Add More Items
View All Quick Selects
Below you can add an image for 'D24000S' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
400W ED37 Hid Metal Halide Clear E39 (Mogul) Base, Box
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$37.92
Each
Conduit Pipe 22024000 Phoenix 90 Deg Conduit Elbow, Steel, Galvanized, Trade Size: 4 In, Flexibility: Rigid, NPT, 16 In Bend Radius, Dimension B: 23-1/8 In, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$33,571.47
Per 100
DE000S 2-Gang Extension Ring - No Hole, Premium Powder Coated, Gray, 2 Gang, 1.6 LB
Total Availability: In Stock
$1,431.86
Conduit Pipe 25024001 Phoenix Conduit Nipple, Close Length, Steel, Galvanized, 2-7/8 In Length, Trade Size: 4 In, 4-1/2 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$5,521.17
Conduit Pipe 25024008 Phoenix Conduit Nipple, Steel, Galvanized, 4 In Length, Trade Size: 4 In, 4-1/2 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$6,716.67
Axis D4100-E Network Strobe
Request Quote
00019813491233|0019813|019813491233|01981349123|49123|KN00K24Y|KNOOK24Y|Kitchen Nook 24IN 13W 3K 90 Cri 120V BR|Rab KN00K24Y|Rab KNOOK24Y|Rab Lighting KN00K24Y|Rab Lighting KNOOK24Y|Rablighting KN00K24Y|Rablighting Knook24y
$100.63
Conduit Pipe 21124000 Phoenix Conduit Coupling, Trade Size: 4 In, 4-7/8 In Outside Diameter, 3-33/64 In Length, Flexibility: Rigid, Galvanized Steel, Ul Listed, Csa Certified
$8,736.33
Dmw2l244000lmaclmdmvoltgz150k80cri
$380.40
Slip Fitter Kit, 1 CT Package Quantity
$150.00
PCA173024B0000 Custom NMPLT - DHV Traffic Signal
$666.80
Rework Box, Polycarbonate Material, Black, P-2400W Model, Non-Metallic Sheathed Cable Cable Entry, 4-1/8 In Width, Bracket Mount;Ear Wall Mount, 11 LB/Ea
$718.47
The S24-120-L0 Stronghold Cable Ties Offer Contrators An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Light Heavy, 23.62" (600MM) Length, Made Of Weather Resistant Nylon 6.6, Ah-2 Plenum Rated, Are Black In Color and Come In Packages Of 50.
$39.36
00662400106227|0006624|00662400106227|66240010622|10622|A12100242GU|Cooper Light A12100242GU|Cooper Lighting A12100242GU|Cooper Lighting Solutions A12100242GU|Cooper Lite A12100242gu
$23.48
This item is no longer available. Click to view alternate items.
Eaton Series C Complete Molded Case Circuit Breaker, K-Frame, DK, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip, Three-Pole, 400 A, 240 Vac, 250 VDC, 65 Kaic At 240 Vac, 10 Kaic At 250 VDC, Aluminum, Line and Load, 50/60 HZ
$3,696.15
The S24-175-L0 Stronghold Cable Ties Offer Contrators An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Heavy, 24.02" (610MM) Length, Made Of Weather Resistant Nylon 6.6, Ah-2 Plenum Rated, Are Black In Color and Come In Packages Of 50.
$37.12
Lithonia Lighting Dry Wall Grid Adapter Is Designed to Easily Convert Recessed Grid Troffers or Panels to Recess Drywall Mounted Fixtures. The Dga Measures 48 Inch X 24 Inch and Is Designed to Used With 2 FT. X 4 FT. Recessed Troffer In Commercial and Residential Spaces. It Includes Adapter Frame and Screws. Adapter Is Ul/Csa Listed. Flange Kits and Flange Trim Kit Are Not Required When A Fixture Is Installed Into A Dga.
$103.17
Conduit Pipe 25024010 Phoenix Conduit Nipple, Steel, Galvanized, 5 In Length, Trade Size: 4 In, 4-1/2 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$7,875.60
Eaton Powerxl DG1 Variable Frequency DRIVE460V FR7 IP00 160KW 250HP Amr
$42,222.88
Linemeasuring Tape, Polyester Material, 1250 LB Tensile Strength, 3000 FT Length, 28.25 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$164.20
20
Popularity
Default