D3PA3 - D3 3P Socket-Is A Replacement Of D3 PA3 As The Spa

Eaton

  • $20.41 (Each)
  • $20.41 (Each)

  • $204.10 (Per 10)

In-Stock: 317 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D3PA3
Manufacturer
Eaton
Manufacturer's Part Number
D3PA3
Description
D3 3P Socket-Is A Replacement Of D3 PA3 As The Spa
Relay Mounting Socket, Din Rail Mount, 300/600 V, 1.6 In Overall Length, 0.97 In Overall Width, 2.12 In Overall Height, 0.12 LB
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - In Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
782114159774 / 00782114159774
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.41 (Each)
Standard Packaging
$204.10 (Per 10)
Stock Availability
Henderson
0 (Find nearest stock)
Nacogdoches
0
All Stores
317
Resources
Images
 
 
D3PA3 - Small Image
 
D3PA3 - Large Image
 
D3PA3 - Large Image
Specifications Sheets
 
 
D3PA3 - Specification Sheet
Attachments
 
 
D3PA3 - Specification Sheet
Other Links
 
 
D3PA3 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
300/600 V
Dimensions and Weight
Overall Length
1.6 in
Descriptions
Product Type
Relay Mounting Socket
Long Description
Relay Mounting Socket, DIN Rail Mount, 300/600 V, 1.6 in Overall Length, 0.97 in Overall Width, 2.12 in Overall Height, 0.12 lb
Short Description
Relay Mounting Socket, 300/600 V
Description
D3 3P SOCKET-IS A REPLACEMENT OF D3 PA3 AS THE SPA
extra long description
ETN D3PA3 Eaton General-purpose rel
Features
Installationofgeneralpurposerelays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. TheDseriesicecubegeneralpurposerelaysprovide excellent functionality and are ideal for any application fromcontrolling smaller loads, to those requiring high current-carrying capacity.A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application.
Additional Information
Mounting Type
DIN Rail Mount
Overall Width
0.97 in
Overall Height
2.12 in
Standards Met
CSA Certified;UL Listed;CRUUS;RoHS Compliant;CE Marked
dimensions
1.6000 IN X 0.9700 IN X 2.1200 IN
Number of Pins
11
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
D3PA3
GTIN
00782114159774
UPC
782114159774
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
General-purpose relay
Packaging
Weight
0.12 lb
Weight per each
0.12
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting
DIN rail, screw
standard
UL Listed,CSA Certified,cRUus,RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat