Add More Items
View All Quick Selects
Below you can add an image for 'D53110' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton E53 Tubular Capacitive Proximity Sensor, Straight, 30 MM, Unshielded, Output On, M12, 300 Ma Solid State Output, 4 Pin, No PNP Open Collector, 10-30 VDC
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$680.93
Each
Dual Lock Pulling System Using Both A Cam Lock Head and A Double Braided Wire to Quickly Secure Cable to Rope Without The Fear Of Losing A Conductor.
Total Availability: In Stock
$6,176.34
Klein Tools RT110 Receptacle Tester Detects The Most Common Wiring Problems In Standard Receptacles. Conditions Indicated: Wiring Correct, Open Ground, Reverse Electrical Outlet, Open Hot, Open Neutral, Hot/Ground Reversed. Conditions Not Indicated: Quality Of Ground, Multiple Hot Wires, Combinations Of Defects, Reversal Of Grounded and Grounding Conductors.
$11.79
The ET110 CO Detector Is An Easy-to-Use Meter That Detects and Measures Concentration Levels Of Carbon Monoxide (PPM) and Temperature (Fahrenheit/Celsius), Making It The Perfect Choice For Hvac Professionals. Features Backlit LCD Screen, Warning Indicator Light, Audible and Visual Alarms and Multiple Function Buttons. Includes Carrying Pouch and 4 X AAA Batteries.
$162.22
The Tork A530MA 30-Minute Spring-Wound In-Wall Twist Timer With A Light Almond Faceplate Is Designed to Control A Variety Of Indoor Appliances and Lights. Automate Your Home or Office to Save Energy and Money Using The Simple Twist Knob and Reliable Mechanical Timekeeping. Fits Into A Standard Electrical Box For In-Wall Mounting. Designed For Indoor Loads Such As Lights, Whole House Fans, Air Compressors, Water Heaters or Motors.
$65.11
The Tork Turtleâ„¢ XD110C In-Use Weatherproof Outlet Cover Is A Rounded Polycarbonate Shell Designed to Protect Single-Gang Outlets From Water Infiltration. The Incredibly Versatile Design Is Suitable For Vertical or Horizontal Mounting and Fits Sixteen Different Outlet Configurations, With Large and Convenient Cord Knockouts. Install Outdoors or Indoors, In Residential or Commercial Applications, Wherever Water Resistance Is Needed. A Design From Nature, Built to Resist Nature, The Tork Turtle Is The Ul-T
$7.30
Eaton Powerxl DM1 Series Micro Drive, Single-Phase, 230 V, 11 A, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 and Ethernet I/P, Modbus TCP Onboard
$1,152.56
Two Gang Square Cut Tile Wall Cover, 19 Cubic Inches, 4-11/16 Inch Square X 1-1/2 Inch Raised, Pre Galvanized Steel
$2,693.55
Per 100
M611 Label Printer
$869.55
00661191103415|0006611|00661191103415|66119110341|10341|SS1104BG|Selecta Products SS1104BG|Selecta SS1104BG|Selectaproducts SS1104BG|Selectaproductsinc. SS1104BG|Sellecta Products SS1104BG
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$18.12
Eaton General-Purpose Relay, D4 Series, Socket, 5 Pin, With Hold Down Clip
$20.52
N111113MRDC
$1.89
Eaton E53 Tubular Capacitive Proximity Sensor, Threaded, Straight, 30 MM, Shielded, Output On, Dual Key Micro, 300 Ma Solid State Output, 3 Pin, 2-Wire Ac, No, 20-250V
P&S TM811ICC Disc., Sub Rcd11i
$900.00
Punchdown Tool, 110 Style Idcs, Utp Cable
$406.44
DR536-BNK Downrod
$30.00
Eaton Powerxl DM1 Series Micro Drive, Three-Phase, 230 V, 11 A, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 and Ethernet I/P, Modbus TCP Onboard
$1,017.46
00198135982918|0001981|00198135982918|19813598291|98291|WP3LED110|Rab LGHT WP3LED110|Rab Lighting WP3LED110|Rab WP3LED110|Rab-Lamp WP3LED110|Rablighting Wp3led110
$539.62
Klein'S Plier Wrench Functions As An Adjustable Wrench On Flat-Sided Fasteners As Well A Pump Plier For Pipe and Other Round Objects. Its Reversible Jaw Provides Smooth Parallel Jaws Characteristics Of Traditional Plier Wrenches, With The Added Versatility Of Knurled Teeth On The Reverse Side When Extra Bite Is Needed, As Well As Unique and Efficient Adjustment.
$54.55
20
Popularity
Default