Add More Items
View All Quick Selects
Below you can add an image for 'DBHR131W' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Low Profile Inbox, Plastic, White/Clear (Cover), DBHR1C Model, 22 Cu.In Capacity, 1 Gang, Rectangular, Wall Mount, 7.19 In Length, 5.16 In Width, 4.934 In Height, 1.19 LB
Total Availability: In Stock
Check local availability
Book Price
$2,798.02
Per 100
Low Profile Inbox For Retrofit Siding Construction. Horizontal With Clear Cover. Siding Lap Size 1/4 or 5/16
$45.04
Each
Low Profile Inbox For Flat Surface Retrofit Construction. With Weather Proof While In Use Extra Duty White Cover. Horizontal.
Ready to ship from Oklahoma City: In Stock
Oklahoma City Availability: Out Of Stock
Electrical Box, Plastic, Brown/Clear, DBHB1BRC Model, 1 Gang, Rectangular, Wall Mount, 7.186 In Length, 4.934 In Width, 5.160 In Height, 1.1 LB
Stronghold JP131W-L20 J-Pro™ J Hook With Wall Mount Bracket Have A Patented Design, Featuring Complete Horizontal and Vertical 1" Bend Radius Control. This Feature Prevents Pinch Points and Degradation Of Cable Performance. They Are Suitable For Use In Air Handling Spaces and Are Ul Listed. Requires 1/4” (M6) Mounting Hole For User Supplied Screw, 1.31” (33.3MM) Max. Bundle Capacity. Made Of Nylon 6.6, Are Black In Color and Come In Packages Of 50.
$401.23
One Piece Box, Plastic, White, Rectangular, Recessed Mount, 7.01 In Length, 5.16 In Width, 9.06 In Height, 1.15 LB/Ea
$2,198.34
Low Profile Inbox For New Vinyl Siding Construction. Horizontal With Weatherproof While In Use Extra Duty White Cover.
PVC DB120 1 X 20 Duct Be
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$38.43
Per 100 Feet
Wire Holder, RWH-1 Model, Porcelain Material, 5-5/8 In Length, 1-13/16 In Width, 1-1/4 to 3 In Cable Size
Available now at Lawton: In Stock
Lawton Availability: In Stock
$13.71
Gardner Be GSW-13 Toggle SPDT 20A 1
$12.00
Low Profile Inbox For New Brick Construction. Recessed Electrical Box With Weather Proof In Use Cover. Horizontal. White With White Cover.
Ballast, Lamp Type: CFL, Ballast Type: Electronic Fluorescent, Voltage: 120-277, Wattage: 13, LD
$46.97
This item is no longer available. Click to view alternate items.
N111113MRDC
$1.89
13W Led T5 Tube, Shatter-Proof Coated Glass, Direct Drive, Single or Double Ended, 4 FT., 5000K, 80+Cri, 120-277V Input
$16.88
VJ Flat Opaque Cover Type 4X, 7.32X7.32X4.9, LT Gray, FRP, HWPL
$179.37
68438 Led
$65.89
Lith Z132 MV Narrow Strip , 32W, In
$63.38
P&S TM813WCC Disc., Sub RCD33W
$3,399.99
00078254051314|0078254|078254051314|07825405131|05131|Visiclear|CRC 05131|CRC Chemicals 05131|CRC Industries 05131
$17.52
20
Popularity
Default