Add More Items
View All Quick Selects
Below you can add an image for 'DBR' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Splice Kit, Includes 3M[T] Spring Connector R/Y+ and A High Impact, Uf-Resistant Tube Prefilled With Moisture Resistant Grease, 600 V, 0.11 LB
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
Book Price
$7.19
Each
150W Led Round High Bay
Check local availability
$207.10
This item is no longer available. Click to view alternate items.
240W Led Ufo High Bay 50K 32, 400LM
$395.00
Box Cover Kit, Plastic, Brown, 6.156 In Width, 6.437 In Height, 0.9 LB/Ea
$55.79
Led BR40 Lamp, 82, 2700 K, 1070 LM Brightness (Lumens), 13 W, 120 V, White, Glass Material, 25000 H Average Life, E26 Medium Base, Dimmable, 6.34 In Length, 0.96 LB
$11.87
68438 Led
$65.89
Ge Led Lamps, 13 WTT, 1070 LM, 5000 K, 82 Cri, Dimmable, BR30, Medium Screw Base, 6.34 In Length, 25000 HR Average Life
KDB/KB Series - Stainless Steel Drain/Breather - Thread Size ½ NPT
$135.36
Unilets FDB Deep Depth 2-Gang Cast Device Box, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Mounting: Lugs, Knockouts: No, Height: 5 In, Width: 6-1/2 In, Depth: 2.69 In, Finish: Epoxy Powder Coat, Standard: Ul 514 A, Ul File Nu
Eaton GDB Series Fast-Acting Fuse, 10A, 250 Vac or Less, 32 VDC (Self Certified)
$5.70
PVC Conduit, 20 FT Length, Made In Usa, 1140 CT Package Quantity, 4 In Trade Size
$248.55
Per 100 Feet
Eaton GDB Series Fast-Acting Fuse, 0.250A, 250 Vac or Less, 32 VDC (Self Certified)
$4.37
Combination Breather/Drain; Stainless Steel; Thread Size 1/2 Inch; Nema 7/9, Class I Group C D, Class Ii Group F G; Approval Ul 886, Csa C22.2; Applicable Standard Nec
$35.58
Eaton GDB Series Fast-Acting Fuse, 4A, 250 Vac or Less, 32 VDC (Self Certified)
$4.49
Eaton GDB Series Fast-Acting Fuse 1.60A, 250 Vac or Less, 32 VDC (Self Certified), GDB-1-6a
$3.63
The Nsi GLC-4DB Direct Burial Copper Ground Connector Makes Quick Work Of Grounding Copper Conductors In A Variety Of Outdoor Applications. The Copper Body and Stainless-Steel Screws Are Culus Listed For Direct Burial In Both Earth and Concrete When Used With Copper Wiring. This Connector’S Lay-In Lug Design Allows For Greater Flexibility When Securing Wires and Accommodates Conductors In The Range Of 4 to 14 Awg. The Connector Has A Temperature Rating Of 90 °C and A Voltage Rating Of 600V. Culus Listed
$1,762.02
Per 100
Eaton GDB Series Fast-Acting Fuse 3.15A, 250 Vac or Less, 32 VDC (Self Certified), GDB-3-15a
$3.01
Low Profile Inbox, Plastic, White/Clear (Cover), DBHR1C Model, 22 Cu.In Capacity, 1 Gang, Rectangular, Wall Mount, 7.19 In Length, 5.16 In Width, 4.934 In Height, 1.19 LB
$2,798.02
5 In X 20 FT PVC Direct Burial DB120 Duct, Low Modulus, Belled End
$413.01
PVC DB120 1 X 20 Duct Be
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$38.43
20
Popularity
Default