Search Results for "DLSN6-50K"

1-20 of 2000
A6D50R - Mersen

Fuse A6D-R - Class RK1 - Time-Delay 600VAC 600VDC 50A Ferrule Smartspot® Amp-Trap 2000®

  • MFR Part #: A6D50R
  • Available from manufacturer.
  • Manufacturer: Mersen
  • Find: Similar Items
  • Pkg Sizes: 10 ($671.80) ·
A6D50R - Mersen Fuses

Total Availability: Available from manufacturer.

DLNR50 - Bussmann Fuses

Time Delay Cartridge-50a

  • MFR Part #: DLN-R-50
  • Total Availability: 1
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($125.70) ·
DLNR50 - Bussmann Fuses

Total Availability: In Stock

DF50WBR120D6K - WDL

Led Floodlight, Commercial;Conference Room;Open Warehouse;Parking;Private Office, >50000 H Average Life, 4500 LM Brightness (Lumens), Black, >75 Color Rendering Index, 6000 K Color Temperature, 150 MH Equivalent Wattage, Bronze Finish, 7.20 In Height, IP65 Ip Rating, Led Lamp Type, 11.41 In Length, Aluminum and Toughened Glass Material, Trunnion Mount, 1 - Lamps, Hardwired Power Source, Ce Certified;Culus Listed, 100 to 277 V Ac Voltage Rating, 5 Yr Warranty, 50 W Wattage, 6.61 LB Weight, 9.29 In Width

  • MFR Part #: DF50-BRZ-50W120D6K
  • Total Availability: 1
  • Manufacturer: WDL
  • Find: Similar Items
  • Pkg Sizes: 1 ($190.40) ·
DF50WBR120D6K - West Durable Lighting

Total Availability: In Stock

SCS6L - Panduit

The SCS6-L Copper Compression Lug, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.

  • MFR Part #: SCS6-L
  • Total Availability: 1
  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 50 ($217.36) ·
SCS6L - Panduit Corporation

Total Availability: In Stock

E50SN - Eaton

Limit Switch Body, E50 Series, 1NO-1NC Contact Configuration, 10 A (Maximum Ac);1 A (Maximum DC), 240 V Ac;250 V DC, Die Cast Zinc (Enclosure) Housing Material, -14 to +201 °F, 3.14 In Overall Length, 1.54 In Overall Width, 1.73 In Overall Depth, 0.4100 LB/Ea

  • MFR Part #: E50SN
  • Tyler Availability: 1
  • Total Availability: 11
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($318.45) ·
E50SN - Eaton Corp

Ready to ship from Tyler: In Stock

Total Availability: In Stock

E50KL546 - Eaton

E50 Nema Limit Switch, Lever, Rotary Lever, 2.0 Inch Len, Stainless Steel, Nylatron Roller 0.75 Inch Diameter 0.32 Inch Width, 14-250F(-10-121C), Stainless Steel, Nylatron, Ul, Csa, Ce

  • MFR Part #: E50KL546
  • Total Availability: 2
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($70.44) ·
E50KL546 - Eaton Corp

Total Availability: In Stock

CAT6GREEN - Cables & Cords

23/4PR CAT6 Green

  • MFR Part #: N/A
  • Total Availability: 12,000 Feet
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($346.96) ·
CAT6GREEN - Cables & Cords

Total Availability: In Stock

DF50WNMBRZ6K - WDL

Led Floodlight, Commercial;Conference Room;Open Warehouse;Parking;Private Office, >50000 H Average Life, 4500 LM Brightness (Lumens), Black, >75 Color Rendering Index, 6000 K Color Temperature, 150 MH Equivalent Wattage, Bronze Finish, 7.20 In Height, IP65 Ip Rating, Led Lamp Type, 11.41 In Length, Aluminum and Toughened Glass Material, Knuckle Mount Mounting Type, 1 - Lamps, Hardwired Power Source, Ce Certified;Culus Listed, 100 to 277 V Ac Voltage Rating, 5 Yr Warranty, 50 W Wattage, 6.61 LB Weight, 9.29

  • MFR Part #: DF50KM-BRZ-50W120D6K
  • Total Availability: 4
  • Manufacturer: WDL
  • Find: Similar Items
  • Pkg Sizes: 1 ($206.43) ·
DF50WNMBRZ6K - West Durable Lighting

Total Availability: In Stock

E50KL556 - Eaton

Limit Switch Operator, E50 Series, Spring Rod Actuator, Nylon Material, -10 °F Operating Temperature, +200 °F Operating Temperature, 12.44 In Overall Length, 1.12 In Overall Depth, 0.38 In Overall Height, 0.3000 LB/Ea

  • MFR Part #: E50KL556
  • Total Availability: 26
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($69.48) ·
E50KL556 - Eaton Corp

Total Availability: In Stock

XBAFBS506 - Eaton

Plug-In Bridge, Red Insulation Color, 0.11 LB

  • MFR Part #: XBAFBS506
  • Total Availability: 28
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 10 ($662.70) ·
XBAFBS506 - Eaton Corp

Total Availability: In Stock

E50KL536 - Eaton

E50 Nema Limit Switch, Lever, Rotary Lever, Rev Mount Roller, 1.5 Inch Len, Stainless Steel, Nylatron Roller 1.5 Inch Diameter 0.28 Inch Width, 14-221F(-10-105C), Steel, Nylatronul, Csa, Ce

  • MFR Part #: E50KL536
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($59.43) ·
E50KL536 - Eaton Corp

Total Availability: Available from manufacturer.

DL020BKPCS - TFK

2/0AWG Dlo 2KV RHH/RHW-2/RW90 PCS

  • MFR Part #: N/A
  • Total Availability: 4,000
DL020BKPCS - Tele Fonika Cable Americas

Total Availability: In Stock

DL04BKPCS - TFK

4AWG Dlo 2KV RHH/RHW-2/RW90 PCS

  • MFR Part #: N/A
  • Available from manufacturer.
DL04BKPCS - Tele Fonika Cable Americas

Total Availability: Available from manufacturer.

WP3476BE50 - Legrand-On-Q

This 5-Pack Of Cat 6 Quick Connect RJ45 Keystone Inserts In White Is Perfect For Small-Scale Network Installations. Each Insert Features A Recessed Hex Nut That Prevents Jack Rotation, Ensuring A Secure Fit. These Inserts Can Be Terminated With Any 110 Punchdown Tool and Exceed Eia/Tia 568A/B Cat 6 Performance Specifications. Available In Multiple Colors, They Are Ideal For Various Networking Applications.

  • MFR Part #: WP3476-BE-50
  • Total Availability: 63
  • Manufacturer: Legrand-On-Q
  • Find: Similar Items
  • Pkg Sizes: 6 ($1,630.37) ·
WP3476BE50 - Pass & Seymour/Legrand

Total Availability: In Stock

A6K30R - Mersen

Fuse A6K-R - Class RK1 - Fast-Acting 600VAC 300VDC 30A Ferrule Amp-Trap®

  • MFR Part #: A6K30R
  • Available from manufacturer.
  • Manufacturer: Mersen
  • Find: Similar Items
  • Pkg Sizes: 10 ($722.20) ·
A6K30R - Mersen Fuses

Total Availability: Available from manufacturer.

E50KL226 - Eaton

E50 Nema Limit Switch, Lever, Rod Lever, BENDABLE12 Inch Len, Steel, 14-221F(-10-105C), Stainless Steel, Steel, Ul, Csa, Ce

  • MFR Part #: E50KL226
  • Total Availability: 4
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($70.44) ·
E50KL226 - Eaton Corp

Total Availability: In Stock

DL010BKPCS - TFK

1/0AWG Dlo 2KV RHH/RHW-2/RW90 PCS

  • MFR Part #: N/A
  • Total Availability: 4,000
DL010BKPCS - Tele Fonika Cable Americas

Total Availability: In Stock

A6K40R - Mersen

Fuse A6K-R - Class RK1 - Fast-Acting 600VAC 300VDC 40A Ferrule Amp-Trap®

  • MFR Part #: A6K40R
  • Available from manufacturer.
  • Manufacturer: Mersen
  • Find: Similar Items
  • Pkg Sizes: 10 ($1,539.20) ·
A6K40R - Mersen Fuses

Total Availability: Available from manufacturer.

DL030BKPCS - TFK

3/0AWG Dlo 2KV RHH/RHW-2/RW90 PCS

  • MFR Part #: N/A
  • Available from manufacturer.
DL030BKPCS - Tele Fonika Cable Americas

Total Availability: Available from manufacturer.

L6N - Nsi

2 Hole Long Barrel Copper Compression Lug 6 Awg - 1/2" Bolt Long Barrel Copper Compression Lugs Are Produced From High Conductivity Copper Tubing. Allows Easy Inspection Of The Termination to Assure Complete Cable Insertion. Tin-Plated to Provide Corrosion and Low Contact Resistance. Marked With Die Index and Color Coded. Listed For 35KV Maximum When Properly Installed. Rated 600V. Culus 486A/B Listed. UL467 Listed On Sizes 6 Awg - 3/0 Awg. Temperature Rating 90 Degrees C.

  • MFR Part #: L6N
  • Total Availability: 559
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 100 ($1,645.71) ·
L6N - Nsi Industries

Total Availability: In Stock

A6D50R - Mersen

Fuse A6D-R - Class RK1 - Time-Delay 600VAC 600VDC 50A Ferrule Smartspot® Amp-Trap 2000®

MFR Part #:
A6D50R
Manufacturer:
Mersen
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
10 Each ($671.80)
DLNR50 - Bussmann Fuses

Time Delay Cartridge-50a

MFR Part #:
DLN-R-50
Manufacturer:
Bussmann Fuses
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
10 Each ($125.70)
DF50WBR120D6K - SPC

Led Floodlight, Commercial;Conference Room;Open Warehouse;Parking;Private Office, >50000 H Average Life, 4500 LM Brightness (Lumens), Black, >75 Color Rendering Index, 6000 K Color Temperature, 150 MH Equivalent Wattage, Bronze Finish, 7.20 In Height, IP65 Ip Rating, Led Lamp Type, 11.41 In Length, Aluminum and Toughened Glass Material, Trunnion Mount, 1 - Lamps, Hardwired Power Source, Ce Certified;Culus Listed, 100 to 277 V Ac Voltage Rating, 5 Yr Warranty, 50 W Wattage, 6.61 LB Weight, 9.29 In Width

MFR Part #:
DF50-BRZ-50W120D6K
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($190.40)
SCS6L - Panduit

The SCS6-L Copper Compression Lug, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.

MFR Part #:
SCS6-L
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
50 Each ($217.36)
E50SN - Eaton

Limit Switch Body, E50 Series, 1NO-1NC Contact Configuration, 10 A (Maximum Ac);1 A (Maximum DC), 240 V Ac;250 V DC, Die Cast Zinc (Enclosure) Housing Material, -14 to +201 °F, 3.14 In Overall Length, 1.54 In Overall Width, 1.73 In Overall Depth, 0.4100 LB/Ea

MFR Part #:
E50SN
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
11 Each
Pkg Sizes:
1 Each ($318.45)
E50KL546 - Eaton

E50 Nema Limit Switch, Lever, Rotary Lever, 2.0 Inch Len, Stainless Steel, Nylatron Roller 0.75 Inch Diameter 0.32 Inch Width, 14-250F(-10-121C), Stainless Steel, Nylatron, Ul, Csa, Ce

MFR Part #:
E50KL546
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($70.44)

MFR Part #:
N/A
Manufacturer:
Cables & Cords
Local Availability:
Out Of Stock
Total Availability:
12,000 Feet
Pkg Sizes:
1,000 Feet ($346.96)
DF50WNMBRZ6K - SPC

Led Floodlight, Commercial;Conference Room;Open Warehouse;Parking;Private Office, >50000 H Average Life, 4500 LM Brightness (Lumens), Black, >75 Color Rendering Index, 6000 K Color Temperature, 150 MH Equivalent Wattage, Bronze Finish, 7.20 In Height, IP65 Ip Rating, Led Lamp Type, 11.41 In Length, Aluminum and Toughened Glass Material, Knuckle Mount Mounting Type, 1 - Lamps, Hardwired Power Source, Ce Certified;Culus Listed, 100 to 277 V Ac Voltage Rating, 5 Yr Warranty, 50 W Wattage, 6.61 LB Weight, 9.29

MFR Part #:
DF50KM-BRZ-50W120D6K
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
4 Each
Pkg Sizes:
1 Each ($206.43)
E50KL556 - Eaton

Limit Switch Operator, E50 Series, Spring Rod Actuator, Nylon Material, -10 °F Operating Temperature, +200 °F Operating Temperature, 12.44 In Overall Length, 1.12 In Overall Depth, 0.38 In Overall Height, 0.3000 LB/Ea

MFR Part #:
E50KL556
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
26 Each
Pkg Sizes:
1 Each ($69.48)
XBAFBS506 - Eaton

Plug-In Bridge, Red Insulation Color, 0.11 LB

MFR Part #:
XBAFBS506
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
28 Each
Pkg Sizes:
10 Each ($662.70)
E50KL536 - Eaton

E50 Nema Limit Switch, Lever, Rotary Lever, Rev Mount Roller, 1.5 Inch Len, Stainless Steel, Nylatron Roller 1.5 Inch Diameter 0.28 Inch Width, 14-221F(-10-105C), Steel, Nylatronul, Csa, Ce

MFR Part #:
E50KL536
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($59.43)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
4,000 Each
Pkg Sizes:
1 Each ($5.25)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($1.78)
WP3476BE50 - Legrand-On-Q

This 5-Pack Of Cat 6 Quick Connect RJ45 Keystone Inserts In White Is Perfect For Small-Scale Network Installations. Each Insert Features A Recessed Hex Nut That Prevents Jack Rotation, Ensuring A Secure Fit. These Inserts Can Be Terminated With Any 110 Punchdown Tool and Exceed Eia/Tia 568A/B Cat 6 Performance Specifications. Available In Multiple Colors, They Are Ideal For Various Networking Applications.

MFR Part #:
WP3476-BE-50
Manufacturer:
Legrand-On-Q
Local Availability:
Out Of Stock
Total Availability:
63 Each
Pkg Sizes:
6 Each ($1,630.37)
A6K30R - Mersen

Fuse A6K-R - Class RK1 - Fast-Acting 600VAC 300VDC 30A Ferrule Amp-Trap®

MFR Part #:
A6K30R
Manufacturer:
Mersen
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
10 Each ($722.20)
E50KL226 - Eaton

E50 Nema Limit Switch, Lever, Rod Lever, BENDABLE12 Inch Len, Steel, 14-221F(-10-105C), Stainless Steel, Steel, Ul, Csa, Ce

MFR Part #:
E50KL226
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
4 Each
Pkg Sizes:
1 Each ($70.44)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
4,000 Each
Pkg Sizes:
1 Each ($4.42)
A6K40R - Mersen

Fuse A6K-R - Class RK1 - Fast-Acting 600VAC 300VDC 40A Ferrule Amp-Trap®

MFR Part #:
A6K40R
Manufacturer:
Mersen
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
10 Each ($1,539.20)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($7.07)
L6N - Nsi

2 Hole Long Barrel Copper Compression Lug 6 Awg - 1/2" Bolt Long Barrel Copper Compression Lugs Are Produced From High Conductivity Copper Tubing. Allows Easy Inspection Of The Termination to Assure Complete Cable Insertion. Tin-Plated to Provide Corrosion and Low Contact Resistance. Marked With Die Index and Color Coded. Listed For 35KV Maximum When Properly Installed. Rated 600V. Culus 486A/B Listed. UL467 Listed On Sizes 6 Awg - 3/0 Awg. Temperature Rating 90 Degrees C.

MFR Part #:
L6N
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
559 Each
Pkg Sizes:
100 Each ($1,645.71)

Begin Live Chat