Add More Items
View All Quick Selects
Below you can add an image for 'DTB' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Cantex EDV2B 2-Gang Ez Box New Work Low Voltage Bracket Is Used In Construction (New Work) Applications Where Dual-Voltage Applications Need to Be Side By Side. The Backless Design Is Great For The Large or Deep Low-Voltage Wiring Needed For Communications and Cable Installations, and It Fits Standard 2-Gang Faceplates.
Total Availability: In Stock
Check local availability
Book Price
$5.82
Each
Panduit DT8EH-Q0 Dura-Ty™ Cable Ties Are Weather, Chemical, and Uv-Resistant For Harsh Outdoor Power and Communications Applications. The Durable Locking Mechanism, Complete With Double Stainless Steel Locking Barbs, Provides A Consistent, Reliable Connection and High-Impact Resistance and Strength. Extra-Heavy Cross Section, 27.0” (686MM) Length, Are Made Of Weather Resistant Acetal. They Are Black In Color and Come In Packages Of 25.
$493.96
Per 100
Stronghold ESV10BX-Q Contractor Grade Vinyl Insulated Butt Splices Are A Reliable and Economical Option That Withstand A Wide Range Of General-Purpose Applications. They Are Designed to Splice Two Solid or Stranded Wires Together to Repair or Lengthen Wires. Accommodates 12-10 Awg, Are Yellow In Color, and Come In Packages Of 25.
$25.92
These Kits Are Applicable For Indoor and Outdoor Installations, Including Direct Burial, Aerial and Submersible Applications. Each Kit Requires At Least 1 Roll Of 3M™ Armorcast Structural Material. For Use With 3/C or 4/C Armor Power Cable (Teck-90) Up to 1000 V.3M™ 3/C Armored Power Cable 5730 Series Accommodates A Full Range Of Cable Sizes From 14 Awg–750 Kcmil. The Overall Jacket Diameter Ranges From 0.62–4.00 (16–10• MM). Notes:• Connectors Are Not Included In The Kit. Use Only Csa Certified Compressio
$638.97
Stronghold ESV18BX-Q Contractor Grade Vinyl Insulated Butt Splices Are A Reliable and Economical Option That Withstand A Wide Range Of General-Purpose Applications. They Are Designed to Splice Two Solid or Stranded Wires Together to Repair or Lengthen Wires. Accommodates 22-18 Awg, Are Red In Color, and Come In Packages Of 25.
$20.22
<P>Four (4) RJ Keystone Opening Knockouts. Use As Blank Plate or For Up to Four (4) RJ Openings. Note: For RFB4 Series Floor Box Side <BR />Compartment Only. Opening Dimension Is 9/16'' X 3/4'' ( 14.3MM X 19.1MM). For Use On Tile, Terrazzo, Carpet, or Wood Covered Floors. Additional Configurations Available. Please Consult Your Local Sales Representative For More Information.</P>
$23.36
8X8X4 Easy Install PVC JBX Junction Box
Available now at Pearsall: In Stock
Pearsall Availability: In Stock
$5,099.00
6X6X4 Easy Install PVC JBX Junction Box
$2,260.84
3M™ Cold Shrink QS-Iii 3/C Armored or Non-Armored Cable Splices 5775A-MT, 5776A-MT and 5777A-MT Series Are Designed For Splicing 3-Conductor, Armored and Non-Armored, Shielded Power Cables. The Kits Are Rated For Use On 5/8 KV Cables With Conductor Sizes From 3/0 Awg-1000 Kcmil (95-500 MM²) or 15 KV Cables With Conductor Sizes From 2 Awg-750 Kcmil (35-325 MM²).
$3,861.54
12X12X4 Easy Install PVC JBX Junction Box
Ready to ship from San Antonio RDC: In Stock
San Antonio RDC Availability: Out Of Stock
$6,190.90
Eaton B-Line Series Push Button Enclosures, 5.75" Height, 3" Length, 3.25" Width, Nema 4X, Screw Cover, PB4XS Enclosure, Surface Mounted, Small Single Door, External Mounting Feet, 304 Stainless Steel, Oil-Resistant Gasket
$484.40
4X4X2 Easy Install PVC JBX Junction Box
$1,058.21
4X4X4 Easy Install PVC JBX Junction Box
$1,745.61
$3,675.39
Eaton B-Line Series Push Button Enclosures, 4" Height, 3" Length, 3.25" Width, Nema 4X, Screw Cover, PB4XS Enclosure, Surface Mounted, Small Single Door, External Mounting Feet, 304 Stainless Steel, Oil-Resistant Gasket
$409.42
The Model 257 Continuously Monitors 3-Phase Power Lines For Abnormal Conditions. When Properly Adjusted, The Model 257 Monitor Will Detect Phase Loss On A Loaded Motor Even When Regenerated Voltage Is Present. This Device Consists Of A Solid-State Voltage and Phase-Angle Sensing Circuit, Driving An Electromechanical Relay. When Correct Voltage and Phase Rotation Are Applied, The Internal Relay Will Energize. A Fault Condition Will De-Energize The Relay. When The Fault Is Corrected, The Monitor Will Autom
$98.39
6PC 2" Torx Drive Bits
$5.37
6X6X6 Easy Install PVC JBX Junction Box
$2,493.57
Cable Tie Mounting Base, 4-Way Configuration Offers Efficient Wire Routing;Ideal For Use With Miniature, Intermediate and Standard Cable Ties;Offer Secure Wire Management, 0.99 In Length, Made In Usa, Natural Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, 100 BG;500 Ca Package Quantity, Rohs 2011/65/Eu Compliant
$36.82
The T150X000VPM-BK Continuous Tape Cassette Includes Both Label Material and Ribbon For Easy Changeover. Print Custom Pipe Markers, Voltage Markers, Signs, Bin Markers, and Network Identification Labels On Demand. For Flat Label Applications Only. For Use With The MP300 Printer. Vinyl. 1.5" X 23' (36 MM X 7 M). Color Black On White. 1 Cassette Per Package.
$90.35
20
Popularity
Default