Add More Items
View All Quick Selects
Below you can add an image for 'DTGNF223NR' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Safety Switch, 100 A, 240 V Ac;250 V DC, 2 Poles, 1 Phase, 3 Wires, 20 HP, Painted Galvanized Steel (Enclosure) Material, Non Fusible, 32 LB
Available now at San Antonio RDC: In Stock
Total Availability: In Stock
San Antonio RDC Availability: In Stock
Book Price
$1,644.49
Each
Safety Switch, 200 A, 240 V Ac;250 V DC, 2 Poles, 1 Phase, 3 Wires, 15 HP, Painted Galvanized Steel (Enclosure) Material, Non Fusible, 80 LB
$1,824.67
Appleton UNF125NR Unilets Unf Union, Trade Size: 1-1/4 In, Outside Diameter: 2.81 In, Length: 2.19 In, Flexibility: Rigid and Imc, Material: Malleable Iron, Connection: Female Threaded, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coa
Check local availability
$70.44
Safety Switch, 100 A, 240 V Ac, 2 Poles, 3 Wires, 3 W, Class H Fuse, Painted Galvanized Steel (Enclosure) Material, 9.13 In Overall Length, 7.38 In Overall Width, 19.25 In Overall Height, Fusible, 14 LB
$350.63
Eaton Pilot Devices - Ashville Pushbutton, 30MM, Green, Green, Green, Continuous, 120 Vac/VDC, 22.5 MM, Led Lamp, E22, 10250T, E34 and E22 Units
$53.73
Unt 121224GNK N1 Hinged Cover Wirew
$196.92
Appleton UNF150NR-A Unilets Unf Union, Trade Size: 1-1/2 In, Outside Diameter: 3.06 In, Length: 2.19 In, Flexibility: Rigid and Imc, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Connection: Female Threaded, Finish: Natural, Standard: Ul 886 (120
$109.02
Eaton E22 Pushbutton Led, Replacement Led Lamps, For 10250T, E34 and E22 Units, Green, Continuous, 24 Vac/DC
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$32.83
Safety Switch, 30 A, 240 V Ac, 2 Poles, 3 Wires, 3 W, Class H Fuse, Painted Galvanized Steel (Enclosure) Material, 6.38 In Overall Length, 6.88 In Overall Width, 10.81 In Overall Height, Fusible, 6 LB
$180.89
Eaton General Duty Cartridge Fuse Safety Switch, 100 A, Nema 3R, Painted Galvanized Steel, Class H Fuses, Fusible With Neutral, 2 Pole, 3 Wire, 240 V, For PV Applications, Includes A Factory Installed Line Shield and A Sheet Of Labels.
$241.43
Safety Switch, 60 A, 240 V Ac, 2 Poles, 3 Wires, 3 W, Class H Fuse, Painted Galvanized Steel (Enclosure) Material, 8.69 In Overall Length, 7.38 In Overall Width, 14.38 In Overall Height, Fusible, 10 LB
$287.10
Eaton E22 Pushbutton, 22.5 MM, Non-Metallic Heavy-Duty, 25 MM, Nema 3, 3R, 4, 4X, 12, 13, Illuminated, Momentary, Green Actuator, Extended, Plastic, No Light Unit, Chrome Bezel
$41.92
Appleton UNF200NR-A Unilets Unf Union, Trade Size: 2 In, Outside Diameter: 3.72 In, Length: 2.31 In, Flexibility: Rigid and Imc, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Connection: Female Threaded, Finish: Natural, Standard: Ul 886 (1203),
$140.15
FLNR400ID Is A Class RK5 Fuse With An Ampere Rating Of 400 and Knife-Blade-Style Construction.
$241.55
FLNR050ID Is A Class RK5 Fuse With An Ampere Rating Of 50 and Cartridge-Style Construction.
$29.63
FLNR035ID Is A Class RK5 Fuse With An Ampere Rating Of 35 and Cartridge-Style Construction.
FLNR010 Is A Class RK5 Fuse With An Ampere Rating Of 10 and Cartridge-Style Construction.
$18.51
FLNR150ID Is A Class RK5 Fuse With An Ampere Rating Of 150 and Knife-Blade-Style Construction.
$131.41
Safety Switch, 200 A, 240 V Ac, 2 Poles, 3 Wires, 3 W, Class H Fuse, Painted Galvanized Steel (Enclosure) Material, 16 In Overall Length, 11.25 In Overall Width, 25.5 In Overall Height, Fusible, 55 LB
$1,005.93
FLNR125ID Is A Class RK5 Fuse With An Ampere Rating Of 125 and Knife-Blade-Style Construction.
20
Popularity
Default