Add More Items
View All Quick Selects
Below you can add an image for 'DTNF225' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Safety Switch, 200 A, 240 V Ac;250 V DC, 2 Poles, 1 Phase, 3 Wires, 15 HP, Painted Galvanized Steel (Enclosure) Material, Non Fusible, 80 LB
Available now at Tyler: In Stock
Total Availability: In Stock
Tyler Availability: In Stock
Book Price
$1,824.67
Each
<P>PN5 Series For Closing Open End Of Raceway.</P>
Check local availability
$2.07
Safety Switch, 100 A, 240 V Ac;250 V DC, 2 Poles, 1 Phase, 3 Wires, 20 HP, Painted Galvanized Steel (Enclosure) Material, Non Fusible, 32 LB
$1,644.49
Eaton Bussmann Series Class RK5 Fuse, FRN-R, Time-Delay, Dual-Element, Current Limiting Fuse, 225 A, Non-Indicating Fuse, Interrupting Rating Of 200 Ka At 250 Vac and 20 Ka At 250 VDC
$295.61
Cover Clip, Non Metallic Material, Fog White, 1 In Width, 0.004 LB
$1.98
$2.27
Internal Elbow, Non Metallic Material, Fog White, 2-1/8 In Width, 0.06 LB
$2.28
<P>PN5 Series T Fitting For Branches Of Raceway Running At Right Angles. 1'' (25MM) Bend Radius.</P>
$3.46
Latching Raceway, Non Metallic Material, Fog White, 600 V Ac, 8 FT Length, 1-1/8 In Width, 5/8 In Height, 0.13 LB
$3.22
Per Foot
Eaton Enclosed Circuit Breaker, Enclosure, 125-225A, Series C, Nema-3R, FD, FDB, HFD, FDC, Ed, Edh, Edc, Surface
Total Availability:
Total Availability: Out of Stock
$1,152.22
This item is no longer available. Click to view alternate items.
Panduit DNF10-250FIB-L Female Disconnect
Total Availability: Available from manufacturer.
$138.59
Per 100
3/4" Thermal MCB, Type CHFQ 3/4-Inch, 25a
$56.97
Eaton Enclosed Circuit Breaker, 125-225A, Series C, Nema 1, FD, FDB, HFD, FDC, Ed, Edh, Edc, FDC (15-225A), Surface
$479.30
Led, 2'X2' Skyridge, Wavestream, 2900 Lumens, 85 Cri, 4000K, Unv 0-10V Dimming Driver, Curved.
$295.96
Eaton CH Convertible Loadcenter, 125A, Convertible, 22 Spaces, Nema 3R
$334.87
FLSR225ID Is A Class RK5 Fuse With An Ampere Rating Of 225 and Knife-Blade-Style Construction.
$470.08
Eaton E22 Pushbutton, E22 Pushbutton, 22.5 MM, Non-Metallic Heavy-Duty, 50 MM, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Maintained, Two-Position Push-Pull, Red Actuator, Mushroom , Anodized Aluminum, Emerg. Stop, No Light Unit
$152.28
60A 240V Hvac Nema Type 3R Pull-Out Non-Fusible Disconnect
$186.30
Flat Elbow, Non Metallic Material, Fog White, 2-15/16 In Length, 0.06 LB
Connecticut Electric Replacement Circuit Breaker For Federal Pacific Electric Type NC (Thin) Breakers. Classified and Approved For Use In Federal Pacific Load Centers. Etl Listed. 10, 000 Aic. 2-Pole, 25a
$87.79
20
Popularity
Default