Add More Items
View All Quick Selects
Below you can add an image for 'E2BRT32' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
F32T8/SPX30/Eco2
Total Availability: In Stock
Check local availability
Book Price
$5.64
Each
Cantex EZ32XN Ez Box Is A 32 Cu. In. 4 In. Square PVC Box For Residential or Light Commercial New Construction (New Work) Electrical Installations With Enhanced Angled Nails For Ez Mounting. 4 In. Square Boxes Provide Maximum Volume For Multiple Conductors and Connectors That Often Run In Two or More Directions.
$633.53
Per 100
F32T8/SPX35/U6/2
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$20.37
The Right Choice For A Broad Range Of New Construction and Retrofit Applications Compatible With Energy Saving Lamps;Eligible For Utility Rebates;Maximizes Fixture Design;Reduces Packaging Waste Reliable and Energy Efficient Philips Advance'S Centium Commercial Grade Specifications, Plus Added Benefits Of Lamp Striation Reduction Technology. Intellivolt (120-277V) Input Voltage Range;Lamp Striation Reduction;Meets Nema Premium/Cee;Smallest Enclosure In Industry General Office Lighting, Institutional, Gover
$24.51
Fluorescent Ballast, Instant, 32 W, 120 to 277 V Ac, 0.49 A, Non Dimmable, 2 Lamps, 9.5 In Length, 1.3 In Width, 1 In Height, 0.89 Ballast Factor, 0.98 Power Factor, 50 to 60 HZ, Metal Housing Material, 10 % Total Harmonic Distortion, 0.350 KG/Ea
Two Gang Rectangular Floor Box Cover, Width 7.13 Inches X Length 8.25 Inches, Brass
$1,017.11
Eaton Pow-R-Xpress Ez Trim Surface, Unvented For 20"W X 72"H Box WEM2 Keyed
$310.61
Eaton Crouse-Hinds Series Clamped Ebmxc Combination Motor Starter Enclosure, Size 2, Without Starter, Copper-Free Aluminum
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$14,179.34
Electrical Switch and Outlet Box, PVC Material, Gray, Ez Model, 32 Cu.In Capacity, (8) Clamp Cable Entry, 2 Gang, Rectangular, 8 Knockouts, Angled Nail, 3.938 In Length, 3.063 In Width, 3.688 In Height
$215.68
Eaton Edison Ebs Fuse, Economical Design, Supplemental Protection For Non-Inductive Control and Lighting Circuits, 2 A, Non-Indicating, 10 Kaic, Standard, 600 V
$26.09
Syl Qhe-2X32T8/Unv-Isl-SC-B/49838 Q
$29.80
E-Z1016 F P DSS No 2 to 2/0 BR Kit
$104.72
E50 Nema Limit Switch, Side Rotary, Spring Ret, 14-250F(-10-121C), 2NO-2NC, 10A@240VAC, 1A@250VDC, Mech 10M Elec 100K Cy Full Load, 8000 Cy/HR, Screw Term, 1/2NPT Cond, Nema 1, 3, 3S, 4, 4X, 6, 6P, 13, IP67, Diec ZN, Ul, Csa, Ce
$433.17
Eaton Pow-R-Xpress Ez Trim Kit Flush Unvented For 20"W X 72"H Box WEM2 Keyed
Threaded Bridle Ring, 2" Dia, #14 Screw, Wood
$640.55
F32T8/835/Pro/Ec
$3.76
$26.32
Eaton B-Line Series Datacomm and Low Voltage Support Fasteners, Zinc Plated, 50 LBS, Steel, 1.25", 10-24" X 9/16", Used With Fasteners For Addiitonal Support, Threaded Bridle Rings
$317.79
20
Popularity
Default