Add More Items
View All Quick Selects
Below you can add an image for 'ECPLD2R' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
3M™ Cold Shrink End Caps Ec Series Are Close Ended, Tubular Rubber Sleeves That Are Factory Expanded and Loaded Onto A Removable Core. When Positioned Over The End Of A Cable or Other Cylindrical Object, The Core Is Removed to Provide A Reliable Environmental Seal. Four Different End Caps Are Available to Accommodate A Wide Range Of Sizes.
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$17.76
Each
Eaton Crouse-Hinds Series Ecd Universal Breather/Drain, Stainless Steel, Group B Rated, 1/2"
Total Availability: In Stock
$178.01
Eaton Crouse-Hinds Series Ecd Universal Breather/Drain, Stainless Steel, 3/8"
$99.00
Eaton Crouse-Hinds Series Ecd Combination Breather/Drain, Stainless Steel With Neoprene Tube, 1/2"
$297.31
Eaton Crouse-Hinds Series Ecd Standard Drain, Stainless Steel, 1/2"
$144.37
Fire Alarm FPLP 18/2 SHLD CL2P/FPLP/CMP FT6 RD1000
$219.80
Per 1,000
2P 100A 25KAIC Enclosed Circuit Breaker, CCVH2100 & Ecc225r
Ready to ship from DFW RDC: In Stock
DFW RDC Availability: Out Of Stock
$829.19
Enclosed Circuit Breaker, Eccvh Series, 200 A, 240 V Ac, 2 Phases, 5.5 In Height, 9.5 In Width, 17 LB
Available now at Denton: In Stock
Denton Availability: In Stock
$871.73
Enclosed Circuit Breaker, 150 A Current Rating, 138.1 MM;5.44 In Depth, 23.68 In;601.7 MM Height, 25 Ka Interrupt Rating, Ecc Series, Wire Terminal Terminal Connection Type, 240 V Ac Voltage Rating, 236.5 MM;9.31 In Width, #4 to 4/0 Awg Wire Size
Enclosure, Ecc Series, 225 A, 25 In Length, 9.5 In Width, 15.5 LB
$425.09
3M™ Scotchcode™ Wire Marker Tape Refill Roll SDR Is Available In Ten Nema Colors, Individual Numbers and Consecutive Numbers, Letters and Symbols.
$6.07
Two Gang Weatherproof Cover and Dimension, Vertical, Self Closing Cover For Two Duplex Receptacle or Switches
$2,995.81
Per 100
Ul Class RK-5 Time Delay
Total Availability:
$33.61
This item is no longer available. Click to view alternate items.
Type Adr-Alcul Single-Conductor, Two-Hole Mount For Conductor Range Max 600 Kcmil, Min 2 STR.
$2,947.16
00782113098760|0782113|782113098760|78211309876|09876|ECB225R|Type CH Style 3/4 In Loadcenter and Breaker Accessories|Cutler Hammer ECB225R|Cutler-Hammer, Inc ECB225R|Eatin ECB225R|Eaton / Cutler Hammer ECB225R|Eaton ECB225R|Eaton Electrical ECB225R|Eatton ECB225R|Eeton Ecb225r
$319.04
1/2" Ent Coupling
$245.14
2" Imc Riser
$137.42
Bryant FS2A|Eatonwd CWDFS2|Eatonwd CWD-FS-2|Hublwiring FS2|Leviton 13886|Passseymor FS2
$3.54
RK5 250V Time-Delay Fuse
$29.44
Bare Cu #2 STR PCS
$2,620.86
Per 1,000 Feet
20
Popularity
Default