Add More Items
View All Quick Selects
Below you can add an image for 'ED2HPL' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Cantex EDV2B 2-Gang Ez Box New Work Low Voltage Bracket Is Used In Construction (New Work) Applications Where Dual-Voltage Applications Need to Be Side By Side. The Backless Design Is Great For The Large or Deep Low-Voltage Wiring Needed For Communications and Cable Installations, and It Fits Standard 2-Gang Faceplates.
Total Availability: In Stock
Check local availability
Book Price
$5.82
Each
Eaton Series C Complete Molded Case Circuit Breaker, Series C, F-Frame Molded Case Circuit Breaker, 200 A, Two-Pole, Line and Load Terminals, Fixed Thermal Magnetic Trip, Ed Breaker, 65 Kaic At 240 Vac
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$758.93
2 Aluminum Coupling
$1,807.80
Per 100
Branch Breaker Un-Used Hole Plug For X2PB1 Panelbo
$26.60
Type HPS Split-Bolt Connector With Spacer, Conductor Range For Equal Main and Tap Acsr 4-8, Conductor Range For Equal Main and Tap Cu or Al 2 Sol-8 Sol, Min Tap With One Max Main 8 Sol, Tin Plated
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$1,281.29
Buss MDL-2 1/4 X 1-1/4 Time Delay G
Total Availability:
$5.78
This item is no longer available. Click to view alternate items.
Eaton Molded Case Circuit Breaker Accessory Handle Mechanism, High Performance Flex Shaft Flange-Mounted Handle Mechanism, Eg-Frame, Frame J-K, Series G, Nema 4/4X, 2 FT
$931.03
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame Molded Case Circuit Breaker, 200 A, Two - Pole, Fixed Thermal Magnetic Trip, Ed Breaker
$551.05
2 1/2 Aluminum Coupling
$44.41
Appleton EDSC272|Appleton EFDC275NLQ|Appleton EFDC275-NL-Q|Killark FXB5|Killark FXB-5|Ozgedney Nedsc272
$391.67
HFA2E454HPSMV000010I 4L 54W T5
$139.90
Appleton EDSC372|Appleton EFDC210NLQ|Appleton EFDC210-NL-Q|Killark FXB12|Killark FXB-12|Ozgedney Nedsc372
$344.52
Junction Enclosures J Series
$718.41
Cantex 6141628 Is A 2 In. Schedule 40 Standard Center Stop Coupling Used to Join Lengths Of Conduit Pipe Together With Two Solvent Weld Socket Ends
$125.03
Coupling, 2 In Trade Size, Threaded Connection, 93 LB/100
$3,118.82
2" Aluminum Coupling
$822.47
Coupling, 2 In Trade Size, Galvanized, Threaded Connection, 0.7565 In Length, 73 LB/100
$1,045.27
Class CC Fuses 600V 2A Branch Circuits - Class CC Fuses 600V Branch Circuits Are A Superior All-Purpose Space-Saving Control/Branch Circuit Fuse That Meets Most Protection Requirements Up to 30 Amps.Class CC Fuses 600V 2A Branch Circuits Features Include:Can Be Used Where Either A Time-Delay or A Fast-Acting Fuse Is Neededvery Compact; Physical Size Is Only 13/32" X 1-1/2" (10.3MM X 38.1MM) With Rejection Tipfaster Response to Damaging Short-Circuit Currents and Higher Interrupting Rating Than Mechanical O
$67.27
Eaton Crouse-Hinds Series Flexstation Eds Back Box, Copper-Free Aluminum, Two-Gang, Dead End, 3/4"
$369.84
The TGL2 Is A Powermark Plus Equipment Ground Kit, Including: 11OF 14-8CU/12-8AL and 3 Of 4 14-4CU/6-4AL.
$45.00
20
Popularity
Default