Add More Items
View All Quick Selects
Below you can add an image for 'EDRNEZ' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Supplementary Protector, C Curve, 5 A, Thermal Magnetic Tripping Mechanism, Screw Terminal, Din Rail Mount, 277 V Ac;48 V DC, 50/60 HZ, 3.15 In Overall Height, 0.7 In Overall Width, 0.2 LB
Total Availability: In Stock
Check local availability
Book Price
$154.11
Each
Eaton Ezlink Modular Switch Connector, 20 A, 125 Vac, 60 HZ, Single-Pole, Solid, Three-Wire, Yellow
$6.78
Faz-Na Ul 489 MCB 2P 10A C Curve
$331.67
Faz-Na Ul 489 MCB 3P 5A C Curve
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$462.64
Eaton Pow-R-Xpress Ez Trim Flush Unvented For 20"W X 42"H Box WEM2 Keyed Pow-R Stock
$151.85
Faz-Na Ul 489 MCB 3P 30A C Curve
Eaton Faz Branch Protector, Ul 489 Industrial Miniature Circuit Breaker - Supplementary Protector, Medium Levels Of Inrush Current Are Expected, 50 A, 10 Kaic, Three-Pole, 240 V, 5-10X /N, 50-60 HZ, Screw Terminals, C Curve
Supplementary Protector 3P 15A C Curve
$419.74
Supplementary Protector 3P 30A C Curve
$436.53
Supplementary Protector, Current Limiting; 3 Pole; 480 Vac Star/277 Vac; 10 Ampere; Interrupting Rating 10 Kiloampere; Trip Setting 5 to 10 Ampere X Rated Current; Wire Size 18 to 8 Awg; Screw Terminal; 35 MM Din Rail Mounting
Faz Ul 1077 Supplementary Protector 1P+N 15A C Cur
$274.03
Eaton Ezlink Modular Gfci, 20 A, 125 Vac, 60 HZ, White, Three-Wire
$50.59
Faz-Na Ul 489 MCB 1P 30A C Curve Single PKG
$172.75
2 Pole; 480 Vac Star/277 Vac At 50/60 HZ, 96 VDC (Ul/Csa); 240/415 Vac At 50/60 HZ (IEC); 1 Ampere; Interrupting Rating 10 Kiloampere (Ul/Csa)/15 Kiloampere (IEC); Wire Size 18 to 6 Awg/(2) 18 to 10 Awg; Din Rail Mounting; Size 35.4 MM W X 75.5 MM D X 105 MM H; Approval Ul 489, Csa C22.2; Faz Model
$331.66
Eaton Pow-R-Xpress Ez Trim Surface, Unvented For 20"W X 48"H Box WEM2 Keyed
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$157.38
Faz-Na Ul 489 MCB 2P 15A C Curve
Faz Ul 1077 Supplementary 1P 1A C Curve Single PKG
$154.15
Faz Ul 1077 Supplementary Protector 3P 20A C Curve
$438.61
20
Popularity
Default