Add More Items
View All Quick Selects
Below you can add an image for 'ELR' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Crouse-Hinds Series Condulet Form 5 Conduit Outlet Body, Malleable Iron, LR Shape, 1-1/4"
Total Availability: In Stock
Check local availability
Book Price
$4,925.15
Per 100
Eaton Crouse-Hinds Series Condulet Series 5 Conduit Outlet Body, Rigid/Imc, Copper-Free Aluminum, LR Shape, 3-1/2"
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$23,106.38
Eaton Crouse-Hinds Series Condulet Series 5 Conduit Outlet Body, Rigid/Imc, Copper-Free Aluminum, LR Shape, 4"
$24,400.58
3M™ Scotchcode™ Wire Marker Tape Refill Roll SDR Is Available In Ten Nema Colors, Individual Numbers and Consecutive Numbers, Letters and Symbols.
$5.78
Each
CCMR005 Is A Class CC Fuse With An Ampere Rating Of 5.
$45.50
Vertical Mounting Bracket PS5R
$5.50
Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 S @ 500% Response Time, Ferrule End X Ferrule End Connection, 5 A, 600 V Ac;300 V DC, Ferrule Terminal, 0.81 In Diameter, 5 In Overall Length, 0.13 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$44.25
Eaton Rotary Disconnect Direct Handle, Direct Handle, 100-400A, Direct Handles, R9, Black
$22.09
Eaton Bussmann Series Class RK5 Fuse, FRS-R, Time-Delay, Dual-Element, Current Limiting Fuse, 175 A, Non-Indicating Fuse, Interrupting Rating Of 200 Ka At 600 Vac and 20 Ka At 300 VDC
$263.36
Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 S @ 500% Response Time, Blade End X Blade End Connection, 125 A, 600 V Ac;300 V DC, Blade Terminal, 1.61 In Diameter, 9.63 In Overall Length, 1.04 LB
Eaton Crouse-Hinds Series El Elbow, Male, Feraloy Iron Alloy or Ductile Iron, 90°, 1/2"
$41.13
TMR5 Series Time Delay Relays, Octal Style Terminals, 11 Pins, Off Delay (Control Switch Trigger), 0.6-60 Sec Time Delay, 120 Vac/DC Input Voltage, 10A Max. Allowable Load, DPDT Contact Configuration
$259.99
Eaton Bussmann Series Class RK5 Fuse, FRS-R, Time-Delay, Dual-Element, Current Limiting Fuse, 225 A, Non-Indicating Fuse, Interrupting Rating Of 200 Ka At 600 Vac and 20 Ka At 300 VDC
$526.88
Eaton Crouse-Hinds Series Condulet Form 5 Conduit Outlet Body, Malleable Iron, LR Shape, 2"
$10,583.67
ELC2-PB Controller, 14 I/O, 8 Digital Inputs Input, 6 Relay Output
$494.14
The SE125P-LR0 Braided Sleeving Provides Continuous Abrasion Resistance For Wires, Cables, and Tubing. The Lightweight, Durable Protection Is Highly Flexible, and The Open Weave Will Not Trap Heat or Humidity. Complaint With U.S. and European Passenger Rail Standards. Temperature Range: -94°F – 257°F (-70°C – 125°C). Polyethylene Terephthalate. Nominal Diameter: 1.25" (31.8 MM), 50' (15.2 M) Long. Color Black. 1 Per Package.
$176.16
Form 35 Unilets Type LR Conduit Outlet Body, Hub Size: 1-1/4 In, Form: 35, Length: 8.19 In, Width: 3-1/2 In, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Connection: Tapered Female THR
$49.74
TMR5 Series Time Delay Relays, Octal Style Terminals, 8 Pins, Repeat Cycle (On Time First Followed Up Off Time and Repeating), 0.1-10 Sec Time Delay, 120 Vac/DC Input Voltage, 10A Max. Allowable Load, DPDT Contact Configuration
$227.30
Elc Series Programmable Logic Controllers, Elc Digital Exp Mod, 8 I/O, 8 Input Ac
$241.16
Elc Series Programmable Logic Controllers, Elc Power Supply, 24W, 1A, 50/60 HZ, 24 VDC Output, 100240 Vac (-15%+10%) Input
$178.81
20
Popularity
Default