Add More Items
View All Quick Selects
Below you can add an image for 'EN' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
60A15CL-E17 Hsehld Bulb
Total Availability: In Stock
Check local availability
Book Price
$0.86
Each
<P>Integrate Traditional Structured Wiring Installations That Require A Smaller 20-Inch Plastic Enclosure. The Enclosure Is Made From Wireless Transparent Abs Plastic Material, Is Light Weight, Low-Profile and Robust. Perfect For Both Surface and Recessed Applications That Don’T Require A Door or Trim Ring. The 20-Inch Enclosure Offers Easy and Professional Looking Cable Management For All Your Needs From Voice and Video to Data As Well As Your Router, Apple TV, Roku and More.</P> <P>The Hinged Door and TR
$166.70
This item is no longer available. Click to view alternate items.
Constructed With Robust, Wireless-Transparent Abs Plastic Material, This Lightweight 30-Inch Enclosure Is Designed to Integrate Wireless Devices Into Traditional Structured Wiring Installations. The Enclosure Mounts Easily For Both Surface and Recessed Applications. The Hinged Door and Trim Ring (ENP3060-Na) Can Be Purchased Separately to Complete The Installation During The Trim-Out Phase.
Total Availability:
Total Availability: Out of Stock
$191.90
Replacement Die For 1-1/4" Conduit Size For Standard Round Knockout Punches. Actual Hole Size 1-11/16 (43.2MM)
$35.18
Assembled Aluminum Conduit Body, 1-1/2 Inch, LB
Total Availability: Available from manufacturer.
$22.71
The Hinged Door and Trim Ring Easily Attach to The ENP2080-Na Plastic Enclosure and Is Reversible, Allowing The Door to Swing From Right or Left, Adding Flexibility to The Installation. Purchase During The Project Trim-Out Phase to Complete Installation. The Hinged Door Has Extra Venting Along The Center Plane Of The Door to Keep Components Cool and In Lockable With Provided Screws or Optional Lock.
$182.17
Mast Reducer Entrance Caps. Mast Size 2" and A Cap Size Of 1-1/4". Hole Size Of (2) .43 and (3) .63 Holes. Set Screw Type.
$3,708.69
Per 100
$187.53
$292.54
The Hinged Door and Trim Ring Easily Attach to The ENP3080-Na Plastic Enclosure (ENP3080-5NA Bulk Pack) and Is Reversible, Allowing The Door to Swing From Right or Left, Adding Flexibility to The Installation. Purchase During The Project Trim-Out Phase to Complete Installation. The Hinged Cover Has Extra Venting Along The Center Plane Of The Door to Keep Components Cool and In Lockable With Provided Screws or Optional Lock.
$170.58
Locknut, Bonding, Steel, Size 2 1/2 Inch
$3,785.98
$260.04
Constructed With Robust, Wireless-Transparent Abs Plastic Material, This Lightweight, Low-Profile 42-Inch Enclosure Is Designed to Integrate Wireless Devices Into Traditional Structured Wiring Installations. The Enclosure Mounts Easily For Both Surface and Recessed Applications. The Hinged Door and Trim Ring (ENP4260-Na or ENP4260-5NA Bulk Pack) Can Be Purchased Separately to Complete The Installation During The Trim-Out Phase.
$432.59
3/4 Inch, Pipe Strap, Malleable Iron, Electro Galvanized Finish For Use With Rigid/Imc Conduit
$372.56
The 42-Inch Plastic Trim Ring and Hinged Door Easily Attach to The ENP4280-Na Plastic Enclosure (ENP4280-5NA Bulk Pack) and Are Reversible, Allowing The Door to Swing From Either The Right or Left, Adding Flexibility to Your Installation. Purchase During The Project Trim-Out Phase to Complete The Installation. The Hinged Cover Features Extra Venting Along The Center Plane Of The Door to Keep Components Cool and Can Be Locked With The Provided Screws or An Optional Lock.
$400.16
1/2 Inch Pipe Strap, Aluminum, For Use With Rigid/Imc Conduit
$943.16
Fluorescent Lamp, Miniature Bi-Pin Base, T5 Bulb Shape, 85, 24000 H Average Life, 4100 K, White, 54 W, 5000 LM Brightness (Lumens), 0.63 In Diameter, 48 In Length
$3.98
<P>The 17-Inch Dual-Purpose In-Wall Enclosure Is Engineered to Provide Storage Of Structured Wiring and Av Components. The ENP1700NA Is Constructed Of Wi-Fi Transparent Material to Manage Wireless Components and Av Devices At Point-Of-Use Locations, Like Directly Behind A TV or Other Media Centers. It Can Also Be Used For Structured Wiring Purposes , Such As Networking Equipment, Access Points, Switches and More. The ENP1700NA Is Compatible With Devices Like The Samsung One Connect Box, Apple TV, Roku, Ama
$57.36
Aruba Ap 575
$1,613.69
3/4 Inch Pipe Strap, Aluminum, For Use With Rigid/Imc Conduit
$435.23
20
Popularity
Default