Add More Items
View All Quick Selects
Below you can add an image for 'EPHX' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eclipse Inner Panel - Fits Encl. 48 X 36 - Steel/WHT
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$439.17
Each
Eaton B-Line Series Wall Mounted Panel Enclosure, 48" Height, 16" Length, 36" Width, Nema 4X, Hinged Cover, 4XS Enclosure, Wall Mount, Medium Single Door, External Mounting Feet, 304 Stainless Steel, Seamless Poured In-Place Gasket
$7,630.98
Surge Protection Device, CVX100 Series, 100 Kaic, 380V, 400V, 415V, 440V, 480V, Includes Ground, 1100 L-L, 550 L-G Operating Voltage, Three-Phase, Three-Wire
Total Availability: In Stock
$1,091.22
48X36X12 N4 Enclosure
$1,289.57
48X48X48 T15 Composite Box
$3,154.00
Eaton B-Line Series Premier Series Accessories, Nema 4, White Polyester Powder Coated, Protects From Dust, Dirt and Non-Corrosive Liquids, Stainless Steel, Nema Panel Adapters, Premier Series Accessories, Panel
$344.97
250W Metal Halide Ballast Replacement Kit, 5 Tap (120/208/240/277/480 V), Includes Capacitor, Mounting Bracket, and Hardware. Ballast Included: MH-250A-P-Ca
$256.02
Surge Protection Device, CVX100 Series, 100 Kaic, 220/380V, 230/400V, 240/415V, 277/480V, Includes Ground, 640 L-L, 320 L-N, 320 L-G, 320 N-G Operating Voltage, Three-Phase, Four-Wire
Surge Protection Device, CVX050 Series, 50 Kaic, 240V, 480V, 600V, 300 L-L, 150 L-N, 150 L-G, 640 N-G Operating Voltage, Three-Phase
$606.58
48X12X48 Hinge Cover Type 3R Ul Listed Steel No Knockouts Ansi 61 Gray Double Doors Wood Back Board Installed Handle On Right Padlocking 3PT Handle Unistrut Installed
$6,224.28
Post Hole Digger, Black, Yellow, Handle-Fiberglass Material, 48 In. Handle Length, 261 LB. Breaking Strength
$223.01
The Most Compact Of The STX Series Offering, The Surge-Trap® Type 1 STXH Meets Requirements For UL1449 Fourth Edition and Is Suitable For Any 120/240VAC Split Phase Application. The STXH Series SPD Features Tpmov® Technology Inside Making It The Safest Product Available In Its Category. Its Compact Size, Performance and Reliability Is Especially For Hvac Applications and Direct Mounting to Air Condition Disconnect Switches., 240/120V, L-N, L-G, Split Phase, Led 50 Ka Per Phase
$159.00
Surge Protection Device, CVX050 Series, 50 Kaic, 380V, 400V, 415V, 440V, 480V, Includes Ground, 1100 L-L, 550 L-G Operating Voltage, Three-Phase, Three-Wire
Eaton B-Line Series Type 4 Panel Enclosure, 48"Height, 12"Length, 36"Width, Nema 4, Hinged Cover, SD Enclosure, Wall Mount, Medium Single Door, Thru Holes, Optional External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
$1,816.62
GHB 3P 40A 480/277V Breaker
Ready to ship from Texarkana: In Stock
Texarkana Availability: Out Of Stock
$491.83
1000W Metal Halide Ballast Replacement Kit, 5 Tap (120/208/240/277/480 V), With Capacitor, Brackets, and Mounting Hardware. Included Ballast: MH-1000A-P-Ca
$253.71
Milb 484816-CT3R-WB 48X16X48 Hinge
$2,952.03
Eaton B-Line Series Wall Mounted Panel Enclosure, 48" Height, 12" Length, 36" Width, Nema 4, Hinged Cover, 43PT Enclosure, Wall Mount, Medium Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
$1,371.80
48X12X48 Screw Cover Type 1 Ul Listed Steel No Knockouts Ansi 61 Gray Cover With Teardrop Slots Mounting Holes In Back
$3,076.11
20
Popularity
Default