Add More Items
View All Quick Selects
Below you can add an image for 'ES1219' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Esl Esl-WP-120W-440 Wall Pack 120W,
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$188.49
Each
Pilot Light, E12 Base Type, Led Bulb Type, Zinc Finish, Die Cast Metal Housing Material, 85.5 MM Length, Made In Usa, 1 CT;10 PK Package Quantity, Dome Shape, Ul Listed, 120 V Ac Voltage Rating, 2 W Wattage, 99 LB/Ea Weight
Total Availability: In Stock
$80.86
Eaton Crouse-Hinds Series Es Sealing Hub, 3" Female Hub Size, 4" Male Hub Size, Feraloy Iron Alloy
$426.11
Esf Led Security Floodlight, 2372 Lumens, 4000K Color Temp, Motion, White.
$68.90
Esl Esl-CL-120W-53050-EX39 Corn Lam
$150.18
Eaton Crouse-Hinds Series Es Sealing Hub, 1" Female Hub Size, 1-1/2" Male Hub Size, Feraloy Iron Alloy
$103.69
Eaton Crouse-Hinds Series Es Sealing Hub, 2" Female Hub Size, 2-1/2" Male Hub Size, Feraloy Iron Alloy
$206.35
Stronghold ESV10BX-Q Contractor Grade Vinyl Insulated Butt Splices Are A Reliable and Economical Option That Withstand A Wide Range Of General-Purpose Applications. They Are Designed to Splice Two Solid or Stranded Wires Together to Repair or Lengthen Wires. Accommodates 12-10 Awg, Are Yellow In Color, and Come In Packages Of 25.
$25.92
Per 100
The Lithonia Lighting® ESXF5 Led All-In-One Floodlight Gives You The Superior Illumination You Want. ESXF5 Delivers Easy Access to Adjustable Lumen Output, Color Switching, and A Selectable Photocell, So You Always Have The Luminaire You Need On The Spot. Choose Your Mounting With Two Popular Mounting Options Standard In Each Box; Yoke or Slipfitter. ESXF5 Is A True Replacement For 1000W Hid Luminaires and Delivers Up to 50, 000 Lumens.
$583.69
Eaton Crouse-Hinds Series Es Sealing Hub, 1-1/2" Female Hub Size, 2" Male Hub Size, Feraloy Iron Alloy
$155.49
Stronghold ESV18BX-Q Contractor Grade Vinyl Insulated Butt Splices Are A Reliable and Economical Option That Withstand A Wide Range Of General-Purpose Applications. They Are Designed to Splice Two Solid or Stranded Wires Together to Repair or Lengthen Wires. Accommodates 22-18 Awg, Are Red In Color, and Come In Packages Of 25.
$20.22
Replacement Switch, 10 A, 600 V Ac, 1NO-1NC Contact Configuration, 0.15 LB
$193.82
$770.14
The Lithonia Lighting Esx Led Area Luminaire Provides The Combination Of Best Product Value, Best Price and Best Delivery. Esx Is Ideal For One-For-One Replacement Of Hid Area Lighting and Provides Up to 76% Energy Savings, Long Service Life and Fast Payback. All Esx Luminaires Feature Adjustable Light Output, Providing Two Light Levels From One Product, Allowing Greater Flexibility While Helping Reduce Inventory Costs. The Luminaires Also Feature A Reversible Arm That Allows For Mounting On Both Round and
$416.83
The Lithonia Lighting® Esxf Led All-In-One Floodlight Gives You The Superior Illumination You Want. Esxf Delivers Easy Access to Adjustable Lumen Output, Color Switching, and A Selectable Photocell, So You Always Have The Luminaire You Need On The Spot. Choose Your Mounting With Two Popular Mounting Options Standard In Each Box.
$153.35
The Lithonia Lighting® Esxf Led All-In-One Floodlight Gives You The Precise Illumination You Want, Whenever and Wherever. Esxf Delivers Easy Access to Adjustable Lumen Output, Color Switching, and A Selectable Photocell, So You Always Have The Luminaire You Need On The Spot.
$107.99
1X12 Aluminum Nipple
$4,262.80
$332.96
The Lithonia Lighting® Esxf Led All-In-One Floodlight Gives You The Superior Illumination You Want. Esxf Delivers 2, 500 Lumens, Easy Access to Color Switching, and A Selectable Photocell, So You Always Have The Luminaire You Need On The Spot.
$80.99
$278.63
20
Popularity
Default