Add More Items
View All Quick Selects
Below you can add an image for 'ET91215CR' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
The Klein Tools ET910 Is A Usb Digital Meter and Tester Combination For Most Common Usb-A Ports, Including Qualcomm Quick Charge® Ports. It Accurately and Reliably Measures and Displays The Usb Port Voltage, Current, Capacity, Energy, and Resistance Simultaneously. It Can Also Test The Maximum Current Delivery Capability Of The Usb Port With Built-In Fixed Loads So User Need Not Connect to An External Load. It Will Function With Any Usb-A Port That Has The Ability to Deliver Power. It Requires No Batteries
Total Availability: In Stock
Check local availability
Book Price
$52.36
Each
12X12X12 Assembly, Polymer Conc Box, T15 Electric
$243.45
Safety Plate, 1.06 X 1.50 X 2.50 In Trade Size
$75.62
Per 100
Eaton Nema Machine Tool Relay, D15 Series, Freedom, 600V Multi-Pole Relay, Four-Pole, 110/120V Coil Voltage, 50/60 HZ, 2NO-2NC Contact Configuration, 60A Make, 6.0A Break Contact Rating, 10A Rated Operational Current
Total Availability:
Total Availability: Out of Stock
$322.81
This item is no longer available. Click to view alternate items.
A Line Bulbs 1680 Lumens Led A19 15.5W 100EQ E26 CRI80 4000K Dimmable
$8.78
3M™ Steel Barb Cable Ties Are Made Of High-Quality Nylon 6/6 and Designed With A Stainless-Steel Barb That, When Engaged, Presses Into The Strap and Grips Tight. The Strap Features A Robust, Ribbed Pattern to Help Ensure Your Bundles Stayintact, Even In High Vibration Environments. and Unlike Typical Ratchet-Style Cable Ties, The Barb Can Be Locked At Any Point Along The Strap, Allowing For More Precise Positioning. Plus, The Rectangular Head Design Includes Rounded Corners and Acurved Tip For Easy, Fast I
$160.74
15.5W Led A19 27K 1600LM Dim
$10.68
A Line Bulbs 1680 Lumens Led A19 15.5W 100EQ E26 CRI80 5000K Dimmable
Total Availability: Available from manufacturer.
$8.59
The SC15-120-S25-L0 Stronghold Clamp Cable Ties Offers Contractors An Economical Clamp Cable Tie Option For Commercial Construction and General-Purpose Applications. The Cable Tie Design Allows You to Secure Cable Bundles to Another Surface, For Use With #1/4 (M6) Screw. Light-Heavy, 14.96” (380MM) Length and Are For Outdoor Use. Made Of Weather Resistant Nylon 6.6, Are Black In Color and Come In Packages Of 50.
$30.88
A Line Bulbs 1600 Lumens Led A19 15.5W 100EQ E26 CRI80 3000K Dimmable
The Powerhold Receptacle Maximizes Contractor Productivity, Reduces Errors and Enhances Profitability While Delivering Faster, More Reliable Results. With Fast Terminations, Superior Wiring Retention and Color-Coded Levers That Ensure Accurate Connections, This Standard Receptacle Makes The Installation Process Quick, Easy and Safe.
$4.83
Duplex Receptacle, 15 A, 120 V Ac, 2 Poles, 3 Wires, #14 to #10 Awg;#10 Awg Solid (Side) Compatible Wire Size, Screw Connection, Flush Mount, 4.19 In Height, PVC Material, Gray, Tamper Resistant;Chemical Resistant
$5.34
The ET110 CO Detector Is An Easy-to-Use Meter That Detects and Measures Concentration Levels Of Carbon Monoxide (PPM) and Temperature (Fahrenheit/Celsius), Making It The Perfect Choice For Hvac Professionals. Features Backlit LCD Screen, Warning Indicator Light, Audible and Visual Alarms and Multiple Function Buttons. Includes Carrying Pouch and 4 X AAA Batteries.
$162.22
P&S AF15TRI Disc Sub Af152tri
$37.74
The ET600 Is A Multi-Function Megohmmeter Capable Of Producing 125V, 250V, 500V, and 1000V Test Voltages For Insulation Resistance Measurements Up to 4000M. Also Tests Ac/DC Voltages Up to 1000V With Automatic Ranging True RMS Technology. Convenient Lock Function and Built-In Stand For Hands Free Operation. Dual-Function Backlit Display Monitors Process.
$241.36
ET60 Is A Solid-State, Low Impedance, Electronic Voltage Tester. It Measures Ac/DC Voltages Up to 600V. The ET60 Does Not Require Batteries It Is Powered By The Applied Voltage. It Is Excellent Choice For Testing Voltage In Electrical Circuits, At Outlets, In Light Fixtures or Anywhere Else Where Ac/DC Voltage Testing Is Required.
$43.30
The SC15-120-S25-L Stronghold Clamp Cable Ties Offers Contractors An Economical Clamp Cable Tie Option For Commercial Construction and General-Purpose Applications. The Cable Tie Design Allows You to Secure Cable Bundles to Another Surface, For Use With #1/4 (M6) Screw. Light-Heavy, 14.96” (380MM) Length, Made Of Nylon 6.6, Are Natural In Color and Come In Packages Of 50.
$22.18
Inline Hinged Cover 1/4-Turn Latch Type 4X, 150X150X120MM, Brushed, Stainless 304
$587.34
Etn 5PX1500RT Eaton 5PX Ups
$1,333.77
1-1/2" Emt Compression to Rigid Threaded Couplings Steel Usa
$20.26
20
Popularity
Default