Add More Items
View All Quick Selects
Below you can add an image for 'EWZ201' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Time Clock, 7 Day Time Setting Mode, SPDT;DPST Contact Form, 168 H Time Setting, 120 to 277 V Ac, 20 On/Off Cycles, 1 Pole, Screw Connection, -40 °F Operating Temperature, +149 °F Operating Temperature, 5.062 X 3.062 X 8.312 In Size, 1.57 LB
Total Availability: In Stock
Check local availability
Book Price
$374.71
Each
Cantex EZ20SNW Ez Box Is A 20.3 Cu. In. 1-Gang Electrical Switch and Outlet Box For Residential or Light Commercial Electrical Installations. It Features Knockouts and Enhanced Angled Nails For Easy Installation.
$126.51
Per 100
The Tork EWZ101 7-Day Astronomic Digital Timer Is Designed For 30 Amp / 120-277 Volt Loads and Has A Plastic Enclosure For Outdoor Use. Automate Your Home or Office to Save Energy and Money Using The Intuitive Programming Interface and Light Sensitive Activation to Activate Lights or Signage When The Ambient Light Level Drops Below A Customizable Threshold. Features One SPDT Output Channel With Automatic Voltage Detection and A Photo/Override Switch. Designed For Commercial Applications Including Outdoor L
$411.88
Cantex EZ20CN Ez Box Is A 20 Cu. In. New Work (New Construction) Residential Ceiling Box For Residential and Light Commercial Ceiling Applications. It Features Six Wire Clamps and Enhanced Angled Nails For Easy Installation.
$280.99
Cantex EZ20CNG Ez Box Is A 20 Cu. In. New Work (New Construction) Residential Ceiling Box For Residential and Light Commercial Ceiling Applications. It Features Six Wire Clamps and Enhanced Angled Nails For Easy Installation and A Ground Lug For Grounding
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$520.78
Cantex EZ20CHL Ez Box Is A 20 Cu. In. New Work (New Construction) Residential Ceiling Box With An Attached Long Bar Hanger For Extra Support and Adjustability. EZ20CH Is For Residential and Light Commercial Ceiling Applications.
$451.20
The Tork EWZ120 7-Day Astronomic Digital Timer Is Designed For 30 Amp / 120-277 Volt Loads and Has A Noryl Plastic Enclosure With A Locking Hasp For Outdoor Use. Automate Your Home or Office to Save Energy and Money Using The Intuitive Programming Interface to Activate Lights or Signage. Features One SPDT Output Channel With Automatic Voltage Detection. Designed For Commercial Applications Including Outdoor Lighting, Motors, Security or Parking Lot Lights, and Heating or Air Conditioning Equipment.
$378.64
The Cantex EZLV2-Ow 2-Gang Ez Box Old Work Low Voltage Bracket Is Used For Low Voltage Installation In Renovation (Old Work) Applications. The Backless Design Is Great For The Large or Deep Low-Voltage Wiring Needed For Communications and Cable Installations, and It Fits Standard 2-Gang Faceplates.
$747.63
Cantex EZ20SB Ez Box Is A 20 Cu. In. 1-Gang Electrical Switch and Outlet Box For Residential or Light Commercial New Construction (New Work) Electrical Installations With A Molded Bracket For Steel Stud Mounting.
$149.91
Cantex EZ20CNA Ez Box Is An 20 Cu. In. New Work PVC Ceiling Box For Residential and Light Commercial New Construction (New Work) Applications For Alarms and Smoke Detectors. This Red Alarm Designated Ceiling Box Features The Same Enhanced Installation Features As Our Other Ceiling Boxes, But The Bright Red Color Makes It Easily Identifiable.
$281.68
"00782116979318|0782116|782116979318|78211697931|97931|JE2B2036R|JEZB2036R|Ez Box 20""W X 36""H Galvanized|Cutler Hammer JE2B2036R|Cutler Hammer JEZB2036R|Cutler-Hammer, Inc JE2B2036R|Cutler-Hammer, Inc JEZB2036R|Eatin JE2B2036R|Eatin JEZB2036R|Eaton / Cutler Hammer JE2B2036R|Eaton / Cutler Hammer JEZB2036R|Eaton Electrical JE2B2036R|Eaton Electrical JEZB2036R|Eaton JE2B2036R|Eaton JEZB2036R|Eatton JE2B2036R|Eatton JEZB2036R|Eeton JE2B2036R|Eeton JEZB2036R"
Request Quote
Ez Box 20W X 36H Unpainted Galvanized
Cantex EZ20CHGL Ez Box Is A 20 Cu. In. New Work (New Construction) Residential Ceiling Box With An Attached Long Bar Hanger For Extra Support and Adjustability and A Ground Lug For Grounding. EZ20CHG Is For Residential and Light Commercial Ceiling Applications.
$1,345.96
The EZ18SO-HW Is The Cantex 1-Gang Heavy Wall Electrical Switch and Outlet Ez Box For Renovation Projects (Old Work). This Heavy Duty Box With Winged Mounting Tabs Is Perfect For Residential and Light Commercial Applications Where An Electrical Switch or Outlet Box May Be Exposed to The Elements.
$1,073.95
Cantex EZ25CH-HW Ez Box Is A Heavy Wall New Work Residential Ceiling Box With An Attached Bar Hanger For Extra Support and Adjustability. The Heavy Wall or Harder Shell Of EZ25CH-HW Will Not Break or Change Shape In Extreme Conditions So It’S Perfect For Residential and Light Commercial Construction (New Work) Applications Where Ceiling Fixtures May Be Exposed to The Elements.
$1,318.00
Eaton Ezlink Modular Gfci, 20 A, 125 Vac, 60 HZ, White, Three-Wire
$50.59
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On Circuit Breaker, 20 A, 10 Kaic, Single-Pole, 120/240V, BR, #14-4 Awg Cu/Al, Q1, Type BR Loadcenters
Ez Box 20"W X 60"H, Unpainted Galvanized
Ceiling Box, PVC Material, Black, Ez Model, 20 Cu.In Capacity, (6) Clamp Cable Entry, Round, Enhanced Angled Nail;Adjustable Bar Hanger, 2.3 In Width, 4 In Height, 4 In Diameter, 0.19 LB/Ea
$465.15
Cantex EZ18SNW Ez Box Is An 18 Cu. In. 1-Gang Electrical Switch and Outlet Box For Residential or Light Commercial Electrical Installations. It Features Knockouts and Enhanced Angled Nails For Easy Installation.
$89.71
20
Popularity
Default