Add More Items
View All Quick Selects
Below you can add an image for 'EX' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Operator Handle, Left Type; 1-Pole GFI Breaker Used On
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$164.61
Each
15562-7 Unused Space Hole Plug (X1PB1-HP)
$31.98
Meter Breaker, 125 A, 25.5 In Overall Height, Surface Mount, 1 Phase, 14.44 In Overall Width, 4.94 In Overall Length, 4 Jaws, 120/240 V, #6 Awg to 300 Kcmil Wire Size, Aluminum Bus Material, Top/Bottom Feed, 36.5 LB
Total Availability: In Stock
$491.01
The SCL6-L Copper Compression Lug Lug, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.
$501.20
Per 100
The Lithonia Lighting Basics™ Exrg Exit Sign Is Suitable For Emergency Signage Applications Such As Stairways and Hallways. Ideal For Applications Requiring Attractive, Quick-Installation Exit Signs and Low Energy Consumption and Can Be Wall or Ceiling Mounted. The Emergency Power Provides 90 Minutes Of Illumination In The Event Of A Power Loss.
$38.26
3/4 Inch Erickson Coupling, Malleable Iron With Steel and Malleable Iron Ring For Use With Rigid/Imc Conduit
$2,905.81
Masonry Drill Bit, 1 CT Package Quantity
$1.37
The Mighty-Bite 251-MB Is A Push-Emt Insulated Throat Connector.
$219.99
<P>Will Accommodate Commercially Available 15A or 20A Duplex Receptacles. Base Has 1/2'' and 3/4'' Concentric Trade Size Kos. Nonmetallic Cover Has 1500 and 2600 Series Raceway Twistouts On All Four Sides. Two 1500WC Wire Clips Included. Side Wiring Recommended. Gray Finish. Note: Certified to Canadian Safety Standards. For Sale In Canada. When Ordering These Products, Add ''C'' Prefix to Part Number to Denote The Canadian Version, I.E ''C1546B''.</P>
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$2,954.82
Zonex Atex- and Iecex-Certified Exe Design Type 4X, 16X16X8, Brushed, SS 316
$3,812.86
6" Round and Square Mounting Frame
$5.87
Eaton Residential Meter Breaker, FTL, All-In-Ones, 200 A, Aluminum, Nema 3R, Bottom and Top, 10 Kaic, #6-350 KCM, Prov Main, Surface Mounting, 16, Four-Jaw, 1, 8, Single-Phase, Ringless, Used With BR Breakers, 120/240 Vac, Gapwr
$2,580.22
2IN RT Angle Conduit Support HDG
$1,101.55
00784231874738|0784231|784231874738|78423187473|87473|Exr Led El M6|EXRLEDELM6|Exr-Led-El-M6|Emergency Exit Sign|Acuity Brands Exr Led El M6|Acuity Brands EXRLEDELM6|Acuity Brands Exr-Led-El-M6|Lithonia Exr Led El M6|Lithonia EXRLEDELM6|Lithonia Exr-Led-El-M6|Lithonia Lighting Exr Led El M6|Lithonia Lighting EXRLEDELM6|Lithonia Lighting Exr-Led-El-M6|Lithonialighting Exr Led El M6|Lithonialighting EXRLEDELM6|Lithonialighting Exr-Led-El-M6|20332977
$27.89
Eaton Resi Meter Breaker, FTL, All-In-Ones, 200 A, Aluminum, Nema 3R, Bottom and Top, 10 Kaic, #6-350 KCM CSR2200, Surface Mounting, 16, Four-Jaw, 1, 8, Single-Phase, Ringless, Used With BR Breakers, 120/240 Vac, Gapwr
$2,662.95
Wire Twist Connector, (2) #14 Awg Conductor Size, (4) #12 Awg Conductor Size, Red Insulation Color, +221 °F Operating Temperature, 1 to 5 Conductors, 600 V Ac, 0.01 LB
$21.42
$38.05
The C1LG6 PVC Flush Wiring Duct Cover Features A Non-Slip, Liner to Prevent Cover Slide. Designed With The User In Mind, The Cover Is Easy to Install and Remove. The General-Purpose Lead-Free PVC Material Is Suitable For Use In Indoor Applications. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). 0.35" X 1.25" (8.9 MM X 31.8 MM) and 6' (1.83 M) Long. Color Light Gray.
$1.73
Per Foot
Panel For Junction Box, Fits 8X6 Box, Anodized, Aluminum
$42.00
Eaton House Panel, 400A, BR Type, Lever Bypass, Nema 3R, Underground, 22 Kaic, Lug Landings For Compression (Lugs Not Included), (2) CSR2200N, 8 Spaces, Pon, FTL, Surface Mounting, 120/240V, Single-Phase
$6,933.17
20
Popularity
Default