Add More Items
View All Quick Selects
Below you can add an image for 'FA25' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Faz Ul 1077 Supplementary Protector 1P+N 25A C Cur
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$274.03
Each
2 Pole; 240 Vac, 480 Vac Star/277 Vac At 50/60 HZ, 96 VDC (Ul/Csa); 240/415 Vac At 50/60 HZ (IEC); 25 Ampere; Interrupting Rating 10 Kiloampere (Ul/Csa)/15 Kiloampere (IEC); Wire Size 18 to 6 Awg/(2) 18 to 10 Awg; Din Rail Mounting; Size 35.4 MM W X 75.5 MM D X 105 MM H; Approval Ul 489, Csa C22.2; Faz Model
$331.67
Faz-Na Ul 489 MCB 1P 25A C Curve Single PKG
Total Availability: In Stock
$172.72
P25 Quickflash
$8.50
Eaton Bussmann Series KTK Fuse, Control Circuits, Lighting Circuit Protection, Meter Circuits, 25 A, Non-Indicating, Ferrule End X Ferrule End, 100 Kaic At 600 V, Melamine Tube, Nickel-Plated Bronze Endcap, 600 V
$73.68
Eaton Bussmann Series Class CC Fuse, KTK-R, Fast-Acting, Dual-Element Current Limiting Fuse, 25 A, Rejection Style Fuse, Interrupting Rating Of 200KA At 600vac
$44.86
Eaton GBB Series Very Fast-Acting Fuse, 8A, 250 Vac, 125 VDC, R
$14.04
P&S FS25 Disc No Replacement
$434.00
Per 100
Gel 25G25-6PK-120 12983 Incandesc
$1.89
Panel Mounting Adaptor For TA25DOU Series Overload Relays
$65.35
FLNR025 Is A Class RK5 Fuse With An Ampere Rating Of 25 and Cartridge-Style Construction.
$14.87
Buss Agc-25 Agc Glass Fuse - 1/4 X
$1.68
This item is no longer available. Click to view alternate items.
Anchor Setting Tool, 1/4 In. Size, DA25/DAS25 Anchor Type
$21.39
Eaton GBB Series Very Fast-Acting Fuse, 9A, 250 Vac, 125 VDC, R
$2.69
Midget Fast Acting Fuses 600V 25A - Midget Fast Acting Fuses 600V Respond Quickly to Both Overloads and Short-Circuit Currentsmidget Fast Acting Fuses 600V 25A Features Include:Use With Street Lighting Holders, Hid Lighting, Control Circuits and Electronic Equipment Protectioncompact Dimensionsinterrupting Rating: 100KA RMS Ampsul Listed, Csa Certifiedorder Qty Of 10 = 1 Box Of 10BELOW Is More Info On Our Midget Fast Acting Fuses 600V 25A:
Total Availability:
CP925 Conference Phone By Yealink
$486.80
20"X25" Stamped Return Air Grille
$18.68
Lever Connector, 5-Port, 75/Box
$66.04
Klein Tools ET250 Is A Solid-State, Digital Voltage and Continuity Tester. It Measures Ac/DC Voltages Up to 600V and Tests For Continuity. Additionally, The ET250 Tests Gfci Protected Circuits to Verify That The Gfci Device Is Functioning Appropriately. The Tester Includes A Backlight and Integrated Flashlight For Working In Reduced Ambient Lighting Conditions.
$72.94
20"X25" FLTR. Base Electric 1", 2"& 4" Door On 25"
$94.79
20
Popularity
Default