Add More Items
View All Quick Selects
Below you can add an image for 'FC' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
"00080083742844|0080083|080083742844|08008374284|74284|6110WB|6"" White Perf Baffle, WH SF Ring|Cooper Lighting 6110WB|Cooperlighting 6110WB|Eaton / Cooper Lighting 6110WB|Eaton Cooper Lighting 6110WB|Eeton Cooper Lighting 6110WB|Halo - Cooper Lighting 6110WB|Halo - Recessed 6110WB"
Total Availability: In Stock
Check local availability
Book Price
$5.80
Each
White Self-Flange Ring, Recessed Mount, 7.375 In Length, 7.375 In Width, 4.25 In Height, 0.42 LB
$16.07
6" Shallow Full Cone White Baffle, White Self-Flange Ring
FC40: Bus Drop, Closed Mesh, Single Eye, Cable Diameter 0.41 - 0.56 Inches, Bale Length 9-In, Mesh Length 5-In, Break Strength 1100 LBS.
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$1,984.02
Per 100
FC100U: Standard Duty, Closed Mesh, Single-Eye Grip, Cable Diameter 1.00 - 1.24 Inches, Bale Length 9-In, Mesh Length 15-In, Break Strength 1680 LBS.
$71.61
6" Full Cone White Baffle, White Self-Flange Ring
$5.25
White Self-Flange Ring, Recessed Mount, 7.75 In Length, 7.75 In Width, 6.0 In Height, 0.48 LB
6" Full Cone White Reflector, White Self-Flange Ring
$17.57
FC150U: Standard Duty, Closed Mesh, Single-Eye Grip, Cable Diameter 1.50 - 1.74 Inches, Bale Length 12-In, Mesh Length 18-In, Break Strength 1680 LBS.
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$77.49
Twist On “F” Connector, Non-Insulated, Silver Insulation Color, +90 °C Operating Temperature, 0.26 LB/Ea
$1.74
FC050U: Standard Duty, Closed Mesh, Single-Eye Grip, Cable Diameter 0.50 - 0.61 Inches, Bale Length 7-In, Mesh Length 11-In, Break Strength 770 LBS.
$35.16
White Self-Flange Ring, Recessed Mount, 7.75 In Length, 7.75 In Width, 6.0 In Height, 0.43 LB
FC062U: Standard Duty, Closed Mesh, Single-Eye Grip, Cable Diameter 0.62 - 0.74 Inches, Bale Length 8-In, Mesh Length 11-In, Break Strength 960 LBS.
$49.71
FC40GL: Extra-Hard Use, Closed Mesh, Cable Diameter 0.40 - 0.56 Inches, Mesh Length 5-In
$51.44
Ge Garage & Basement Circline 22 Watt T9 Circline 1-Pack
$18.28
FC52GL: Extra-Hard Use, Closed Mesh, Cable Diameter 0.52 - 0.73 Inches, Mesh Length 6.5-In
$52.29
Lenox Metal Cutting Reciprocating Saw Blade With Power Blast Technology, Bi-Metal, 6-Inch, 18 Tpi, 5/PK
$4.66
P&S FC94 Bus Drop SNG U Eye .94-1.2
$32.49
20
Popularity
Default