Add More Items
View All Quick Selects
Below you can add an image for 'FECC100DC CROUSE' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Crouse-Hinds Series Powermate CRC Connector, 100A, 0.875-1.906", Four-Wire, Four-Pole, Style 1, Copper-Free Aluminum, 600 Vac/250 VDC
Total Availability: In Stock
Check local availability
Book Price
$1,075.33
Each
Eaton Crouse-Hinds Series Powermate CRC Connector, 100A, 0.875-1.906", Two-Wire, Three-Pole, Style 2, Copper-Free Aluminum, 600 Vac/250 VDC
$915.43
Eaton Crouse-Hinds Series Powermate CRC Connector, 100A, 0.875-1.906", Three-Wire, Three-Pole, Style 1, Copper-Free Aluminum, 600 Vac/250 VDC
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$984.02
Eaton Crouse-Hinds Series Powermate CRC Connector, 30A, 0.390-1.375", Four-Wire, Four-Pole, Style 1, Copper-Free Aluminum, 600 Vac/250 VDC
$435.69
Eaton Crouse-Hinds Series Powermate CRC Connector, 60A, 0.440-1.375", Three-Wire, Three-Pole, Style 1, Copper-Free Aluminum, 600 Vac/250 VDC
$685.33
Eaton Crouse-Hinds Series Powermate CRC Connector, 30A, 0.390-1.375", Three-Wire, Three-Pole, Style 1, Copper-Free Aluminum, 600 Vac/250 VDC
$395.10
Eaton Crouse-Hinds Series Powermate CRC Connector, 60A, 0.440-1.375", Two-Wire, Three-Pole, Style 2, Copper-Free Aluminum, 600 Vac/250 VDC
$634.76
Eaton Crouse-Hinds Series Powermate CRC Connector, 30A, 0.390-1.375", Two-Wire, Three-Pole, Style 2, Copper-Free Aluminum, 600 Vac/250 VDC
$378.30
Eaton Crouse-Hinds Series Powermate CRC Connector, 60A, 0.440-1.375", Four-Wire, Four-Pole, Style 1, Copper-Free Aluminum, 600 Vac/250 VDC
$801.33
Eaton Crouse-Hinds Series Powermate CRC Connector, 60A, 0.440-1.375", Three-Wire, Four-Pole, Style 2, Copper-Free Aluminum, 600 Vac/250 VDC
$732.38
Eaton Crouse-Hinds Series Rac Right Angle Type Conduit Clamp, Rigid/Imc, Iron, Hot Dip Galvanized Finish, 1"
$751.04
Per 100
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, Straight, Aluminum Ground Lug, Non-Insulated, #4-14 Awg Lug Size, Malleable Iron, 1"
Available now at Carlsbad: In Stock
Carlsbad Availability: In Stock
$1,720.60
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, Straight, Aluminum Ground Lug, Insulated, #4-14 Awg Lug Size, Malleable Iron, 1"
$2,545.10
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, Straight, Aluminum Ground Lug, Non-Insulated, #4-14 Awg Lug Size, Aluminum, 1"
$3,924.23
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 90° Angle, Aluminum Ground Lug, Non-Insulated, #4-14 Awg Lug Size, Malleable Iron, 1"
$3,568.78
Eaton Crouse-Hinds Series Non-Metallic Liquidtight Connector, Gray, FMC, Straight, Nylon, 1"
$578.00
Eaton Crouse-Hinds Series Unf Union, Rigid/Imc, Female, Feraloy Iron Alloy, Group B Rated, 4"
$710.53
Eaton Crouse-Hinds Series DS Blank Cover, Cast Aluminum, Surface or Flush Mount, Single-Gang, Gasket, For Enclosing Splices and Taps
$30.89
Eaton Crouse-Hinds Series Ubm Conduit U-Bolt, Rigid/Imc, Iron, Electrogalvanized Finish, 5/16"-18 Thread Size, 1" Trade Size
$307.72
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 45° Angle, Aluminum Ground Lug, Non-Insulated, #4-14 Awg Lug Size, Malleable Iron, 1"
$4,024.83
20
Popularity
Default