2AC901000VC - Acv Detector 90-1000V, Counter Top

Fluke

  • $49.20 (Each)
  • $49.20 (Each)

  • $590.40 (Per 12)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2AC901000VC
Manufacturer
Fluke
Manufacturer's Part Number
FLK2AC/90-1000VC
Description
Acv Detector 90-1000V, Counter Top
Voltalert Electrical Tester, Voltage Rating: 90 - 1000 Vac, Operating Temperature: -10 to 50 Deg C, Battery: (2) AAA, IEC 61010-1:2001, Ul 61010-1, Can/Csa-C22.2, Cat Iv 1000 V
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Testers & Accessories Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113637 - Voltage or current meters
UPC/GTIN
095969564427 / 00095969564427
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.20 (Each)
Carton
$590.40 (Per 12)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
9
Resources
Images
 
 
2AC901000VC - Small Image
 
2AC901000VC - Large Image
 
2AC901000VC - Large Image
Attachments
 
 
2AC901000VC - Specification Sheet
Other Links
 
 
2AC901000VC - Other
 
2AC901000VC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
90 to 1,000
Descriptions
Product Type
Electrical TSTR, 1000vac
extra long description
FLK FLK2AC/90-1000VC ELECTRICAL TST
Long Description
VoltAlert Electrical Tester, Voltage Rating: 90 - 1000 VAC, Operating Temperature: -10 To 50 DEG C, Battery: (2) AAA, IEC 61010-1:2001, UL 61010-1, CAN/CSA-C22.2, CAT IV 1000 V
Description
ACV DETECTOR 90-1000V, COUNTER TOP
Manufacturer Information
Brand
FLUKE
Manufacturers Part Number
FLK2AC/90-1000VC
GTIN
00095969564427
UPC
095969564427
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight per each
0.03
Carton
12
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Little Rock
9 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat