Add More Items
View All Quick Selects
Below you can add an image for 'FV' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Crouse-Hinds Series Champ VMVL Led Fixture, Cool White, 70W Hid Equivalent, No Guard, Glass Lens, 3000 Lumens, 123 LM/W, Die Cast Aluminum, No Mounting Module, Type V, 100-277 Vac, 127-250 VDC, 28W
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$3,991.39
Each
Eaton Crouse-Hinds Series Champ VMVL Led Fixture, Cool White, 175W Hid Equivalent, No Guard, Glass Lens, 7000 Lumens, 127 LM/W, Die Cast Aluminum, No Mounting Module, Type V, 100-277 Vac, 127-250 VDC, 61W
Total Availability: In Stock
$5,039.45
Eaton Crouse-Hinds Series Condulet FS Device Box, Shallow, Feraloy Iron Alloy, Single-Gang, C Shape, 1/2"
$54.73
Oval Duct, 1121 RPM Speed, 120 V, 0.39 A, 50/80/100 CFM Air Flow, Ecm Motor, Galvanized Steel Housing Material, 60 HZ, Ceiling Mount, 13 In Overall Length, 13 In Overall Height
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$114.40
FV-1115VK2 Fan With Ecm
$435.60
Ecovent® Fan Contractor Pack/4 Motor/Grille Assembly. Use With FV-07VBA1A Housing Contractor Pack
$74.40
1-Gang Blank Box Cover, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Finish: Epoxy Powder Coat, Mounting: Box, For Use With Unilets FS and FD Single Gang and Tandem Cast Hub Device Boxes
$5.01
Eaton Crouse-Hinds Series Condulet FS Device Box, Shallow, Feraloy Iron Alloy, Single-Gang, 1/2"
$45.60
Eaton Crouse-Hinds Series Condulet FD Device Box, Deep, Feraloy Iron Alloy, Single-Gang, C Shape, 1/2"
$57.43
1-Gang Cast Cover, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Mounting: Box, Nema Rating: Nema 3R, For Use With Tumbler Switches With Square Handles
$70.41
½"Aluminum, Shallow Dead End Device Box
$29.25
Eaton Bussmann Series FNM Fuse, Time-Delay, 1 A, Dual, Non-Indicating, Ferrule End X Ferrule End, 35 Aic At 250 Vac, 10 Kaic At 125 Vac, Nickel-Plated Bronze Endcap, Standard, 250 V
$20.19
Copper Compression Lug, Ring Tongue, 1 Hole W/ Inspection Hole, An-8 Flex, 1/4" Stud, Short Barrel, Tin Plated.
$140.96
Per 100
00662276357099|0662276|662276357099|66227635709|35709|VMV9L/UNV1|Led LT Less Mount Module|Crouse Hinds VMV9L/UNV1|Crouse VMV9L/UNV1|Crouse-Hinds Company VMV9L/UNV1|Crousehinds VMV9L/UNV1|Crouse-Hinds VMV9L/UNV1|Eaton Crouse-Hinds VMV9L/UNV1|Eaton VMV9L/UNV1|Eeton Crouse-Hinds VMV9L/Unv1
$5,302.88
Eaton Crouse-Hinds Series Condulet FS Device Box, Shallow, Feraloy Iron Alloy, Single-Gang, S Shape, 1/2"
$58.21
00662276450479|0662276|662276450479|66227645047|45047|VMV13L/UNV1|Led LT Less Mount Module|Crouse Hinds VMV13L/UNV1|Crouse VMV13L/UNV1|Crouse-Hinds Company VMV13L/UNV1|Crousehinds VMV13L/UNV1|Crouse-Hinds VMV13L/UNV1|Eaton Crouse-Hinds VMV13L/UNV1|Eaton VMV13L/UNV1|Eeton Crouse-Hinds VMV13L/Unv1
$6,046.45
Cast Cover, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Mounting: Box, For Use With Unilets FS and FD Single Gang and Tandem Cast Hub Ridge Top Boxes
$23.30
Eaton Crouse-Hinds Series Condulet FD Device Box, Deep, Feraloy Iron Alloy, Single-Gang, 1/2"
$65.86
Whisperfit®DC Fan/Dimmable Led Light, 50/80/110 CFM, <0.3/<0.3/0.4 Sone, Energy Star®-Qualified, 2X6 Construction, Repair & Remodeling
$378.00
Whisperwarm®DC Fan/1600W Heater, 50/80/110 CFM, <0.3/<0.3/0.7 Sone
$349.99
20
Popularity
Default