Add More Items
View All Quick Selects
Below you can add an image for 'FXD63A250' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Pow-R-Xpress Main Circuit Breaker Kit, PDD3XG Convertible, 250a
Total Availability: In Stock
Check local availability
Book Price
$1,690.23
Each
The Polaris IPLMD250-3 Multi-Tap Mountable Dual-Sided Entry Connector Features 3 Ports Sized For 250 MCM - 6 Awg Wires. Mounting Holes On Either Side Of The Connector Allow For Direct Mounting to Troughs, Panels or Wireways With 1/4€ Bolts. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Dual-Sided Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, With
$145.02
Eaton Pow-R-Xpress Main Circuit Breaker Kit, PDD3XG Convertible, 350a
00019813131443|0019813|019813131443|01981313144|13144|FXLED300T|Flexflood 300W 5K 7HX6V TR BZ|Rab FXLED300T|Rab Lighting FXLED300T|Rablighting FXLED300T|20332786
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$1,639.48
00019813000190|0019813|019813000190|01981300019|00019|FXLED300SF|Flexflood 300W 5K 7HX6V SLP-Fit BZ|Rab FXLED300SF|Rab Lighting FXLED300SF|Rablighting FXLED300SF|20332774
$1,591.57
Fuse A6D-R - Class RK1 - Time-Delay 600VAC 600VDC 25A Ferrule Smartspot® Amp-Trap 2000®
$39.09
The GCC6X6250-1/0 Compression Connector Tap Provides High-Strength and Premium Electrical Properties. It Is Suitable For Use With Solid and Stranded Copper Code Conductors. Used For Tapping Conductor to Conductor and Conductor to Ground Rod and Rebar Applications. Use With Copper Clad, Solid Copper and Stainless Steel Ground Rod Types. Ul 486A-486B Up to For 35KV For Power Applications Temp Rated 90C. Designed to Enhance Crimp Process Meeting Ieee STD 837 - 2002 and Rev 2014. Culus Listed to Ul 467 For Dir
$82.40
Power Block
$43.87
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Quad Circuit Breaker, (2) 50 A, (2) 50 A, 10 Kaic, Four-Pole, 120/240V, BRD, Independent, #14-4 Awg Cu/Al, BRD, Type BR Loadcenters
Ready to ship from DFW RDC: In Stock
DFW RDC Availability: Out Of Stock
$143.98
GVFD2510 2MP
$433.75
The GCC6X6250-250 Compression Connector Tap Provides High-Strength and Premium Electrical Properties. It Is Suitable For Use With Solid and Stranded Copper Code Conductors. Used For Tapping Conductor to Conductor and Conductor to Ground Rod and Rebar Applications. Use With Copper Clad, Solid Copper and Stainless Steel Ground Rod Types. Ul 486A-486B Up to For 35KV For Power Applications Temp Rated 90C. Designed to Enhance Crimp Process Meeting Ieee STD 837 - 2002 and Rev 2014. Culus Listed to Ul 467 For Dir
$90.65
"00019813108391|0019813|019813108391|01981310839|10839|ALED3T150|ALED150 T Iii W/ 8"" Pole MNT Cool|Rab ALED3T150|Rab Lighting ALED3T150|Rablighting ALED3T150"
$1,090.06
Eaton Pow-R-Xpress Main Circuit Breaker Kit, PDD3XG Convertible, 300a
LC/LC MM FC 3-Meter
$12.00
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Quad Circuit Breaker, (2) 30 A, (2) 50 A, 10 Kaic, Four-Pole, 120/240V, BRD, Independent, #14-4 Awg Cu/Al, BRD, Type BR Loadcenters
$118.16
Eaton Pow-R-Xpress Main Circuit Breaker Kit, PDD3XG Convertible, 400a
Nema Freedom Thermal Overload Relay, 20 - 39A, Three-Pole, Nema Size 00, 0, IEC Size A-F , Panel/Din Rail Mounted or Starter Replacement Mounting - C306DN3B
$316.24
SC-SC MM 62.5 Fiber Cable
$9.12
Eaton Pow-R-Stock Series Main Circuit Breaker Kit, KD Circuit BKR Type, Top and Bottom Mounting, Top and Bottom, Single- or Three-Phase, 250a
Total Availability:
$1,445.86
This item is no longer available. Click to view alternate items.
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Quad Circuit Breaker, (2) 20 A, (2) 50 A, 10 Kaic, Four-Pole, 120/240V, BRD, Independent, #14-4 Awg Cu/Al, BRD, Type BR Loadcenters
20
Popularity
Default