55902 - 1/2 PT PVC Gene 404L Low Voc

Rectorseal

  • $7.21 (Each)
  • $7.21 (Each)

  • $173.04 (Per 24)

In-Stock: 0 available locally (Denver, CO) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
55902
Manufacturer
Rectorseal
Manufacturer's Part Number
55902
Description
1/2 PT PVC Gene 404L Low Voc
1/2 PT PVC Gene 404L Low Voc
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Hvacr Chemicals
UNSPSC
31201617 - Solvent cements
UPC/GTIN
021449559027 / 00021449559027
Weight per unit
0.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.21 (Each)
Standard Packaging
$173.04 (Per 24)
Stock Availability
Denver
0 (Find nearest stock)
All Stores
31
Resources
Images
 
 
55902 - Large Image
MSDS Sheets
 
 
55902 - MSDS Sheet
Attachments
 
 
55902 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Clear
Dimensions and Weight
Container Size
1/2 Pint
Descriptions
Product Type
Solvent Cement
Description
1/2 PT PVC GENE 404L LOW VOC
Long Description
SOLVENT CEMENT, REGULAR TYPE; CLEAR COLOR; NSF, UPC, ASTM D2564 APPLICABLE STANDARD; PVC, ABS PLASTIC TO PVC, DWV APPLICATION; CAN CONTAINER TYPE; 2 INCH PRESSURE AND 4 INCH DWV 40 S PIPE SIZE; 1/2 PINT CONTAINER SIZE; GENE[TM] 404L BRAND
Commodity Description
PAINT,CHEMICALS, ETC.
extra long description
LOW-VOC, REGULAR, LIQUID TYPE; CLEAR COLOR; ASTM D2564, NSF, UPC, IAPMO APPLICABLE STANDARD; PVC PIPE, POTABLE WATER, PRESSURE PIPE, GAS, CONDUIT, SEWER, DWV SYSTEM APPLICATION; DAUBER TOP CAN CONTAINER TYPE; 2 INCH DIAMETER (SCHEDULE 40 PRESSURE), 4 INCH DIAMETER (SCHEDULE 40 NON-PRESSURE) PIPE SIZE; 1/2 PINT CONTAINER SIZE; GENE[TM] 404L BRAND; LEED COMPLIANT; ODOR PUNGENT; SPECIFIC GRAVITY 0.91; BOILING POINT 151 DEG F; FLASH POINT 4.1 DEG F; VAPOR DENSITY 2.5; VAPOR PRESSURE 129 MM HG AT 68 DEG F; EVAP
Additional Information
Size 17 Inch x 12 Inch x 5 Inch
Additional Information
Applicable Standard
NSF, UPC, ASTM D2564
Pipe Size
2 Inch Pressure and 4 Inch DWV 40 S
Container Type
Can
Manufacturer Information
Manufacturers Part Number
55902
Brand
Rectorseal
GTIN
00021449559027
UPC
021449559027
Taxonomies, Classifications, and Categories
Category Description
HVACR Chemicals
Type
REGULAR
Packaging
Weight per each
0.67
Carton
1
Package
24
Uses, Certifications, and Standards
Application
PVC, ABS Plastic to PVC, DWV
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 31

Location search:

Greater Denver Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
14 View Store

A-L

Location Stock Available
Dallas
8 View Store
Ennis
8 View Store

M-Z

Location Stock Available
Waxahachie
1 View Store

* All prices subject to change.

Begin Live Chat