Add More Items
View All Quick Selects
Below you can add an image for 'GBL' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Aluminum Lay-In Ground Lug, Dual Rated, Conductor Range 1/0-14, Tin Plated
Total Availability: In Stock
Check local availability
Book Price
$837.75
Per 100
Eaton Crouse-Hinds Series GLS Grounding Bushing, Rigid/Imc, Aluminum Lug, #4-14 Awg, Malleable Iron, 105°C, Threadless, 1/2"
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$920.87
Coupling, 1 In Trade Size, Galvanized, Threaded Connection, 0.6828 In Length, 31 LB/100
Available now at New Orleans: In Stock
New Orleans Availability: In Stock
$446.77
Buss MDL-1 1/4 X 1-1/4 Time Delay G
$5.81
Each
This item is no longer available. Click to view alternate items.
The G1.5X2LG6 Panduct Lead-Free PVC Wide Slot Wiring Duct Feature A Wide Slot/Finger Design That Provides Greater Sidewall Rigidity and Is Suitable With A Range Of Wire Bundle Sizes. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. 1.5" X 2.0" (38.1 MM X 50.8 MM) and 6' (1.8 M) Long. Cover Sold Separately. Color Light Gray.
$9.14
1G (3) 1/2" HL Gy WP Box
$537.33
1G (5) 1/2" HL WP Box Gy
$992.84
1 Aluminum Coupling
$895.45
1G (3) 1" HL Gy WP Box
$1,537.61
1G (3) 3/4" HL WP Box Gy
$636.39
1GB350WH
$576.17
1G (4) 3/4" HL Gy WP Box
$850.99
Eaton Crouse-Hinds Series GLS Grounding Bushing, Rigid/Imc, Aluminum Lug, #4-14 Awg, Malleable Iron, 105°C, Threadless, 1"
$1,603.50
1G (4) 1/2" HL Gy WP Box
$678.83
1G Blank CVR Gy
$160.22
The G1X1LG6-A Panduct Lead-Free PVC Wide Slot Wiring Duct Feature A Wide Slot/Finger Design That Provides Greater Sidewall Rigidity and Is Suitable With A Range Of Wire Bundle Sizes. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Adhesive and Mounting Holes Provided. 1.0" X 1.0" (25.4 MM X 25.4 MM) and 6' (1.8 M) Long. Cover Sold Separately. Color Light Gray.
$7.35
Per Foot
The G1.5X3LG6 Panduct Lead-Free PVC Wide Slot Wiring Duct Feature A Wide Slot/Finger Design That Provides Greater Sidewall Rigidity and Is Suitable With A Range Of Wire Bundle Sizes. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. 1.5" X 3.0" (38.1 MM X 76.2 MM) and 6' (1.8 M) Long. Cover Sold Separately. Color Light Gray.
$11.38
1G (5) 3/4" HL Gy WP Box
$1,099.19
Ai 12MP H.265 4.3X Zoom Bullet
Request Quote
The G1X3LG6 Panduct Lead-Free PVC Wide Slot Wiring Duct Feature A Wide Slot/Finger Design That Provides Greater Sidewall Rigidity and Is Suitable With A Range Of Wire Bundle Sizes. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. 1.0" X 3.0" (25.4 MM X 76.2 MM) and 6' (1.8 M) Long. Cover Sold Separately. Color Light Gray.
$11.00
20
Popularity
Default