Add More Items
View All Quick Selects
Below you can add an image for 'GBLL' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
200 Amp Copper Ground Bar With Hardware
Total Availability: In Stock
Check local availability
Book Price
$31.90
Each
Grounding Bushing, 3/4 In Trade Size, GLL Model, Insulated, #14 to 4 Awg Cable Size, 0.688 In Height, 1.25 In Diameter, 9 LB/100
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$726.20
Per 100
Grounding Bushing, 1-1/4 In Trade Size, GLL Model, Insulated, #14 to 4 Awg Cable Size, 0.813 In Height, 2 In Diameter, 19 LB/100
$1,471.30
Grounding Bushing, 1 In Trade Size, GLL Model, Insulated, #14 to 4 Awg Cable Size, 0.75 In Height, 1.625 In Diameter, 12 LB/100
$1,054.45
Grounding Bushing, 1-1/2 In Trade Size, GLL Model, Insulated, #14 to 4 Awg Cable Size, 0.813 In Height, 2.313 In Diameter, 24 LB/100
$1,596.83
Grounding Bushing, 4 In Trade Size, GLL Model, Insulated, #6 to 3/0 Awg Cable Size, 6.9 In Height, 1.4 In Diameter, 110 LB/100
$7,579.32
Grounding Bushing, 1/2 In Trade Size, GLL Model, Insulated, #14 to 4 Awg Cable Size, 0.688 In Height, 1.063 In Diameter, 5 LB/100
$795.46
Grounding Bushing, 2-1/2 In Trade Size, GLL Model, Insulated, #8 to 1/0 Awg Cable Size, 1 In Height, 3.313 In Diameter, 53 LB/100
$3,822.27
Grounding Bushing, 2 In Trade Size, GLL Model, Insulated, #14 to 4 Awg Cable Size, 0.875 In Height, 2.75 In Diameter, 26 LB/100
$1,906.09
Grounding Bushing, 3 In Trade Size, GLL Model, Insulated, #8 to 1/0 Awg Cable Size, 1 In Height, 4 In Diameter, 70 LB/100
$5,009.42
Eaton Crouse-Hinds Series GLL Grounding Bushing, Rigid/Imc, Aluminum Lug, #3/0-6 Awg, Malleable Iron, 105°C Temperature Rating, Threaded, 6"
$19,919.19
Eaton Crouse-Hinds Series GLL Grounding Bushing, Rigid/Imc, Aluminum Lug, #3/0-6 Awg, Malleable Iron, 105°C Temperature Rating, Threaded, 5"
$13,393.87
Eaton Crouse-Hinds Series GLL Grounding Bushing, Rigid/Imc, Aluminum Lug, #3/0-6 Awg, Malleable Iron, 105°C Temperature Rating, Threaded, 3-1/2"
$6,167.76
Eaton Resi Meter Breaker, FTL, All-In-Ones, 200 A, Aluminum, Nema 3R, Bottom and Top, 10 Kaic, #6-350 KCM CSR2200, Surface Mounting, 16, Four-Jaw, 1, 8, Single-Phase, Ringless, Used With BR Breakers, 120/240 Vac, Gapwr
$2,662.95
Welding Material, Copper Oxide/Aluminum, 0.5 LB
$45.76
Eaton Crouse-Hinds Series GLL Grounding Bushing, Rigid/Imc, Copper Lug, #1/0-8 Awg, Malleable Iron, 105°C Temperature Rating, Threaded, 2"
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$2,963.74
Eaton Residential Meter Breaker, FTL, All-In-Ones, 200 A, Aluminum, Nema 3R, Bottom and Top, 10 Kaic, #6-350 KCM, Prov Main, Surface Mounting, 16, Four-Jaw, 1, 8, Single-Phase, Ringless, Used With BR Breakers, 120/240 Vac, Gapwr
$2,580.22
200 Weld Metal, Standard Cartridge.
Total Availability:
$24.29
This item is no longer available. Click to view alternate items.
Meter Socket, 200 A, 32.38 In Overall Height, Surface Mount, 1 Phase, 14.44 In Overall Width, 5.38 In Overall Length, 40 Circuits, 4 Jaws, 120/240 V Ac, #6 Awg to 350 Kcmil Wire Size, Copper Bus Material, Top/Bottom Feed, 42 LB
$2,743.20
Nvent Erico Cadweld Plus Welding Material, F20, Yellow
$55.05
20
Popularity
Default