Add More Items
View All Quick Selects
Below you can add an image for 'GCB' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton BR Gfci Circuit Breaker, Ground Fault Personnel Protection Circuit Breakers, 40 A, 10 Kaic, Two-Pole, 120/240 V, GFTCB, Common, #14-4 Awg, Ground Fault Circuit Interrupter, GFI
Total Availability: In Stock
Check local availability
Book Price
$162.57
Each
Eaton BR Gfci Circuit Breaker, Ground Fault Personnel Protection Circuit Breakers, 60 A, 10 Kaic, Two-Pole, 120/240 V, GFTCB, Common, Plug-On, #14-4 Awg, Ground Fault Self Test, GFI
Ready to ship from DFW RDC: In Stock
DFW RDC Availability: Out Of Stock
$179.59
Eaton BR Gfci Circuit Breaker, Ground Fault Personnel Protection Circuit Breakers, 25 A, 10 Kaic, Two-Pole, 120/240 V, GFTCB, Common, #14-4 Awg, Ground Fault Circuit Interrupter, GFI
$216.06
Eaton BR Gfci Circuit Breaker, Ground Fault Personnel Protection Circuit Breakers, 15 A, 10 Kaic, Two-Pole, 120/240 V, GFTCB, Common, #14-4 Awg, Ground Fault Circuit Interrupter, GFI
$165.57
Eaton Self-Test Gfci, 15A, 125V, Brown, Slim Design
$25.64
Eaton Self-Test Gfci, 20A, 125V, Brown, Slim Design
$30.92
Eaton Self-Test Gfci, 15A, 125V, Black, Slim Design
Explosionproof Circuit Breaker - Enclosure Only (Specify Breaker or Disconnect)
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$1,133.75
$2,787.17
Eaton Series C Complete Molded Case Circuit Breaker, G-Frame, GHB, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Two-Pole, 30 A, 480Y/277 Vac, 125/250 VDC, 50/60 HZ
$278.68
Eaton Self-Test Gfci, 20A, 125V, Black, Slim Design
Eaton Series C Complete Molded Case Circuit Breaker, G-Frame, GHB, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Single-Pole, 25 A, 277 Vac, 125 VDC, 14 Kaic At 277 Vac, 50/60 HZ
$116.33
Gfci Receptacle, Led Indicator Light Type; Thermoplastic/Nylon Face Material; Black Color; 5-20R Configuration; 3 Wire(S); Commercial, Hospital Grade; Ul 498/943, Csa Approval; 125 Volt Ac At 60 Hertz Voltage Rating; 20 Amp Current Rating; 2 Pole(S)
$39.50
Eaton Series C Complete Molded Case Circuit Breaker, G-Frame, GHB, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Two-Pole, 15 A, 480Y/277 Vac, 125/250 VDC, 50/60 HZ
Eaton Series C Complete Molded Case Circuit Breaker, G-Frame, GHB, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Single-Pole, 30 A, 277 Vac, 125 VDC, 14 Kaic At 277 Vac, 50/60 HZ
Stronghold PSCB-5Y Self-Laminating Cable Markers Have A 1.0” (25.4MM) Blank Ink Receptive Area to Allow For Handwritten Legends and A Clear Section That Wraps Around to Laminate and Protect The Printed Legend. Designed to Withstand Various Outdoor Environments. The Markers Are White In Color and Come 30 Markers Per Book.
$37.92
$4,627.45
20
Popularity
Default