Add More Items
View All Quick Selects
Below you can add an image for 'GFEP240' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton BR Gfci Circuit Breaker, Industrial Ground Fault Thermal-Magnetic Equipment Protector, 20 A, 10 Kaic, Two-Pole, 120/240 V, Gfep, Common, #14-4 Awg, Ground Fault Circuit Interrupter, GFI
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$1,016.97
Each
Ecp Nema 7 Enclosure 18X24X08
$18,466.68
Eaton Crouse-Hinds Series Ecp Enclosure, Square Cover, 9-7/16" Depth, 24" X 24" X 8", Copper-Free Aluminum, Tap-In Mounting Feet
$26,229.79
Eaton Crouse-Hinds Series Octagon Outlet Box, (1) 1/2", 4", S, Set 1/2", 4, NM Clamps, 2-1/8", Steel, (1) 1/2", Fixture Rated, 21.5 Cubic Inch Capacity
Total Availability: In Stock
$20.08
Eaton Crouse-Hinds Series Ecp Enclosure, Square Cover, 8-15/16" Depth, 12" X 24" X 8", Copper-Free Aluminum, Tap-In Mounting Feet
$11,757.08
Eaton BR Gfci Circuit Breaker, Ground Fault Personnel Protection Circuit Breakers, 40 A, 10 Kaic, Two-Pole, 120/240 V, GFTCB, Common, #14-4 Awg, Ground Fault Circuit Interrupter, GFI
$162.57
Eaton B-Line Series Strut Channel, 1.62" H X 240" L X 1.62" W, Steel, Pre-Galvanized, SH, 14 Gauge
$286.43
Per 100 Feet
00078531132460|0078531|078531132460|07853113246|13246|CFP24 5540|CFP245540|CFP24-5540|Led Flat Panel 2X4 5608 LM 4000 K Dim|Colsan CFP24 5540|Colsan CFP245540|Colsan CFP24-5540|Colsen CFP24 5540|Colsen CFP245540|Colsen CFP24-5540|Colsin CFP24 5540|Colsin CFP245540|Colsin CFP24-5540|Colson CFP24 5540|Colson CFP245540|Colson CFP24-5540|Columbia Lighting CFP24 5540|Columbia Lighting CFP245540|Columbia Lighting CFP24-5540|Kolsen CFP24 5540|Kolsen CFP245540|Kolsen CFP24-5540|Kolson CFP24 5540|Kolson CFP245540|K
$99.19
Eaton BR Thermal Magnetic Circuit Breaker, Af/GF 1 Pole, 20A, 10KAIC, Plug-On Neutral
$79.58
The S24-120-L0 Stronghold Cable Ties Offer Contrators An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Light Heavy, 23.62" (600MM) Length, Made Of Weather Resistant Nylon 6.6, Ah-2 Plenum Rated, Are Black In Color and Come In Packages Of 50.
$39.36
Per 100
BRKR Ge Thin DP 40A Abm-E1845
$29.71
Eaton B-Line Series Strut Channel, 1.62" H X 240" L X 1.62" W, Steel, Pre-Galv, 12 Gauge Material Thickness
$333.26
Eaton Series C Complete Molded Case Circuit Breaker, G-Frame, GD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 100A, 480 Vac, 125/250 VDC, 65 Kaic At 240 Vac, 22 Kaic At 480 Vac, 50/60 HZ
$1,494.03
The S24-175-L0 Stronghold Cable Ties Offer Contrators An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Heavy, 24.02" (610MM) Length, Made Of Weather Resistant Nylon 6.6, Ah-2 Plenum Rated, Are Black In Color and Come In Packages Of 50.
$37.12
Eaton Crouse-Hinds Series Ecp Enclosure, Square Cover, 9-1/4" Depth, 24" X 36" X 8", Copper-Free Aluminum, Tap-In Mounting Feet
$41,027.49
150/200/240W Led Round Highbay 3K/4K/5K 277-480V
$157.00
Steel Switch Box, Ivory, 18 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In (Bottom);1/2 In (Side);1/2 In (End) Knockout Size, 7 Knockouts, Ear Mount, 3 In Length, 2 In Width, 3-1/2 In Height, 0.79 LB/Ea
$21.22
The GCC6X6250-1/0 Compression Connector Tap Provides High-Strength and Premium Electrical Properties. It Is Suitable For Use With Solid and Stranded Copper Code Conductors. Used For Tapping Conductor to Conductor and Conductor to Ground Rod and Rebar Applications. Use With Copper Clad, Solid Copper and Stainless Steel Ground Rod Types. Ul 486A-486B Up to For 35KV For Power Applications Temp Rated 90C. Designed to Enhance Crimp Process Meeting Ieee STD 837 - 2002 and Rev 2014. Culus Listed to Ul 467 For Dir
$82.40
Nsi GLC-240DB Heavy Duty Direct Burial Ground Clamps Grip On Pipes Between 1-1/4" to 2" In Diameter and Are The Ultimate Ground Clamps For Securing Just About Any Size Ground Wire In Just About Any Application. The Bronze Body and Pre-Assembled 304 Stainless Steel Screws Are Made Of Economical, High-Quality Metals That Provide Durable Performance In A Range Of Applications. The Lay-In Lug Design Of These Clamps Provides Ultimate Flexibility When Securing Large Conductors and Can Accommodate Wires In The Ra
$94.00
SH Type Channel, Low Carbon Steel, Pre Galvanized, 20 FT Length, 1-5/8 In Height, 14 Awg Thickness, 2 In Center Spacing, 9/16 X 1-1/8 In Slot Size, 1.82 LB/FT
20
Popularity
Default