Add More Items
View All Quick Selects
Below you can add an image for 'GG400' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
The Wiremold 4000 Series Raceway Is The Workhorse Of Surface Cable Raceway Systems. The Multiple Channel Cable Raceway Can Be Divided For Multi-Service Applications and Is Ideal For All Applications Requiring A Large Cable Capacity Dual Service Steel Raceway. Commercial, Institutional and Industrial Applications All Benefit From The Wiremold 4000 Series Rigid Steel Construction and Durable Ivory Scuffcoat Finish. The Wiremold 4000 Series Raceway Is Also Ideal For Municipalities That Require Either All Stee
Total Availability: In Stock
Check local availability
Book Price
$7.61
Per Foot
$435.00
Per 100
$143.45
Per 100 Feet
1 Hole Short Barrel Copper Compression Lug W/ Peep Hole 500 MCM - 1/2" Bolt Short Barrel Copper Compression Lugs With Peep Hole Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
$2,661.35
Lug Kit, 400 A, 4.5 In Overall Height, 10.25 In Overall Width, 5.45 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$104.81
Each
Eaton Pow-R-Xpress Main Lug Kit 400 A 1 or 3 Phase
Metalarc 400W ED28 E39 Mogul Base
$38.92
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW. Simpull Technology For Easier Pulling.
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$15,325.36
Per 1,000 Feet
$367.90
Power Defense Globally Rated, Frame 3, Three Pole, 400A, 35KA/480V, T-M (FXD-Adj) Tu, STD Term Load Only (PDG3X3TA400)
$2,217.50
XHHW 400 STR Al BK
$2,645.25
Al XHHW 400 STR Black 5000'
Al XHHW 400 STR White 5000'
Al XHHW 400 STR Brown 5000'
NMB 10/3 G 500SP
$1,261.06
Span Drive 48A Level 2 Ev Charger
$638.46
Al XHHW 400 STR Blue 5000'
Al XHHW 400 STR Red 5000'
F400-FB-Led, 4 Light Fitter, FB W/ 4X8.5W Led Universal Fitters
$67.80
Eaton Pow-R-Xpress Main Circuit Breaker Kit, PDD3XG Convertible, 400a
$1,690.23
20
Popularity
Default