Add More Items
View All Quick Selects
Below you can add an image for 'GG600' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
The G1X2LG6 Panduct Lead-Free PVC Wide Slot Wiring Duct Feature A Wide Slot/Finger Design That Provides Greater Sidewall Rigidity and Is Suitable With A Range Of Wire Bundle Sizes. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. 1.0" X 2.0" (25.4 MM X 50.8 MM) and 6' (1.8 M) Long. Cover Sold Separately. Color Light Gray.
Total Availability: In Stock
Check local availability
Book Price
$8.51
Each
Lenox Bi-Metal Speed Slot Hole Saw With T3 Technology, Electrician'S Kit, 10 Piece
$174.37
The G1X3LG6 Panduct Lead-Free PVC Wide Slot Wiring Duct Feature A Wide Slot/Finger Design That Provides Greater Sidewall Rigidity and Is Suitable With A Range Of Wire Bundle Sizes. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. 1.0" X 3.0" (25.4 MM X 76.2 MM) and 6' (1.8 M) Long. Cover Sold Separately. Color Light Gray.
$11.00
Per Foot
The G1X1LG6-A Panduct Lead-Free PVC Wide Slot Wiring Duct Feature A Wide Slot/Finger Design That Provides Greater Sidewall Rigidity and Is Suitable With A Range Of Wire Bundle Sizes. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Adhesive and Mounting Holes Provided. 1.0" X 1.0" (25.4 MM X 25.4 MM) and 6' (1.8 M) Long. Cover Sold Separately. Color Light Gray.
$7.35
C600 Kit, Start/Stop SS
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$182.23
The G3X2LG6 Panduct Lead-Free PVC Wide Slot Wiring Duct Feature A Wide Slot/Finger Design That Provides Greater Sidewall Rigidity and Is Suitable With A Range Of Wire Bundle Sizes. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. 3.0" X 2.0" (76.2. MM X 50.8 MM) and 6' (1.8 M) Long. Cover Sold Separately. Color Light Gray.
$8.60
The G2X4LG6 Panduct Lead-Free PVC Wide Slot Wiring Duct Feature A Wide Slot/Finger Design That Provides Greater Sidewall Rigidity and Is Suitable With A Range Of Wire Bundle Sizes. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. 2.0" X 4.0" (50.8 MM X 101.6 MM) and 6' (1.8 M) Long. Cover Sold Separately. Color Light Gray.
$10.26
The G4X4LG6 Panduct Lead-Free PVC Wide Slot Wiring Duct Feature A Wide Slot/Finger Design That Provides Greater Sidewall Rigidity and Is Suitable With A Range Of Wire Bundle Sizes. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. 4.0" X 4.0" (101.6 MM X 101.6 MM) and 6' (1.8 M) Long. Cover Sold Separately. Color Light Gray.
$15.53
Cover Control Kit, 2 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$221.68
Hole Saw Kit, Bi-Metal Material, 9 Pieces, 3.9 LB
The Wiremold 4000 Series Raceway Is The Workhorse Of Surface Cable Raceway Systems. The Multiple Channel Cable Raceway Can Be Divided For Multi-Service Applications and Is Ideal For All Applications Requiring A Large Cable Capacity Dual Service Steel Raceway. Commercial, Institutional and Industrial Applications All Benefit From The Wiremold 4000 Series Rigid Steel Construction and Durable Ivory Scuffcoat Finish. The Wiremold 4000 Series Raceway Is Also Ideal For Municipalities That Require Either All Stee
$7.61
The G1.5X3LG6 Panduct Lead-Free PVC Wide Slot Wiring Duct Feature A Wide Slot/Finger Design That Provides Greater Sidewall Rigidity and Is Suitable With A Range Of Wire Bundle Sizes. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. 1.5" X 3.0" (38.1 MM X 76.2 MM) and 6' (1.8 M) Long. Cover Sold Separately. Color Light Gray.
$11.38
The G1.5X2LG6 Panduct Lead-Free PVC Wide Slot Wiring Duct Feature A Wide Slot/Finger Design That Provides Greater Sidewall Rigidity and Is Suitable With A Range Of Wire Bundle Sizes. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. 1.5" X 2.0" (38.1 MM X 50.8 MM) and 6' (1.8 M) Long. Cover Sold Separately. Color Light Gray.
$9.14
Eaton Pow-R-Xpress Main Circuit Breaker Kit, PDG3XG Convertible, 600a
$3,677.51
The Wiremold 6000 Series Raceway Can Be Used Divided For Separate Wiring Circuits or Multi-Service Applications. For Large Cabling Installations, 6000 Can Be Used Undivided As Headers and Feeders or to Bring Wiring to A Specified Location. 6000 Series Raceway Is Ideal For All Applications Requiring A High Cable Capacity, Dual Service Steel Raceway. Commercial, Institutional, and Industrial Applications All Benefit From The 6000 Series Rigid Steel Construction and Durable Ivory Scuffcoat Finish. 6000 Series
$495.17
Per 100
Straight Section Lay-In Hinged-Cover Type 1 No Kos, 10X10X60, Gray, Steel
$398.86
Eaton Pow-R-Xpress Main Lug Kit 600A 1 or 3 Phase
$150.75
Eaton Molded Case Circuit Breaker Accessory Motor Protection, Motor Circuit Protector, 600 A, Three-Pole, Frame LG, 3000-6000 A, 600 V, 250 VDC, Series G
$5,948.49
The Polaris IPLD600-4 Multi-Tap Dual-Sided Entry Connector Features 4 Ports Sized For 600 MCM - 6 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Dual-Sided Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including Installation In Cable Trays
$170.64
00080083858125|0080083|080083858125|08008385812|85812|RL6069S1EWHDM|Halo RL6WH Select DM 90CRI 600LM LD|Cooper Lighting RL6069S1EWHDM|Cooperlighting RL6069S1EWHDM|Eaton / Cooper Lighting RL6069S1EWHDM|Eaton Cooper Lighting RL6069S1EWHDM|Eeton Cooper Lighting RL6069S1EWHDM|Halo - Cooper Lighting RL6069S1EWHDM|Halo Rl6069s1ewhdm
$26.82
This item is no longer available. Click to view alternate items.
20
Popularity
Default