Add More Items
View All Quick Selects
Below you can add an image for 'GL2048 NSI' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Enclosure, 20 In Overall Length, 48 In Overall Height, 5 LB
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
Book Price
$443.27
Each
P&S SBL10I Disc No Sub
Check local availability
$59.49
Per 100
Nsi GLC-240DB Heavy Duty Direct Burial Ground Clamps Grip On Pipes Between 1-1/4" to 2" In Diameter and Are The Ultimate Ground Clamps For Securing Just About Any Size Ground Wire In Just About Any Application. The Bronze Body and Pre-Assembled 304 Stainless Steel Screws Are Made Of Economical, High-Quality Metals That Provide Durable Performance In A Range Of Applications. The Lay-In Lug Design Of These Clamps Provides Ultimate Flexibility When Securing Large Conductors and Can Accommodate Wires In The Ra
$94.00
Nsi GLC-12HDB Heavy Duty Direct Burial Ground Clamps Grip On Pipes Between 1/2" to 1" In Diameter and Are The Ultimate Ground Clamps For Securing Just About Any Size Ground Wire In Just About Any Application. The Bronze Body and Pre-Assembled 304 Stainless Steel Screws Are Made Of Economical, High-Quality Metals That Provide Durable Performance In A Range Of Applications. The Horizontal Lay-In Lug Design Of These Clamps Provides Ultimate Flexibility When Securing Large Conductors and Can Accommodate Wires
$1,644.00
Eaton Self-Test Gfci, 20A, 125V, Light Almond, Slim Design
$30.92
The Nsi GLC-4DB Direct Burial Copper Ground Connector Makes Quick Work Of Grounding Copper Conductors In A Variety Of Outdoor Applications. The Copper Body and Stainless-Steel Screws Are Culus Listed For Direct Burial In Both Earth and Concrete When Used With Copper Wiring. This Connector’S Lay-In Lug Design Allows For Greater Flexibility When Securing Wires and Accommodates Conductors In The Range Of 4 to 14 Awg. The Connector Has A Temperature Rating Of 90 °C and A Voltage Rating Of 600V. Culus Listed
$1,762.02
Ge THQL1120AF Emcb Afci 10KA QL 1P
$337.13
P&S PT2095I Disc Sub Pt2097i
Total Availability:
Total Availability: Out of Stock
$23.54
This item is no longer available. Click to view alternate items.
Nsi GLC-440DB Heavy Duty Direct Burial Ground Clamps Grip On Pipes Between 1-2-1/2" to 4" In Diameter and Are The Ultimate Ground Clamps For Securing Just About Any Size Ground Wire In Just About Any Application. The Bronze Body and Pre-Assembled 304 Stainless Steel Screws Are Made Of Economical, High-Quality Metals That Provide Durable Performance In A Range Of Applications. The Lay-In Lug Design Of These Clamps Provides Ultimate Flexibility When Securing Large Conductors and Can Accommodate Wires In The
$17,521.67
The Wiremold 2000 Series Raceway Offers A Selection Of Steel, Aluminum, and Nonmetallic Raceways That Provide A Versatile Solution For Many Applications. Plugmold Sections Offer Single or Alternating Circuits, In Standard or Isolated Ground Receptacles. The Scuffcoat Finish Is Scratch Resistant and Protects Against Nicks and Chips While Preventing Color From Fading.
$1,635.64
Power Protection Devices, Receptacle, Self Test, Gfci, TR, Commercial Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5- 20R, Ivory.
$23.05
CMP Lug Cu Short 400 MCM 1/2 Bolt
Total Availability: Available from manufacturer.
$2,318.00
Gfci-20AMP-Lited (Cto Dup Pfat 5-20R)
Eaton Slim Blankface Gfci Receptacle, Self-Test, #14 - 10 Awg, 20 A, Residential, Commercial, Flush, 125 V, Back and Side Wire, Ivory, Brass, Blankface, Thermoplastic, Two-Pole, Three-Wire, Grounding
$34.35
Econotrough Nema Type 3R, 4.00X4.00X48.00, Galvanized, Steel
$156.43
<P>Closes Off The Open End Of 2000 Series Raceway.</P>
$160.80
<P>Two Gang Device Box. Cover Has Twistouts For 2000, 500 and 700 Series Raceways. Base Has 1/2'' Trade Size Ko and Rectangular Ko For Extension to Wall Box. Base Has #10 Threaded Hole For Ground Connection.</P>
$3,746.26
The G1X2LG6 Panduct Lead-Free PVC Wide Slot Wiring Duct Feature A Wide Slot/Finger Design That Provides Greater Sidewall Rigidity and Is Suitable With A Range Of Wire Bundle Sizes. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. 1.0" X 2.0" (25.4 MM X 50.8 MM) and 6' (1.8 M) Long. Cover Sold Separately. Color Light Gray.
$8.51
Eaton Powerxl DM1 Micro Variable Frequency Drive, Three-Phase, 230 V, 48 A, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 and Ethernet I/P, Modbus TCP Onboard
$2,986.71
1 Hole Short Barrel Copper Compression Lug W/ Peep Hole 250 MCM - 1/2" Bolt Short Barrel Copper Compression Lugs With Peep Hole Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
$1,693.37
20
Popularity
Default