Add More Items
View All Quick Selects
Below you can add an image for 'GL4048 NSI' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
4" Led Trim, Solite(R) Glass Lens, Matte White Reflector, Matte White Ring, Shower Rated
Total Availability:
Check local availability
Total Availability: Out of Stock
Book Price
$45.42
Each
This item is no longer available. Click to view alternate items.
The Nsi G-40 4/0 Armored Wire Adapter For Ground Clamps Offers A Convenient Solution When Grounding Armored Cable Alongside Interchangeable Nsi Ground Clamps. The Steel Screws and Bronze Adapter Body Are Made Of Economical, High-Quality Metals That Provide Durable Performance In A Range Of Applications. Adapter Swing 360 Degrees to Make Alignment Simple and Install From Any Direction. Use This Adapter With Nsi Ground Clamps to Easily Ground 4/0 Armored Cable to Water Pipes In Indoor Applications. Stock Pro
Total Availability: In Stock
$2,080.02
Per 100
Nsi GLC-240DB Heavy Duty Direct Burial Ground Clamps Grip On Pipes Between 1-1/4" to 2" In Diameter and Are The Ultimate Ground Clamps For Securing Just About Any Size Ground Wire In Just About Any Application. The Bronze Body and Pre-Assembled 304 Stainless Steel Screws Are Made Of Economical, High-Quality Metals That Provide Durable Performance In A Range Of Applications. The Lay-In Lug Design Of These Clamps Provides Ultimate Flexibility When Securing Large Conductors and Can Accommodate Wires In The Ra
$94.00
Nsi GLC-12HDB Heavy Duty Direct Burial Ground Clamps Grip On Pipes Between 1/2" to 1" In Diameter and Are The Ultimate Ground Clamps For Securing Just About Any Size Ground Wire In Just About Any Application. The Bronze Body and Pre-Assembled 304 Stainless Steel Screws Are Made Of Economical, High-Quality Metals That Provide Durable Performance In A Range Of Applications. The Horizontal Lay-In Lug Design Of These Clamps Provides Ultimate Flexibility When Securing Large Conductors and Can Accommodate Wires
$1,644.00
P&S SBL10I Disc No Sub
$59.49
Nsi GLC-440DB Heavy Duty Direct Burial Ground Clamps Grip On Pipes Between 1-2-1/2" to 4" In Diameter and Are The Ultimate Ground Clamps For Securing Just About Any Size Ground Wire In Just About Any Application. The Bronze Body and Pre-Assembled 304 Stainless Steel Screws Are Made Of Economical, High-Quality Metals That Provide Durable Performance In A Range Of Applications. The Lay-In Lug Design Of These Clamps Provides Ultimate Flexibility When Securing Large Conductors and Can Accommodate Wires In The
$17,521.67
Halo RL40WH Ble 90CRI 600LM TW27-50, R
$42.25
The Nsi GLC-4DB Direct Burial Copper Ground Connector Makes Quick Work Of Grounding Copper Conductors In A Variety Of Outdoor Applications. The Copper Body and Stainless-Steel Screws Are Culus Listed For Direct Burial In Both Earth and Concrete When Used With Copper Wiring. This Connector’S Lay-In Lug Design Allows For Greater Flexibility When Securing Wires and Accommodates Conductors In The Range Of 4 to 14 Awg. The Connector Has A Temperature Rating Of 90 °C and A Voltage Rating Of 600V. Culus Listed
$1,762.02
The FML4W Wide Housing Led Wrap Is Designed With The Renovator In Mind. While Compatible With New Construction, It’S No Mystery The Flexibility Of The FML4W Will Keep Renovation Simple. A Wider Housing Easily Covers Up Existing Blemishes From Older Fixtures, Which Means Less Maintenance Upon Installation. This Is Capped Off With Standard 0-10V Dimming.
$179.20
00080083858101|0080083|080083858101|08008385810|85810|RL4069S1EWHDM|Halo RL4WH Select DM 90CRI 600LM LD|Cooper Lighting RL4069S1EWHDM|Cooperlighting RL4069S1EWHDM|Eaton / Cooper Lighting RL4069S1EWHDM|Eaton Cooper Lighting RL4069S1EWHDM|Eeton Cooper Lighting RL4069S1EWHDM|Halo - Cooper Lighting RL4069S1EWHDM|Halo Rl4069s1ewhdm
$26.85
00080083710843|0080083|080083710843|08008371084|71084|RL560WH6940|Halo RL56 WH 600LM 90CRI 4000K, C&I, LD|Cooper Lighting RL560WH6940|Cooperlighting RL560WH6940|Eaton / Cooper Lighting RL560WH6940|Eaton Cooper Lighting RL560WH6940|Eeton Cooper Lighting RL560WH6940|Halo - Cooper Lighting RL560WH6940|Halo RL560WH6940|20332857
$31.64
The Wiremold 4000 Series Raceway Is The Workhorse Of Surface Cable Raceway Systems. The Multiple Channel Cable Raceway Can Be Divided For Multi-Service Applications and Is Ideal For All Applications Requiring A Large Cable Capacity Dual Service Steel Raceway. Commercial, Institutional and Industrial Applications All Benefit From The Wiremold 4000 Series Rigid Steel Construction and Durable Ivory Scuffcoat Finish. The Wiremold 4000 Series Raceway Is Also Ideal For Municipalities That Require Either All Stee
$1,082.84
14.5W Led T8 Tube, Triac Dimmable, Shatter-Proof Coated Glass, 4, 4000K, 120V Input, Direct Drive
$27.65
6-4 Tension Splic
$73.10
CMP Lug Cu Short 400 MCM 1/2 Bolt
Total Availability: Available from manufacturer.
$2,318.00
Enclosure, 20 In Overall Length, 48 In Overall Height, 5 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$443.27
00191723621938|0191723|191723621938|19172362193|62193|XVML L48 3500LM MV0LT 40K 80CR1|XVML L48 3500LM Mvolt 40K 80CRI|XVMLL483500LMMVOLT40K80CRI|XVML-L48-3500LM-Mvolt-40K-80CRI|Linear|Acuity Brands XVML L48 3500LM MV0LT 40K 80CR1|Acuity Brands XVML L48 3500LM Mvolt 40K 80CRI|Acuity Brands XVMLL483500LMMVOLT40K80CRI|Acuity Brands XVML-L48-3500LM-Mvolt-40K-80CRI|Lithonia Lighting XVML L48 3500LM MV0LT 40K 80CR1|Lithonia Lighting XVML L48 3500LM Mvolt 40K 80CRI|Lithonia Lighting XVMLL483500LMMVOLT40K80CRI|Lit
$124.59
1 Holeshort Barrel Copper Compression Lug W/ PEEPHOLE4/0 Awg-3/8" Bolt Short Barrel Copper Compression Lugs With Peepholeis A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
$1,340.29
Eaton Self-Test Gfci, 15A, 125V, Ivory, Slim Design, Retail Box
$23.56
<P>90 Degree External Corners For 4000 Series.</P>
$6,787.27
20
Popularity
Default