Add More Items
View All Quick Selects
Below you can add an image for 'GLL2 DC' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Grounding Bushing, 3/4 In Trade Size, GLL Model, Insulated, #14 to 4 Awg Cable Size, 0.688 In Height, 1.25 In Diameter, 9 LB/100
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
Book Price
$726.20
Per 100
Grounding Bushing, 1 In Trade Size, GLL Model, Insulated, #14 to 4 Awg Cable Size, 0.75 In Height, 1.625 In Diameter, 12 LB/100
$1,054.45
Grounding Bushing, Threaded Type; 0.002 Inch Red Urethane Ferrous Metal Interior, 0.04 Inch Gray PVC Coated Ferrous Metal Exterior Material; Rigid Conduit Used On; Copper/Aluminum Conductor Material; Ul (Canada and Us), Etl Approval; 3/4 Inch Trade Size
Check local availability
$86.29
Each
Grounding Bushing, 1-1/4 In Trade Size, GLL Model, Insulated, #14 to 4 Awg Cable Size, 0.813 In Height, 2 In Diameter, 19 LB/100
$1,471.30
Grounding Bushing, 4 In Trade Size, GLL Model, Insulated, #6 to 3/0 Awg Cable Size, 6.9 In Height, 1.4 In Diameter, 110 LB/100
$7,579.32
Grounding Bushing, 3 In Trade Size, GLL Model, Insulated, #8 to 1/0 Awg Cable Size, 1 In Height, 4 In Diameter, 70 LB/100
$5,009.42
Grounding Bushing, 2 In Trade Size, GLL Model, Insulated, #14 to 4 Awg Cable Size, 0.875 In Height, 2.75 In Diameter, 26 LB/100
$1,906.09
Grounding Bushing, 1/2 In Trade Size, GLL Model, Insulated, #14 to 4 Awg Cable Size, 0.688 In Height, 1.063 In Diameter, 5 LB/100
$795.46
Grounding Bushing, 1-1/2 In Trade Size, GLL Model, Insulated, #14 to 4 Awg Cable Size, 0.813 In Height, 2.313 In Diameter, 24 LB/100
$1,596.83
Eaton Crouse-Hinds Series GLL Grounding Bushing, Rigid/Imc, Aluminum Lug, #3/0-6 Awg, Malleable Iron, 105°C Temperature Rating, Threaded, 6"
$19,919.19
Eaton Crouse-Hinds Series GLL Grounding Bushing, Rigid/Imc, Aluminum Lug, #3/0-6 Awg, Malleable Iron, 105°C Temperature Rating, Threaded, 5"
$13,393.87
Grounding Bushing, 2-1/2 In Trade Size, GLL Model, Insulated, #8 to 1/0 Awg Cable Size, 1 In Height, 3.313 In Diameter, 53 LB/100
$3,822.27
Eaton Crouse-Hinds Series GLL Grounding Bushing, Rigid/Imc, Aluminum Lug, #3/0-6 Awg, Malleable Iron, 105°C Temperature Rating, Threaded, 3-1/2"
$6,167.76
Eaton Crouse-Hinds Series GLL Grounding Bushing, Rigid/Imc, Copper Lug, #1/0-8 Awg, Malleable Iron, 105°C Temperature Rating, Threaded, 2"
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$2,963.74
The G1X2LG6 Panduct Lead-Free PVC Wide Slot Wiring Duct Feature A Wide Slot/Finger Design That Provides Greater Sidewall Rigidity and Is Suitable With A Range Of Wire Bundle Sizes. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. 1.0" X 2.0" (25.4 MM X 50.8 MM) and 6' (1.8 M) Long. Cover Sold Separately. Color Light Gray.
$8.51
The G2X2IB6 Panduct Lead-Free PVC Wide Slot Wiring Duct Feature A Wide Slot/Finger Design That Provides Greater Sidewall Rigidity and Is Suitable With A Range Of Wire Bundle Sizes. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. 2.0" X 2.0" (50.4 MM X 50.8 MM) and 6' (1.8 M) Long. Cover Sold Separately. Color Light Gray.
$10.43
Per Foot
The G3X2LG6 Panduct Lead-Free PVC Wide Slot Wiring Duct Feature A Wide Slot/Finger Design That Provides Greater Sidewall Rigidity and Is Suitable With A Range Of Wire Bundle Sizes. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. 3.0" X 2.0" (76.2. MM X 50.8 MM) and 6' (1.8 M) Long. Cover Sold Separately. Color Light Gray.
$8.60
The G2X4LG6 Panduct Lead-Free PVC Wide Slot Wiring Duct Feature A Wide Slot/Finger Design That Provides Greater Sidewall Rigidity and Is Suitable With A Range Of Wire Bundle Sizes. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. 2.0" X 4.0" (50.8 MM X 101.6 MM) and 6' (1.8 M) Long. Cover Sold Separately. Color Light Gray.
$10.26
Grounding Bushing, Threaded Type; 2 Mil Red Urethane Ferrous Metal Interior, 40 Mil Gray PVC Ferrous Metal Exterior Material; Threaded PVC Coated Rigid Conduit Used On; Copper/Aluminum Conductor Material; Etl, Ul (Canada and Us) Approval
$87.57
The G1.5X2LG6 Panduct Lead-Free PVC Wide Slot Wiring Duct Feature A Wide Slot/Finger Design That Provides Greater Sidewall Rigidity and Is Suitable With A Range Of Wire Bundle Sizes. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. 1.5" X 2.0" (38.1 MM X 50.8 MM) and 6' (1.8 M) Long. Cover Sold Separately. Color Light Gray.
$9.14
20
Popularity
Default