Add More Items
View All Quick Selects
Below you can add an image for 'GLR' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Edison HCLR Fuse, Fast Acting Branch Circuit Fuse, Rejection Style, Non-Inductive Loads, Lighting, Resistance Heating Circuits, 1 A, Class CC, Non-Indicating, 200 Kaic, Nickel-Plated Brass Endcaps, Melamine Tube, Standard, 10, 600 V
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
Book Price
$44.09
Each
O Series/Duraloy 5 Series - Aluminum Conduit Body - LR Type - Hub SIZE1/2 Inch - Volume 4.0 Cubic Inches
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
$11.55
Eaton Crouse-Hinds Series WLRS Wet Location Cover, Copper-Free Aluminum, Vertical, 1-3/8", Gasket, Single Spring Door Cover, For Nema Configuration Round Receptacles
$145.02
1-1/2 Form 7 LR Fitting
$353.85
1" LR W/C&G
$66.68
$20.34
$63.43
Eaton Crouse-Hinds Series GLS Grounding Bushing, Rigid/Imc, Aluminum Lug, #4-14 Awg, Malleable Iron, 105°C, Threadless, 1/2"
$920.87
Per 100
1-1/4" LR W/C&G
$34.50
1/2" LR W/C&G
$11.13
Eaton Edison HCLR Fuse, 6 A, Class CC, Non-Indicating, 200 Kaic, Standard, 10, 600 V
$44.68
PLLRDL0 Lens Only, 30, Red
$3.22
$92.63
1-1/2" LR Hub, Aluminum O Series Conduit Body
$41.85
The G1.5X2LG6 Panduct Lead-Free PVC Wide Slot Wiring Duct Feature A Wide Slot/Finger Design That Provides Greater Sidewall Rigidity and Is Suitable With A Range Of Wire Bundle Sizes. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. 1.5" X 2.0" (38.1 MM X 50.8 MM) and 6' (1.8 M) Long. Cover Sold Separately. Color Light Gray.
$9.14
Eaton Edison HCLR Fuse, 3 A, Class CC, Non-Indicating, 200 Kaic, Standard, 10, 600 V
Eaton Edison HCLR Fuse, 4 A, Class CC, Non-Indicating, 200 Kaic, Standard, 10, 600 V
$44.86
Eaton Crouse-Hinds Series WLRS Wet Location Cover, Copper-Free Aluminum, Vertical, 1-1/2", Gasket, Single Spring Door Cover, For Nema Configuration Round Receptacles
Eaton Edison HCLR Fuse, 2 A, Class CC, Non-Indicating, 200 Kaic, Standard, 10, 600 V
Conduit Body, 2 Mil Red Urethane Ferrous Metal Interior, 40 Mil Gray PVC Ferrous Metal Exterior Material; 1/2 Inch Hub Size; Screw Installation; LR Configuration; 2 Hub(S); Etl, Ul 514A/D, Ul (Canada and Us), Csa C22.2 Approval; PVC Coated Cover Type
$107.64
20
Popularity
Default