Add More Items
View All Quick Selects
Below you can add an image for 'GLV' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Class J Time Delay Fuses 600V 100A - Class G Time Delay Fuses 600V Are Ideal For Fluorescent Fixture Protection.Class J Time Delay Fuses 600V 100A Features Include:Dual-Element, Time-Delay - 10 Seconds (Minimum) At 500% Rated Currentir: 200KA RMS Sym. 300KA RMS Sym. (Self Certified)Long Time-Delay Minimizes Needless Fuse Openings Due to Temporary Overloadscan Often Be Sized For Back-Up Protection Against Motor Burnout From Overload or Single-Phasing If Other Overload Protective Devices Failhigh Interrupti
Ready to ship from Tyler: In Stock
Total Availability: In Stock
Tyler Availability: Out Of Stock
Book Price
$269.56
Each
FPCL 100A-20 (FPL, Clay)
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
$625.95
100' Led Stringer Temp Light 18/2 Awg
$199.84
STD Grade Trulux, 24V, 3000K, 100.06FT RL W/5 TL-Conkits:Y0409676/TL-2PWR-HD 10MM 2PIN Connector W/6' Cable , 2.7W/FT, 94+Cri, IP54, 6.56" Cut
$359.62
Eaton Crouse-Hinds Series Champ VMVL Led Fixture, Cool White, 70W Hid Equivalent, No Guard, Glass Lens, 3000 Lumens, 123 LM/W, Die Cast Aluminum, No Mounting Module, Type V, 100-277 Vac, 127-250 VDC, 28W
$3,991.39
Copper Compression Lug, Ring Tongue, 1 Hole W/ Inspection Hole, An-3/0 Flex, 3/8" Stud, Short Barrel, Tin Plated.
$10.92
Eaton Crouse-Hinds Series Champ VMVL Led Fixture, Cool White, 175W Hid Equivalent, No Guard, Glass Lens, 7000 Lumens, 127 LM/W, Die Cast Aluminum, No Mounting Module, Type V, 100-277 Vac, 127-250 VDC, 61W
$5,039.45
PRL1A Interior 120/240V 1PH 3W 100A 30 Circuit Al Bus
$223.50
Eaton Pow-R-Stock PRL1A Panelboard, Interior, 120/240V, Single-Phase, 3W, 100A, 18 Circuit, Aluminum Bus
Total Availability:
$173.17
This item is no longer available. Click to view alternate items.
14/2 100' STRNGR W/12W Led Lamps
$185.46
Eaton Crouse-Hinds Series Champ VMVL Led Fixture, Cool White, 100W Hid Equivalent, No Guard, Glass Lens, 5000 Lumens, 127 LM/W, Die Cast Aluminum, No Mounting Module, Type V, 100-277 Vac, 127-250 VDC, 45W
$4,459.69
Use The GHM-100 360 Degree Swing Type Conduit Hub Alongside Nsi Ground Clamps With Serrated Hubs to Ground Copper Grounding Conductor to Water Pipes In Indoor Environments. This 1" Adapter Hub Swings 360 Degrees to Make Alignment Simple and Offer Greater Flexibility In Installation. The Zinc-Plated Steel Screws and Bronze Hub Are Made Of Economical, High-Quality Metals That Provide Durable Performance In A Range Of Applications. Conduit Hub Allows For Entry From Any Direction and Fits 1" Conduit or Wire In
$1,766.63
Per 100
GFL Slim Led Flood, 80W, 3CCT, Dusk to Dawn, 120V-277V, Large.
Available now at Paris: In Stock
Paris Availability: In Stock
$157.00
Starter Kit: 500' 3/32 Cable 100 KL100 Cutter/Coun
$637.14
Eaton Crouse-Hinds Series Champ VMVL Led Fixture, Cool White, 100W Hid Equivalent, No Guard, Glass Lens, 5000 Lumens, 127 LM/W, Die Cast Aluminum, No Mounting Module, Type V, Quick-Clip, 100-277 Vac, 127-250 VDC, 45W
$4,526.57
Eaton B-Line Series Strut Mounting Bracket, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.216LBS, Conduit Size: 1" Emt/Rigid, Conduit and Cable Clamps, 1.1" Max Mount Size, 1.4" Min, 200 LBS Load Capacity, Pre-Galvanized
$4.49
Eaton Crouse-Hinds Series GLS Grounding Bushing, Rigid/Imc, Aluminum Lug, #4-14 Awg, Malleable Iron, 105°C, Threadless, 1"
$1,603.50
THQL Circuit Breaker 2 Pole
$225.14
Use Nsi’S GGC-1000 Green Grounding Clips For Quick and Easy Grounding Of Copper Conductor Against The Wall Of An Electrical Junction Box. to Install, Simply Slide The Stripped Grounding Wire Into The Clip and Then Place The Clip Opening Over The Side Wall Of The Metal Box. to Secure The Clip, Place A Flathead Screwdriver Into The Push Tab and Then Drive The Clip Onto The Box Wall. Clip Comes In A Package Of 100 Units. Stock Products You Can Rely On—Stock Nsi.
$10.32
High Grade Tape IP54, 24V, 3000K, 100FT RL, 4.6W/FT, W/5 TL-Conkit, Y0409676/TL-2PWR-HD, 10MM 2PIN Connector W/6' Cable
$503.46
20
Popularity
Default