Add More Items
View All Quick Selects
Below you can add an image for 'H' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Sierraplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, 2 Gang, #14 to #12 Awg Compatible Wire Size, Wall Mount, 1.29 In Length, 1 In Width, 3.31 In Height, Thermoplastic, Brown, Impact Resistant, 0.1300 LB
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
Book Price
$378.32
Per 100
3M 7000002421 3M™ H-700 Series Repl
Check local availability
$21.22
Each
This item is no longer available. Click to view alternate items.
The Tak-Tape™ Hook and Loop Cable Roll Is Constructed Of Soft, Premium Material That Is Safe to Use On High Performance Cables to Protect Against Over-Tensioning. The Hook and Loop Cable Tie Is Adjustable, Releasable, and Re-Usable Making It Ideal For Applications Requiring Frequent Moves, Adds, or Changes. The Cable Roll Is 20 Feet L X 0.75 Inches W (6.1M X 19.1MM).
$22.11
H15 Highbay 240/200/150W 3/4/5K 120-277V Black
$131.52
Combination Switch, 1 Pole, 15 A, 120/277 V Ac, Brown, 1.32 (L) X 0.94 (W) X 3.28 (H) In, Toggle Actuator, Wall Mount, 0.22 LB
$1,528.18
Pendant Mount Kit With Adaptor
$49.91
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Thermoplastic, Brown, 0.05137 LB
$68.91
120V Track Systems Are Modular and Can Be Designed For Multiple Applications In Nearly Any Interior Environment. Choose From Hundreds Of Compatible Track Fixtures and Pendants By Wac Lighting to Install On Track Systems. Versatile Yet Sturdy, Track Systems Can Be Surface Mounted or Suspended From Ceilings, Enabling The Lighting Design to Adapt to Changing Styles and Spaces. Track May Be Field Cut to Size and Combine Power Connectors, Accessories, and Suspension Options to Build A Complete System.
$68.67
Wall Plate, 2 Gang, 4.75 (W) X 4.6875 (H) In, 0.070 In Thickness, Thermoplastic, Brown, 0.0953 LB
$137.63
Compression Connector, #6 Awg (Run and TAP1);16 SQ.MM (Run and TAP1);#14 Awg (TAP2 and TAP3);2.5 SQ.MM (TAP2 and TAP3) Conductor Size, #2 Awg (Run and TAP1);25 SQ.MM (Run and TAP1);#8 Awg (TAP2 and TAP3);6 SQ.MM (TAP2 and TAP3) Conductor Size, Non-Insulated, Copper Conductor Material, Brown (Die Color) Insulation Color, 1.55 In Overall Length, 600 V, 1 LB/Ea
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$12.73
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Thermoplastic, Brown, 0.06154 LB
$88.92
Connectron 63311|Littelfuse LH600303C|Marathon 6F30A3B|Mersen 60303|Westinghse W633ha
$158.74
Fuse Block, Barrier Type; Thermoplastic Material; 14 to 2 Awg Copper, 12 to 2 Awg Aluminum Wire Size; Ul 4248, Csa C22.2, Ce Approval; 3 Pole(S); Box Lug Terminal Type; Class H Fuse Type; 1/10 to 30 Amp Fuse Current Rating
$49.24
4-Way Switch, 4 Poles, 4 Ways, 15 A, 120 V, Thermoplastic, Brown, Toggle Actuator, Wall Mount, 1.25 (L) X 1.090 (W) X 3.281 (H) In, 0.21 LB
$1,595.96
Combination Switch, 3 Ways, 15 A, 120 to 277 V, Thermoplastic, Brass Contact Material, Brown, Grounding Connection, Wall Mount, 1.43 (L) X 1.27 (W) X 4.19 (H) In, 0.15 LB
$622.11
3M 7000053179 3M™ Full Brim H-800 S
$30.37
Decorator Switch, 1 Pole, 15 A, 120 to 277 V, Thermoplastic, Brass Contact Material, Brown, Grounding Connection, Paddle Actuator, Wall Mount, 1.43 (L) X 1.27 (W) X 4.19 (H) In, 0.14 LB
$358.27
The H100X034H1T Military-Grade Polyolefin Heat-Shrink Label Is Single-Sided Printable. It Offers Crisp, Clear Legends With Superior Readability For Quick and Easy Label Production. The Heat-Shrink Sleeve Is Designed to Provide A Clear, Reliable, and Durable Way to Identify Wires and Cables. Shrink Ratio 3:1. 0.34" X 1" (8.6 MM X 25.4 MM). Color White. 1000 Labels Per Roll.
$618.31
Toggle Switch, 1 Pole, 20 A, 120/277 V Ac, Nylon Material, Silver Cadmium Oxide Contact Material, Brown, Grounding Connection, Wall Mount, 1.320 (L) X 1.073 (W) X 3.281 (H) In, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.16 LB
$669.50
Fixture Loop, Loop; Male Hub; Length 2-1/2 Inch; Application Industrial
Total Availability:
$22.59
20
Popularity
Default