Add More Items
View All Quick Selects
Below you can add an image for 'HKD3150' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Series C Complete Molded Case Circuit Breaker, K-Frame, HKD, Fixed Thermal, Fixed Magnetic Trip, Three-Pole, 400 A, 600 Vac, 250 VDC, 100 Kaic At 240 Vac, 65 Kaic At 480 Vac, Aluminum, Line and Load, 50/60 HZ
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$6,230.27
Each
Total Availability:
This item is no longer available. Click to view alternate items.
Eaton Series C Complete Molded Case Circuit Breaker, K-Frame, HKD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip, Three-Pole, 300A, 600 Vac, 250 VDC, 100 Kaic At 240 Vac, 65 Kaic At 480 Vac, Without Terminals, 50/60 HZ
$11,746.67
Eaton Series C Complete Molded Case Circuit Breaker, K-Frame, HKD, Molded Case Switch, Fixed Thermal, Fixed Magnetic Trip, Three-Pole, 400A, 600 Vac, 250 VDC, 100 Kaic At 240 Vac, 65 Kaic At 480 Vac, Without Terminals, 50/60 HZ
$10,344.20
E50 Nema Limit Switch, Lever, Rotary Lever, Rev Mount Roller, 1.5 Inch Len, Stainless Steel, Nylatron Roller 0.75 Inch Diameter 0.32 Inch Width, 14-250F(-10-121C), Stainless Steel, Nylatron, Ul, Csa, Ce
Total Availability: In Stock
$42.93
Samsung BE50D-H - 4K - Business Pro TV - 50"
Request Quote
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, HFD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 150 A, 600 Vac, 250 VDC, Load Side, 50/60 HZ
$3,920.15
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, FD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 150 A, 600 Vac, 250 VDC, 65 Kaic At 240 Vac, 35 Kaic At 480 Vac
$2,786.11
Limit Switch Head, E50 Heavy Duty Plug In Series, 24 V Ac to 120 V DC, -14 to +201 °F, 1.05 In Actuator Length, 0.5000 LB/Ea
$180.07
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, HFD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 150A, 600 Vac, 250 VDC, 100 Kaic At 240 Vac, 65 Kaic At 480 Vac, Line and Load, 50/60 HZ
$6,901.87
E50 Nema Limit Switch, Head, Wobble Head, Spring Ret, Standard Duty, 14-250F(-10-121C), Screw Term, Nema 1, 3, 3S, 4, 4X, 6, 6P, 13, IP67, Diec ZN, Ul, Csa, Ce
$210.79
Eaton 10250T Pushbutton, 10250H, Assembled Control Station, 30.5 MM, Heavy-Duty, Nema 1, Black, Flush, Die Cast, For/Rev/Stop, Surface, Three Element
$572.04
E50 Nema Limit Switch, Head, Side Push Roller, Spring Ret, 14-250F(-10-121C), Screw Term, Nema 1, 3, 3S, 4, 4X, 6, 6P, 13, IP67, Diec ZN, Ul, Csa, Ce
$321.96
E50 Nema Limit Switch, Head, Side Pushbutton, Spring Ret, 14-250F(-10-121C), Screw Term, Nema 1, 3, 3S, 4, 4X, 6, 6P, 13, IP67, Diec ZN, Ul, Csa, Ce
$264.43
Eaton 10250T Pushbutton Legend Plate, 10250T Series, 1/2 Round Legend Plate, Black, Legend: Run, 3/16 In High, White Letters
$12.70
E50 Nema Limit Switch, Head, Side Rotary, Two Pos, Maintained, 50 Degrees to Operate Contacts, 14-250F(-10-121C), Screw Term, Nema 1, 3, 3S, 4, 4X, 6, 6P, 13, IP67, Diec ZN, Ul, Csa, Ce
$270.96
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, FD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 50 A, 600 Vac, 250 VDC, Load Side, 50/60 HZ
Available now at Austin RDC: In Stock
Austin RDC Availability: In Stock
$1,092.02
E50 Nema Limit Switch, Head, Side Pushbutton, Adj Spring Ret, 14-250F(-10-121C), Screw Term, Nema 1, 3, 3S, 4, 4X, 6, 6P, 13, IP67, Diec ZN, Ul, Csa, Ce
$316.19
Eaton 10250T Pushbutton, 10250T, 30.5 MM, Heavy-Duty, 40 MM, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Two-Position, Maintained Push and Pull, Standard, Red Actuator, Plastic Bus, Emergency Stop, 1NO-1NC
$217.25
20
Popularity
Default