DS400NK - Safety Switch Access/Neut Block 400A DG-DH

Eaton

  • $275.86 (Each)
  • $275.86 (Each)

In-Stock: 0 available locally (Springdale, AR) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DS400NK
Manufacturer
Eaton
Manufacturer's Part Number
DS400NK
Description
Safety Switch Access/Neut Block 400A DG-DH
Neutral Kit, 3.602 In Overall Length, 5.856 In Overall Width, 6.598 In Overall Height, 2.5 LB
Slang Terms

Suggest a New Term
Categories
Safety Switches - Safety Switch Accessories Mark as Incorrect
Suggest a New Category
Classification
Disconnect Accessories
UNSPSC
N/A
UPC/GTIN
782113208206 / 00782113208206
Weight per unit
2.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$275.86 (Each)
Stock Availability
Springdale
0 (Find nearest stock)
All Stores
64
Resources
Images
 
 
DS400NK - Small Image
 
DS400NK - Large Image
 
DS400NK - Large Image
 
DS400NK - Large Image
Specifications Sheets
 
 
DS400NK - Specification Sheet
Attachments
 
 
DS400NK - Specification Sheet
Brochures
 
 
DS400NK - Brochure
Other Links
 
 
DS400NK - Other
 
DS400NK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
400A DG, DH
Dimensions and Weight
Overall Length
3.602 in
Depth
5.856
Width
5.856
Height
6.598
Descriptions
Product Type
Neutral Kit
Long Description
Neutral Kit, 3.602 in Overall Length, 5.856 in Overall Width, 6.598 in Overall Height, 2.5 lb
Short Description
Neutral Kit, For 400 A General Duty;Heavy Duty Safety Switches, 3.602 in L
Description
SAFETY SWITCH ACCESS/NEUT BLOCK 400A DG-DH
Features
ES-CDPA-Eaton Safety Switch Accessories/Renewal Parts
extra long description
ETN DS400NK Safety Switch Access,40
Special Features
Used with 400A General Duty, Heavy Duty Safety Switches
Additional Information
accessory type
Neutral Kit
for use with
400 A General Duty Safety Switches;Heavy Duty Safety Switches
Overall Width
5.856 in
Overall Height
6.598 in
package quantity
1 ct
Made in USA
yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DS400NK
GTIN
00782113208206
UPC
782113208206
Taxonomies, Classifications, and Categories
Category Description
Disconnect Accessories
Type
Accessory
Packaging
Weight
2.5 lb
Weight per each
2.5
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat