Add More Items
View All Quick Selects
Below you can add an image for 'HOMFPCP' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
20-4C Type P
Total Availability: In Stock
Check local availability
Book Price
$18,081.20
Per 1,000 Feet
Eaton Molded Case Circuit Breaker Accessory Motor Protection, Motor Circuit Protector, 70 A, Three-Pole, Frame J-K, 210-700 A, Series C, Non-Aluminum
$1,209.67
Each
Eaton Molded Case Circuit Breaker Accessory Motor Protection, Motor Circuit Protector, 150 A, Three-Pole, Frame J-K, 450-1500 A, Series C, Non-Aluminum
$1,732.80
Eaton Molded Case Circuit Breaker Accessory Motor Protection, Motor Circuit Protector, 100 A, Three-Pole, Frame J-K, 300-1000 A, Series C, Non-Aluminum
Motor Cicuit Protector, 150 A, Nema 4 Starter Size, 750 to 2500 A Trip Setting, Magnetic Trip Tripping Mechanism, Line and Load Lug Terminal, 600 V Ac;250 V DC, F-Frame Frame, 4.5 LB
Eaton Molded Case Circuit Breaker Accessory Motor Protection, Motor Circuit Protector, 150 A, Three-Pole, 750-2500 A, Series C
$2,655.19
Pole Line, Made In Usa, Carton Package Type
$7,378.29
Eaton Molded Case Circuit Breaker Accessory Motor Protection, Motor Circuit Protector, 250 A, Three-Pole, Frame J-K, 1250-2500 A, 600 V, 250 VDC, Series C, Line and Load, Non-Aluminum
$3,386.16
Eaton Molded Case Circuit Breaker Accessory Motor Circuit Protector, Motor Circuit Protector, 7 A, Three-Pole, Frame J-K, 21-70 A, Series C, Non-Aluminum
$802.50
Motor Cicuit Protector, 100 A, Nema 3 Starter Size, 300 to 1000 A Trip Setting, Magnetic Trip Tripping Mechanism, Line and Load Lug Terminal, 600 V Ac;250 V DC, F-Frame Frame, 6 In Overall Height, 3.38 In Overall Length
$1,874.99
8-4C Type P
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$2,793.73
Eaton Molded Case Circuit Breaker Accessory Motor Protection, Motor Circuit Protector, Three-Pole, Frame J-K, 90-300 A, Series C
$1,335.86
Eaton Molded Case Circuit Breaker Accessory Motor Protection, Motor Circuit Protector, 30 A, Three-Pole, Frame J-K, 90-300 A, Series C, Non-Aluminum
Eaton Molded Case Circuit Breaker Accessory Motor Protection, Motor Circuit Protector, 250 A, Three-Pole, Frame J-K, 1125-2250 A, 600 V, 250 VDC, Series C, Line and Load, Non-Aluminum
$3,034.72
Motor Cicuit Protector, 50 A, Nema 2 Starter Size, 50 to 500 A Trip Setting, Magnetic Trip Tripping Mechanism, Line and Load Lug Terminal, 600 V Ac;250 V DC, F-Frame Frame
$995.69
Eaton Molded Case Circuit Breaker Accessory Motor Circuit Protector, Motor Circuit Protector, 15 A, Three-Pole, Frame J-K, 45-150 A, Series C, Non-Aluminum
20
Popularity
Default