Add More Items
View All Quick Selects
Below you can add an image for 'HOMFPCP' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Motor Cicuit Protector, 100 A, Nema 3 Starter Size, 300 to 1000 A Trip Setting, Magnetic Trip Tripping Mechanism, Line and Load Lug Terminal, 600 V Ac;250 V DC, F-Frame Frame, 6 In Overall Height, 3.38 In Overall Length
Total Availability: In Stock
Check local availability
Book Price
$1,874.99
Each
Eaton Molded Case Circuit Breaker Accessory Motor Protection, Motor Circuit Protector, 400 A, Three-Pole, Frame J-K, 2000-4000 A, 600 V, 250 VDC, Series C, Line and Load, Non-Aluminum
$3,811.61
Eaton Molded Case Circuit Breaker Accessory Motor Protection, Motor Circuit Protector, 600 A, Three-Pole, Frame J-K, 1800-6000 A, 600 V, 250 VDC, Series C, Without, Without Terminals
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$11,562.55
Eaton Molded Case Circuit Breaker Accessory Motor Protection, Motor Circuit Protector, 25 A, Three-Pole, 1A-1B Left Pigtail Rear, Frame J-K, 40-60 A, 600 V, 250 VDC, Series C, Line and Load, Non-Aluminum
$1,767.87
Our 3M™ Fire Barrier Moldable Putty Pads MPP+ Are A One-Part Firestop Material Used In Various Fire-Rated Assemblies, Such As Electrical Box Protection. Designed to Prevent The Spread Of Fire, Smoke and Noxious Gasses, This Intumescent Material Comes Ready to Use In Convenient 1/10 (2.54 MM) Thick Pads That Are Conformable By Hand With No Mixing or Tools. Pads Are Firestop Tested Up to 4 Hours.
$7.31
Eaton Molded Case Circuit Breaker Accessory Motor Protection, Motor Circuit Protector, 600 A, Three-Pole, Frame LG, 3000-6000 A, 600 V, 250 VDC, Series G
$5,948.49
Eaton Molded Case Circuit Breaker Accessory Motor Protection, Motor Circuit Protector, 70 A, Three-Pole, 480 V, Adjustable, Frame Eg, 210-700 A, 600Y/347 V, Series G, Non-Aluminum
$1,013.88
Eaton Molded Case Circuit Breaker Accessory Motor Protection, Motor Circuit Protector, 3 A, Three-Pole, 480 V, Adjustable, Frame J-K, 9-30 A, 600 Y/347 V, Series G, Non-Aluminum
$1,334.88
This item is no longer available. Click to view alternate items.
Eaton Molded Case Circuit Breaker Accessory Motor Protection, Motor Circuit Protector, 100 A, Three-Pole, Electric Starters, Frame J-K, 300-1000 A, Series C, Non-Aluminum
$1,883.69
Ready to ship from Springdale: In Stock
Springdale Availability: Out Of Stock
$18.10
Eaton Molded Case Circuit Breaker Accessory Motor Protection, Motor Circuit Protector, 100 A, Three-Pole, 480 V, Adjustable, Frame J-K, 300-1000 A, 600 Y/347 V, Series G, Non-Aluminum
$994.32
Eaton Molded Case Circuit Breaker Accessory Motor Protection, Motor Circuit Protector, 15 A, Three-Pole, 480 V, Adjustable, Frame J-K, 45-150 A, 600 Y/347 V, Series G, Non-Aluminum
$665.58
Eaton Molded Case Circuit Breaker Accessory Motor Protection, Motor Circuit Protector, 600 A, Three-Pole, Frame LG, 2000-4000 A, 600 V, 250 VDC, Series G
Pliers, Linesmans Multi 8IN 6-N-1
$58.55
Weatherproof Outlet Cover, 1 Gang, 5-3/8 In (L) X 3-1/2 In (W) X 4-3/4 In (H), Horizontal Mount/Vertical Mount, Rectangular, Uv Stabilized Plastic, Clear
$21.50
Eaton Molded Case Circuit Breaker Accessory Motor Protection, Motor Circuit Protector, 30 A, Three-Pole, 480 V, Adjustable, Frame J-K, 90-300 A, 600 Y/347 V, Series G, Non-Aluminum
Eaton Molded Case Circuit Breaker Accessory Motor Protection, Motor Circuit Protector, 7 A, Three-Pole, 480 V, Adjustable, Frame J-K, 21-70 A, 600 Y/347 V, Series G, Non-Aluminum
00745973818107|0745973|745973818107|74597381810|81810|LFPG M6|LFPGM6|LFPG-M6|Bracket|Acuity Brands LFPG M6|Acuity Brands LFPGM6|Acuity Brands LFPG-M6|Lithonia LFPG M6|Lithonia LFPGM6|Lithonia LFPG-M6|Lithonia Lighting LFPG M6|Lithonia Lighting LFPGM6|Lithonia Lighting LFPG-M6|Lithonialighting LFPG M6|Lithonialighting LFPGM6|Lithonialighting LFPG-M6
$18.44
20
Popularity
Default