Add More Items
View All Quick Selects
Below you can add an image for 'HP75LG' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Molded Case Circuit Breaker Accessory Handle Mechanism, Handle Mechanism, High Performance Handle, Power Defense, Frame J-K, 10 FT., Nema 1/3R/12, 10 FT, Frame 1
Total Availability: In Stock
Check local availability
Book Price
$493.24
Each
Wall Mount Enclosure, Single Door Type; Hot Compression Molded Fiberglass Reinforced Polyester Material; Glacier Gray Color; 11.43 Inch; 13.41 Inch; 6.6 Inch; Ul/Cul 50, Csa 22.2 Approval; Wall Mounting; Nema 1/3R/4X/6P/12 Enclosure
$677.86
Non-Metallic Enclosure, One Door Type; Hot Compression Molded Fiberglass Reinforced Polyester Material; Glacier Gray/White Color; 13-15/32 Inch; 15-15/32 Inch; 6-1/4 Inch; Ul 50, Cul 50, Csa C22.2 Approval; Wall Mounting; Nema 1/3R/4X/6P/12 Enclosure
$718.41
Wall Mount Enclosure, Hinged, Padlock Latch Type; Fiberglass Reinforced Polyester Material; 14 Inch; 16 Inch; 8 Inch; Ul (Canada and Us), Csa, Ce Approval; Nema 1/3R/4X/6P/12, IP66 Enclosure; Raised Cover Type; Rohs/Reach Compliant
$805.16
Low-Profile Zinc Die-Cast, Liquid-Tight, and Oil-Tight Strain Relief Cord Connector Furnished With A Sealing Ring and Locknut. Supports .385 to .750 Cord Range With A 3/4 Inch Trade Size.
$601.37
Per 100
100W HPS Security Lite
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$86.00
Eaton Molded Case Circuit Breaker Accessory Handle Mechanism, High Performance Flex Shaft Flange-Mounted Handle Mechanism, LG-Frame, Series G, Nema 4/4X, 4 FT
$1,262.28
The Polaris IPLG3/0-4 Grey Multi-Tap Single Side Entry Connector Features 4 Ports Sized For 3/0 - 4 Awg Class B, C or D Wires or 2/0 - 2 Awg Class K, M or I Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Port Is Specially Designed For Fine-Stranded Copper Wires With A Pre-Installed Tin Plated Copper Ferule That Collapses As The Screw Is Tightened to Form A Strong Connection With Fine-Stranded Wires. Removable Access Plugs Cover The Hex Screws Used to Tighten TH
$65.97
House Panel, CSR2150 Main Breaker, BW/BWH Secondary Breaker, 300A, 120/240V, Ringless, 22 Kaic, Surface Mounting, Nema 3R Enclosure, Aluminum Bus, Underground Feed, Lever Bypass, 1 Socket, Lug Landings For Compression, Lugs Not Included
$5,574.82
Eaton Cutler-Hammer Series Housing Panel, 400A, 120/240V, BRH/BWH Secondary Ciruit, Aluminum Bus Material, Lever Bypass, Nema 3R Enclosure, Underground Feed Type, 22 Kaic Interrupt Rating, Surface Mounting, Ringless Security
$1,810.35
400W High Pressure Sodium, 5 Tap (120/208/240/277/480), Ballast Replacement Kit
$335.10
House Panel, CSR2150BM Main Breaker, 300A, 120/240V, Ringless, 4 Spaces, 6 Circuits, 22 Kaic, Surface Mounting, Nema 3R Enclosure, Aluminum Bus, Underground Feed, No Bypass, 1 Socket, Lug Landings For Compression, Lugs Not Included
$1,574.80
Eaton Cutler-Hammer Series Housing Panel, 400A, 120/240V, BRH/BWH Secondary Ciruit, Aluminum Bus Material, Lever Bypass, Nema 3R Enclosure, Underground Feed Type, 22 Kaic Interrupt Rating, Surface Mounting, Ringless Security, 1 Socket
$3,767.68
1000W High Pressure Sodium, Quad Tap, Ballast Replacement Kit
$323.50
1000W (S52) High Pressure Sodium Ballast Kit
$533.70
150W High Pressure Sodium, Quad Tap, Ballast Replacement Kit
$213.72
Eaton B-Line Series Strut Mounting Bracket, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.157LBS, Conduit Size: 0.75" Emt/Rigid, Conduit and Cable Clamps, .86" Max Mount Size, 1.11" Min, 200 LBS Load Capacity, Pre-Galvanized
$267.20
Powerxl DG1 Af Drive, 5.5 KW 7.5 HP CT 3-Phase 50/60 HZ 25A Output IP21/Type 1 Enclosure FR2 LCD Display Internal Emc Filter &Amp; DC Choke Ethernet, RS-485, Bacnet MS/TP, Modbus TCP &Amp; Rtu Ports 2 Expansion Slots Brake Chopper
$1,924.47
Conduit Coupling, Threaded Female Type; Galvanized Steel Material; Rigid Conduit Used On; Ul Approval; 50 Standard Package; 1 Inch Trade Size; Total Length Of Thread to Vanish Point 0.9845 Inch; Effective Length 0.6828 Inch; Pitch Diameter 1.2136 Inch
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$446.77
Eaton Molded Case Circuit Breaker Accessory Handle Mechanism, High Performance Flex Shaft Flange-Mounted Handle Mechanism, Eg-Frame, Frame J-K, Series G, Nema 4/4X, 2 FT
$931.03
20
Popularity
Default