Add More Items
View All Quick Selects
Below you can add an image for 'IOS' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton DS Type Safety Switching Devices, Panel Mounted Disconnects, 100A, 600 Vac, 250 VDC, Three-Pole, Three-Wire, Fusible, Complete Unit, Class R Fuses, 100A At 250/600 Vac Fuse Clips, 100A Switch Rating, Nec 250/600 Type Volts
Total Availability: In Stock
Check local availability
Book Price
$1,845.84
Each
Panel Mounted Disconnects, Type DS - Disconnect Switch, 30A, 600 Vac, 250 VDC, Three-Pole, Three-Wire, Fusible, Complete Unit, Class R Fuses, 30A At 600 Vac Fuse Clips, 30A Switch Rating, Nec 600 Type Volts
$863.26
Eaton Type DS Disconnect Switch, Panel Mounted Disconnects, Type DS - Disconnect Switch, 60A, 600 Vac, 250 VDC, Three-Pole, Three-Wire, Fusible, Complete Unit, Class R Fuses, 60A At 600 Vac Fuse Clips, 60A Switch Rating, Nec 600 Type Volts
$1,058.57
00782274201375|0782274|782274201375|78227420137|20137|DS:0206765|Ebm/DSD Device Plug|Crouse DS:0206765|Crouse Hinds DS:0206765|Crouse-Hinds Company DS:0206765|Crousehinds DS:0206765|Crouse-Hinds DS:0206765|Eaton Crouse-Hinds DS:0206765|Eaton Crouse-Hinds Series DS:0206765|Eeton Crouse-Hinds DS:0206765
$51.53
Eaton Crouse-Hinds Series DS Grounding Receptacle Cover, Sheet Steel, Surface Mount, Single-Gang, For Standard and Three-Pole, Two-Wire Grounding Type Round Flush Receptacles
$12.99
Eaton Crouse-Hinds Series DS Snap or Toggle Switch Cover, Sheet Steel, Surface Mount, Single-Gang, For Square Handle General Use Snap or Toggle Switches - Unguarded
Eaton Crouse-Hinds Series Flexstation DS Blank Cover, Feraloy Iron Alloy, Single-Gang, Single Hole Cover
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$221.49
Eaton Crouse-Hinds Series DSD Blank Cover and Device Sub-Assembly, Copper-Free Aluminum, Blank Cover, No Operators
$184.27
Eaton Crouse-Hinds Series DS Raintight Snap Switch Cover, Cast Aluminum, Single-Gang, Gasket, For Standard Operation; Marked On-Off Handle, For General Use Snap Switches
$139.54
Eaton Crouse-Hinds Series Flexstation DS Blank Cover, Copper-Free Aluminum, Single-Gang, 2 Hole Covers
$240.37
Panel Mounted Disconnects, Type DS - Disconnect Switch, 30A, 600 Vac, 250 VDC, Three-Pole, Three-Wire, Non-Fusible, Complete Unit, 30A Switch Rating
$693.73
Eaton Crouse-Hinds Series DS Receptacle Cover, Sheet Steel, Surface Mount, Single-Gang, For Flush Plug Receptacle Requiring 1-5/8" Opening Diameter
Eaton Crouse-Hinds Series DS Snap or Toggle Switch Cover, Sheet Aluminum, Surface Mount, Single-Gang, For Square Handle General Use Snap or Toggle Switches - Unguarded
$16.28
Eaton Type DS Disconnect Switch, Panel Mounted Disconnects, 100A, 600 Vac, 250 VDC, Three-Pole, Three-Wire, Non-Fusible, Complete Unit, 100A Switch Rating
$1,462.18
Retrofit Adapter Plate to Other Brand En
$18.40
Panel Mounted Disconnects, Type DS - Disconnect Switch, 60A, 600 Vac, 250 VDC, Three-Pole, Three-Wire, Non-Fusible, Complete Unit, 60A Switch Rating
$812.97
Eaton Crouse-Hinds Series DSD Blank Cover and Device Sub-Assembly, Feraloy Iron Alloy, Blank Cover, No Operators
$187.92
3000K DLR2 V1 DWNLGT WH
$40.95
Box Switch Cover, DS Model, On-Off Hole Lock Box Style, 1 Gang, 2.91 In Length, 2.08 In Width, 4.44 In Height, Box Mount, 0.36 LB/Ea
Ready to ship from Nacogdoches: In Stock
Nacogdoches Availability: Out Of Stock
$99.15
SCR0100S6
$4.09
20
Popularity
Default