Add More Items
View All Quick Selects
Below you can add an image for 'KG80R' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Samsung 85" QN80F Series 4K Neo Qled Smart TV
Total Availability: In Stock
Check local availability
Book Price
$1,846.70
Each
Exhaust Fan, 10 In Width, 10 In Depth, 9-1/8 In Height, 2.0 Sones Sound Level, 80 CFM Air Flow, Snap-In Bracket, 5 LB
$40.93
FLNR080ID Is A Class RK5 Fuse With An Ampere Rating Of 80 and Knife-Blade-Style Construction.
$64.74
Type Adr-Alcul Single-Conductor, One-Hole Mount For Conductor Range Max 800 Kcmil, Min 300 Kcmil
Ready to ship from Baton Rouge: In Stock
Baton Rouge Availability: Out Of Stock
$2,432.39
Per 100
Hanwha Qseries 5MP Ir Vandal Ip Dome Camera, White
$562.15
Algo 8180 Audio Alerter
$593.51
80MM Pistol Handle With O/I and Off/On Markings and Protection According to Nema 1, 3R, 12, 4, 4X and Ip66
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$299.67
Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 S @ 500% Response Time, Blade End X Blade End Connection, 80 A, 600 V Ac;300 V DC, Blade Terminal, 1.11 In Diameter, 7.88 In Overall Length, 0.41 LB
$132.47
Eaton S801+ Soft Starter, 135 A, R-Frame, Three-Pole, 24 V Power, 200-600 V Operating Voltage, 47-63 HZ, 1-2 Conductors, #22-14 Awg Wire, 120 VDC, 240 Vac, Used With: 3PH Motors, Modbus Rtu, Nema 0, LCD Display, -30°C to -50°C
$13,497.34
Bath Fan, 6 In Duct Size, 80 CFM Air Flow, 120 V, 0.2 A, 80 CFM, 23.3 W, 0.3 Sones Sound Level, 10-1/2 In Length, 11-3/8 In Width, 7-5/8 In Height, Polymeric Grill Material, Rugged Galvanized Steel Housing Material, White, 11.6 LB
$149.98
80 CFM Bathroom Fan .3 Sones Energy Star
$174.02
Type Adr-Alcul Two-Conductor, One-Hole Mount For Conductor Range Max 800 Kcmil, Min 300 Kcmil
$7,019.58
Housing For BHFLED80F Assembly Pack
Available now at Covington: In Stock
Covington Availability: In Stock
$58.21
The M18™ 2 Gallon Wet/Dry Vacuum Provides Users With A Powerful and Portable Wet/Dry Clean-Up Tool. A High Performance Motor Creates Powerful Suction For Both Wet and Dry Applications. Its Stackable Design and Organized On-Board Storage Keeps All Of The Attachments Inside The Unit For Convenient Transport and Storage. The 0880-20 Comes With A Flexible Hose, Crevice Tool, Utility Nozzle, and A Certified Hepa Filter. With 30+ Minutes Of Run Time On A M18™ Redlithium™ High Demand™ 9.0 Battery Pack, Its Ideal
$158.99
This 20-Inch Enclosure Features Universal On-Q® Bay Style Mounting Holes That Are Compatible With All Bay Style Modules. It Also Includes Larger Top Openings That Make Pulling Wire Easier As Well As Additional Knockouts, More Side Lances and Side Tabs For More Flexible Mounting.
$83.68
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, Bolt-On Mounting, 80 A, 10 Kaic, Two-Pole, 240 V, Non-Interchangeable, Q7, Bab
$280.87
BR Loadcenter, 200A CSR Main Breaker, 40 Spaces/80 Circuits, 120/240V, Aluminum Bus, L1 Indoor Box Size, #2-300MCM Incoming Lug Size, Quick Connect Neutral Configuration
Total Availability:
$468.53
This item is no longer available. Click to view alternate items.
The 5 In P8061 Is Ideal For Use In Both New Construction As Well As Remodel/Retrofit. Light Output Is Comparable to That Of A Typical 65W Incandescent Downlight, Providing Up to 75 Percent Energy Savings. The P8061 Is Equipped With Both Edison Base Adapter and Quick Link Connector Allowing Easy Installation In Many Standard Incandescent Recessed Housings. White Finish.
$40.57
80 CFM Fan Finish Pack W/Cleancover
$104.40
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
20
Popularity
Default