Add More Items
View All Quick Selects
Below you can add an image for 'KNOOK16Y' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
00019813491233|0019813|019813491233|01981349123|49123|KN00K24Y|KNOOK24Y|Kitchen Nook 24IN 13W 3K 90 Cri 120V BR|Rab KN00K24Y|Rab KNOOK24Y|Rab Lighting KN00K24Y|Rab Lighting KNOOK24Y|Rablighting KN00K24Y|Rablighting Knook24y
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$100.63
Each
18 X 16 Aluminum Back Panel
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
$83.08
Acrylic Material; 16 Inch Dia Size; 175/200/250/320/350/400 W High Pressure Sodium/Metal Halide Lamp Type; Lumark Brand
Total Availability:
$91.90
This item is no longer available. Click to view alternate items.
CS812 Cable/Conduit to Stud Attachment, 1" Emt, 2 1/8" Box Depth
$145.82
Per 100
Eaton B-Line Series Panel Enclosure, Nema 3R, Ansi 61 Gray Painted, Protects Against Rain, Sleet and Ice Formation, Galvanized Steel, Wall Mounting, Panel Enclosures, Type 3R Large Continuous Hinge Cover, 20" X 16" Panel
$133.42
Screw-Cover Enclosure Type 1 With Knockouts, 16X16X6, Gray, Steel
$88.82
Concept Panel, Fits 16.00X16.00 Inch Enclosure, White, Mild Steel
$79.62
500 16" Unasm S/M S/C W/Knkout Hole
$6.97
Screw-Cover Enclosure Type 1 No Knockouts, 16X16X6, Gray, Steel
Concept Single-Door Enclosure, 16.00X16.00X8.00, Gray, Steel
$551.25
Landscape 650 Lumens Flood Sleek 16 PAR16 60W Max Bronze
$89.06
Panel For Type 3R 4 4X 12 13 Enclosure, Fits 16X16, White, Steel
$74.38
The Nsi G-16 Heavy Bronze Ground Clamp With Wire Adapter Grips On Pipes Between 4-1/2" to 6" In Diameter and Features A Wire Adapter That Swings 360 Degrees to Make Alignment Simple. Heavy Duty Bronze Adapters Have Serrations That Match The Serrations On The Ground Clamp, Assuring A Positive Lock. The Zinc-Plated Steel Screws and Bronze Clamp Body Are Made Of Tough, High-Quality Metals That Provide Durable Performance In A Range Of Applications. Use This Clamp to Connect Grounding Conductor to Rigid Condui
$153.36
Continuous Hinge Enclosure With Clamps LP Type 4, 16X16X8, Gray, Mild Steel
$658.44
16 In Pad MNT Base
$150.00
Panel, Steel, Polyester Powder Paint, White, 16.75 In Overall Length, 14.88 In Overall Width, 5.92 LB
$55.88
Panel For Type 3R 4 4X 12 13 Enclosure, Fits 20X16, White, Steel
$88.26
18X16 Aluminum Back Plate
$52.72
Enclosure Mounting Plate, Aluminum, 16.75 In Overall Length, 14.88 In Overall Width
Concept Panel, Fits 16.00X16.00 Inch Enclosure, Galvanized, Mild Steel
20
Popularity
Default