Add More Items
View All Quick Selects
Below you can add an image for 'KRW' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
KLKR001 Is A Class CC Fuse With An Ampere Rating Of 1.
Total Availability: In Stock
Check local availability
Book Price
$42.70
Each
KLDR01.5 Is A Class CC Fuse With An Ampere Rating Of 1.5.
Total Availability:
Total Availability: Out of Stock
$50.23
This item is no longer available. Click to view alternate items.
KLDR01.8 Is A Class CC Fuse With An Ampere Rating Of 1.8.
1G WHT In-Use CVR
$21.87
KLKR030 Is A Class CC Fuse With An Ampere Rating Of 30.
KLKR010 Is A Class CC Fuse With An Ampere Rating Of 10.
Constructed For Superior Resistance to Corrosion, This 1-Gang Wall Plate With One Horizontal Opening Is Recommended For Use In Food Processing Plants, Chemical Plants, and Other Industrial, Institutional, and Commercial Applications Where Corrosive Atmospheres Exist. This Wall Plate Can Be Customized With Over 300 Opening Styles.
$693.71
Per 100
KLKR015 Is A Class CC Fuse With An Ampere Rating Of 15.
P&S KTPD4W Disc Rec Sub WP3404WH
$1.57
THW 1/0 STR Green
$3,248.20
Per 1,000
1GB350WH
$576.17
Al XHHW #1 STR Orange 5000'
$742.15
Per 1,000 Feet
Eaton Crouse-Hinds Series Condulet Form 5 Cover, Cast Iron, 1"
$1,386.13
MTW Type; 500 FT; 0.123 Inch Outer Diameter; Bare/Annealed Copper Conductor Material; Ul 758/1063/1015, Cul, Csa Approval; 600 V Voltage Rating; 8 Ampere Current Rating; 90 Deg C Temperature Rating; 11 LB/MFT Weight; PVC Insulation Material; 16 Awg Conductor Size; Orange Color Code; Spool Package Type; 26 Strands Stranding; Applicable Standard Astm B3/B174/B787, Nec/Nfpa 79; Insulation Thickness 0.03 Inch
Total Availability: Available from manufacturer.
$160.20
Lith LBR6PFW LBR 6IN Round Plaster
$58.30
1-1/2 Form 7 LR Fitting
$353.85
1" LR W/C&G
Available now at Waco: In Stock
Waco Availability: In Stock
$20.34
Eaton Crouse-Hinds Series Condulet Form 5 Conduit Outlet Body, Malleable Iron, LR Shape, Snappack Pre-Assembled Body and Integral Gasket Cover, 1"
$4,144.30
Oz-Gedney Type LR Conduit Body, 1 In Hub, Length: 6-1/4 In, 2 In Height, Malleable Iron, Finish: Zinc Electroplated With Aluminum Enamel, Connection: Tapered FNPT, 3 (4 Awg) Conductors, 12 Cu-In Volume, Third Party Certification: Ul File Number E-1
$4,587.16
Hellermanntyton Surface Raceway Systems Are The Ideal Solution For Routing Communication and Power Cables. No Need to Break Into Existing Walls - Raceway Systems Are Designed to Route Cable Along Wall Surfaces. Made Of A PVC Material, Components Are Durable and Affordable; and The One-Piece Construction and Adhesive Tape Backing Make Positioning and Mounting Easy. Hellermanntyton Offers A Low Voltage TSR System and A Power Rated TSRP System That Are Available In Three Different Diameters to Accommodate Dif
$4.81
20
Popularity
Default