Search Results for "KTU-800"

1-20 of 116
800BAC - Wiremold

Nonmetallic Raceway, PVC Material, Ivory, Smooth Texture Natural Base;Matte Texture Ivory, 600 V (Ul)/300 V (Csa), 50 FT Length, 1-5/16 In Width, 7/16 In Height, 0.153 LB

  • MFR Part #: 800BAC
  • Total Availability: 190 Feet
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 100 Feet ($299.99) ·
800BAC - Wiremold

Total Availability: In Stock

800T2 - Nsi

2 Port Stacked Lug 800 - 300 MCM Stacked Lugs Are Large Size Set Screw Connectors With Wire Holes Stacked On Top Of Each Other to Minimize The Width Of The Connector. Made Of 6061T-6 Aluminum Alloy. Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Rated 600 Volts (2000V Max. Per UL486B). UL486A/B Listed. Temperature Rating 90 Degrees C. Mounting Hole Spacing Is Nema Standard Of 1.75".

  • MFR Part #: 800T-2
  • Kansas City - North Availability: 2
  • Total Availability: 36
800T2 - Nsi Industries

Available now at Kansas City - North: In Stock

Total Availability: In Stock

800WC - Wiremold

<P>800 Series Wire Clips. For Holding Conductors In Place.</P>

  • MFR Part #: 800WC
  • Total Availability: 68
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 5 ($2.60) ·
800WC - Wiremold

Total Availability: In Stock

800BACWH - Wiremold

The Wiremold 800 Series Raceway Is A Single Compartment Raceway For Communication or Power Applications. It Is Ideal For Use In Classrooms, Office, and Hotel Applications or Anywhere A Small Low Profile Raceway Is Needed.

  • MFR Part #: 800BAC-WH
  • Total Availability: 210 Feet
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 100 Feet ($325.00) ·
800BACWH - Wiremold

Total Availability: In Stock

800DC2 - Bridgeport

Connector, 45 Degree, Zinc Die Cast, Flex Size 3/8 Inch

  • MFR Part #: 800-DC2
  • Total Availability: 25
  • Manufacturer: Bridgeport
  • Find: Similar Items
  • Pkg Sizes: 25 ($194.72) · 100 ($778.89) ·
800DC2 - Nsi Industries

Total Availability: In Stock

800T4 - Nsi

4 Port Stacked Lug 800 - 300 MCM Stacked Lugs Are Large Size Set Screw Connectors With Wire Holes Stacked On Top Of Each Other to Minimize The Width Of The Connector. Made Of 6061T-6 Aluminum Alloy. Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Rated 600 Volts (2000V Max. Per UL486B). UL486A/B Listed. Temperature Rating 90 Degrees C. Mounting Hole Spacing Is Nema Standard Of 1.75".

  • MFR Part #: 800T-4
  • Total Availability: 32
800T4 - Nsi Industries

Total Availability: In Stock

800T - Nsi

1 Port Aluminum Lug 800-300 MCM Aluminum Single Lugs Are Versatile and Reuseable Set Screw Connectors Made Of 6061T-6 Aluminum Alloy. Electro-Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Temperature Rating 90 Degrees C. Rated 600 Volts (2000V Max. Per UL486B). Ul 486A/B Listed. .

  • MFR Part #: 800T
  • Kansas City - North Availability: 10
  • Total Availability: 175
800T - Nsi Industries

Available now at Kansas City - North: In Stock

Total Availability: In Stock

KLU800 - Eaton

Eaton Bussmann Series Class L Fuse, Klu, Fast-Acting, Current Limiting Fuse, 800 A, Bladable Fuse, Interrupting Rating Of 200 Ka, 600 Vac

  • MFR Part #: KLU-800
  • Lenexa Availability: 7
  • Total Availability: 318
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($1,769.36) ·
KLU800 - Bussmann Fuses

Ready to ship from Lenexa: In Stock

Total Availability: In Stock

8001U - Nsi

Time Switch, Steel Enclosure Material, 24 H Time Setting Mode, 24 H Time Setting, SPDT Contact Configuration, 480/120 V Ac @ 60 HZ, 5 A, 1 Pole, Beige, Steel, -40 °F Operating Temperature, +165 °F Operating Temperature, 4.687 X 2.937 X 7.937 In Size, 3.8 LB

  • MFR Part #: 8001U
  • Total Availability: 65
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 6 ($1,899.54) ·
8001U - Nsi Industries

Total Availability: In Stock

K350&400A - Appleton

Form 85 Unilets Blank Cover With Screw, Hub Size: 3-1/2 - 4 In, Form: 85, Mounting: Screw-In, Material: Stamped Aluminum, Finish: Natural Aluminum, Standard: Ul 514A, Ul 514B, Ul File Number E2527, Csa C22.2 No. 18.3, Csa 065183, Nema FB-1, For Form 85 Unilet Conduit Outlet Bodies

  • MFR Part #: K350&400-A
  • Total Availability: 3
  • Manufacturer: Appleton
  • Find: Similar Items
  • Pkg Sizes: 5 ($255.25) ·
K350&400A - Appleton/Oz Gedney

Total Availability: In Stock

KRPC800SP - Eaton

Eaton Bussmann Series Class L Fuse, KRP-C, Time-Delay, Current Limiting Fuse, 800 A, Interrupting Rating Of 300 Ka At 600 Vac and 100 Ka At 300 VDC

  • MFR Part #: KRP-C-800SP
  • Total Availability: 10
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($2,022.61) ·
KRPC800SP - Bussmann Fuses

Total Availability: In Stock

8001N - Nsi

Time Switch, Plastic Enclosure Material, 24 H Time Setting Mode, 24 H Time Setting, SPDT Contact Configuration, 120 V Ac, 20 A, 1 Pole, Beige, Plastic, -40 °F Operating Temperature, +165 °F Operating Temperature, 4-11/16 X 2-15/16 X 7-15/16 In Size, 2.27 LB

  • MFR Part #: 8001-N
  • Total Availability: 1
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 1 ($421.01) ·
8001N - Nsi Industries

Total Availability: In Stock

K2A40U - Burndy

Aluminum Universal Terminal, 2 Conductor, 1 Hole, 300-800 Kcmil, 5/8" Stud, 2 Screws, Al/Cu Rated, Tin Plated.

  • MFR Part #: K2A40U
  • Total Availability: 3
  • Manufacturer: Burndy
  • Find: Similar Items
  • Pkg Sizes: 3 ($352.68) ·
K2A40U - Burndy LLC

Total Availability: In Stock

600T - Nsi

Mechanical Connector, #2 Awg Conductor Size, 600 MCM Conductor Size, Non-Insulated, Aluminum Conductor Material, 1 Conductor, +90 °C Operating Temperature, 3.18 In Overall Length, Screw Terminal, 600 V, 0.36 LB/Ea

  • MFR Part #: 600T
  • Total Availability: 408
600T - Nsi Industries

Total Availability: In Stock

K400 - Killark

4" Straight Liquidtight Connector Non-Insulated

  • MFR Part #: K400
  • Available from manufacturer.
  • Manufacturer: Killark
  • Find: Similar Items
  • Pkg Sizes: 1 ($461.45) ·
K400 - Hubbell--Killark

Total Availability: Available from manufacturer.

K0S30 - Eaton

Eaton Edison Kos Fuse, Ferrule Design, 30 A, Class K5, Non-Indicating, 10 Kaic, Standard, 10, 600 V

  • MFR Part #: KOS30
  • Total Availability: 4
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 10 ($563.40) ·
K0S30 - Edison Fuses

Total Availability: In Stock

FLNR.400 - Littelfuse

FLNR.400 Is A Class RK5 Fuse With An Ampere Rating Of 0.4 and Cartridge-Style Construction.

  • MFR Part #: FLNR.400
  • Total Availability: 20
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 ($24.25) ·
FLNR.400 - Littelfuse

Total Availability: In Stock

600T2 - Nsi

2 Port Stacked Lug 600 MCM - 2 Awg Stacked Lugs Are Large Size Set Screw Connectors With Wire Holes Stacked On Top Of Each Other to Minimize The Width Of The Connector. Made Of 6061T-6 Aluminum Alloy. Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Rated 600 Volts (2000V Max. Per UL486B). UL486A/B Listed. Temperature Rating 90 Degrees C. Mounting Hole Spacing Is Nema Standard Of 1.75".

  • MFR Part #: 600T-2
  • Kansas City - North Availability: 3
  • Total Availability: 291
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 2 ($213.40) ·
600T2 - Nsi Industries

Available now at Kansas City - North: In Stock

Total Availability: In Stock

KTK8 - Eaton Bussmann Series

Eaton Bussmann Series KTK Fuse, Control Circuits, Lighting Circuit Protection, Meter Circuits, 8 A, Non-Indicating, Ferrule End X Ferrule End, 100 Kaic At 600 V, Nickel-Plated Bronze Endcap, Melamine Tube, 600 V

  • MFR Part #: KTK-8
  • Lenexa Availability: 8
  • Total Availability: 26
  • Manufacturer: Eaton Bussmann Series
  • Find: Similar Items
  • Pkg Sizes: 10 ($440.00) ·
KTK8 - Bussmann Fuses

Ready to ship from Lenexa: In Stock

Total Availability: In Stock

8004 - Advanced Digital Cable Inc.

14/4 Sol 19-1 Imsa Cable

  • MFR Part #: N/A
  • Total Availability: 10,020
  • Manufacturer: Advanced Digital Cable Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 ($0.81) ·
8004 - Advanced Digital Cable Inc.

Total Availability: In Stock

800BAC - Wiremold

Nonmetallic Raceway, PVC Material, Ivory, Smooth Texture Natural Base;Matte Texture Ivory, 600 V (Ul)/300 V (Csa), 50 FT Length, 1-5/16 In Width, 7/16 In Height, 0.153 LB

MFR Part #:
800BAC
Manufacturer:
Wiremold
Local Availability:
Out Of Stock
Total Availability:
190 Feet
Pkg Sizes:
100 Feet ($299.99)
800T2 - Nsi

2 Port Stacked Lug 800 - 300 MCM Stacked Lugs Are Large Size Set Screw Connectors With Wire Holes Stacked On Top Of Each Other to Minimize The Width Of The Connector. Made Of 6061T-6 Aluminum Alloy. Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Rated 600 Volts (2000V Max. Per UL486B). UL486A/B Listed. Temperature Rating 90 Degrees C. Mounting Hole Spacing Is Nema Standard Of 1.75".

MFR Part #:
800T-2
Manufacturer:
Nsi
Local Availability:
In Stock
Total Availability:
36 Each
Pkg Sizes:
1 Each ($68.56)
800WC - Wiremold

<P>800 Series Wire Clips. For Holding Conductors In Place.</P>

MFR Part #:
800WC
Manufacturer:
Wiremold
Local Availability:
Out Of Stock
Total Availability:
68 Each
Pkg Sizes:
5 Each ($2.60)
800BACWH - Wiremold

The Wiremold 800 Series Raceway Is A Single Compartment Raceway For Communication or Power Applications. It Is Ideal For Use In Classrooms, Office, and Hotel Applications or Anywhere A Small Low Profile Raceway Is Needed.

MFR Part #:
800BAC-WH
Manufacturer:
Wiremold
Local Availability:
Out Of Stock
Total Availability:
210 Feet
Pkg Sizes:
100 Feet ($325.00)
800DC2 - Bridgeport

Connector, 45 Degree, Zinc Die Cast, Flex Size 3/8 Inch

MFR Part #:
800-DC2
Manufacturer:
Bridgeport
Local Availability:
Out Of Stock
Total Availability:
25 Each
Pkg Sizes:
25 Each ($194.72)
100 Each ($778.89)
800T4 - Nsi

4 Port Stacked Lug 800 - 300 MCM Stacked Lugs Are Large Size Set Screw Connectors With Wire Holes Stacked On Top Of Each Other to Minimize The Width Of The Connector. Made Of 6061T-6 Aluminum Alloy. Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Rated 600 Volts (2000V Max. Per UL486B). UL486A/B Listed. Temperature Rating 90 Degrees C. Mounting Hole Spacing Is Nema Standard Of 1.75".

MFR Part #:
800T-4
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
32 Each
Pkg Sizes:
1 Each ($90.06)
800T - Nsi

1 Port Aluminum Lug 800-300 MCM Aluminum Single Lugs Are Versatile and Reuseable Set Screw Connectors Made Of 6061T-6 Aluminum Alloy. Electro-Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Temperature Rating 90 Degrees C. Rated 600 Volts (2000V Max. Per UL486B). Ul 486A/B Listed. .

MFR Part #:
800T
Manufacturer:
Nsi
Local Availability:
In Stock
Total Availability:
175 Each
Pkg Sizes:
1 Each ($15.75)
KLU800 - Eaton

Eaton Bussmann Series Class L Fuse, Klu, Fast-Acting, Current Limiting Fuse, 800 A, Bladable Fuse, Interrupting Rating Of 200 Ka, 600 Vac

MFR Part #:
KLU-800
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
318 Each
Pkg Sizes:
1 Each ($1,769.36)
8001U - Nsi

Time Switch, Steel Enclosure Material, 24 H Time Setting Mode, 24 H Time Setting, SPDT Contact Configuration, 480/120 V Ac @ 60 HZ, 5 A, 1 Pole, Beige, Steel, -40 °F Operating Temperature, +165 °F Operating Temperature, 4.687 X 2.937 X 7.937 In Size, 3.8 LB

MFR Part #:
8001U
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
65 Each
Pkg Sizes:
6 Each ($1,899.54)
K350&400A - Appleton

Form 85 Unilets Blank Cover With Screw, Hub Size: 3-1/2 - 4 In, Form: 85, Mounting: Screw-In, Material: Stamped Aluminum, Finish: Natural Aluminum, Standard: Ul 514A, Ul 514B, Ul File Number E2527, Csa C22.2 No. 18.3, Csa 065183, Nema FB-1, For Form 85 Unilet Conduit Outlet Bodies

MFR Part #:
K350&400-A
Manufacturer:
Appleton
Local Availability:
Out Of Stock
Total Availability:
3 Each
Pkg Sizes:
5 Each ($255.25)
KRPC800SP - Eaton

Eaton Bussmann Series Class L Fuse, KRP-C, Time-Delay, Current Limiting Fuse, 800 A, Interrupting Rating Of 300 Ka At 600 Vac and 100 Ka At 300 VDC

MFR Part #:
KRP-C-800SP
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
10 Each
Pkg Sizes:
1 Each ($2,022.61)
8001N - Nsi

Time Switch, Plastic Enclosure Material, 24 H Time Setting Mode, 24 H Time Setting, SPDT Contact Configuration, 120 V Ac, 20 A, 1 Pole, Beige, Plastic, -40 °F Operating Temperature, +165 °F Operating Temperature, 4-11/16 X 2-15/16 X 7-15/16 In Size, 2.27 LB

MFR Part #:
8001-N
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($421.01)
K2A40U - Burndy

Aluminum Universal Terminal, 2 Conductor, 1 Hole, 300-800 Kcmil, 5/8" Stud, 2 Screws, Al/Cu Rated, Tin Plated.

MFR Part #:
K2A40U
Manufacturer:
Burndy
Local Availability:
Out Of Stock
Total Availability:
3 Each
Pkg Sizes:
3 Each ($352.68)
600T - Nsi

Mechanical Connector, #2 Awg Conductor Size, 600 MCM Conductor Size, Non-Insulated, Aluminum Conductor Material, 1 Conductor, +90 °C Operating Temperature, 3.18 In Overall Length, Screw Terminal, 600 V, 0.36 LB/Ea

MFR Part #:
600T
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
408 Each
Pkg Sizes:
6 Each ($91.00)
K400 - Killark

4" Straight Liquidtight Connector Non-Insulated

MFR Part #:
K400
Manufacturer:
Killark
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($461.45)
K0S30 - Eaton

Eaton Edison Kos Fuse, Ferrule Design, 30 A, Class K5, Non-Indicating, 10 Kaic, Standard, 10, 600 V

MFR Part #:
KOS30
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
4 Each
Pkg Sizes:
10 Each ($563.40)
FLNR.400 - Littelfuse

FLNR.400 Is A Class RK5 Fuse With An Ampere Rating Of 0.4 and Cartridge-Style Construction.

MFR Part #:
FLNR.400
Manufacturer:
Littelfuse
Local Availability:
Out Of Stock
Total Availability:
20 Each
Pkg Sizes:
1 Each ($24.25)
600T2 - Nsi

2 Port Stacked Lug 600 MCM - 2 Awg Stacked Lugs Are Large Size Set Screw Connectors With Wire Holes Stacked On Top Of Each Other to Minimize The Width Of The Connector. Made Of 6061T-6 Aluminum Alloy. Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Rated 600 Volts (2000V Max. Per UL486B). UL486A/B Listed. Temperature Rating 90 Degrees C. Mounting Hole Spacing Is Nema Standard Of 1.75".

MFR Part #:
600T-2
Manufacturer:
Nsi
Local Availability:
In Stock
Total Availability:
291 Each
Pkg Sizes:
2 Each ($213.40)
KTK8 - Eaton Bussmann Series

Eaton Bussmann Series KTK Fuse, Control Circuits, Lighting Circuit Protection, Meter Circuits, 8 A, Non-Indicating, Ferrule End X Ferrule End, 100 Kaic At 600 V, Nickel-Plated Bronze Endcap, Melamine Tube, 600 V

MFR Part #:
KTK-8
Manufacturer:
Eaton Bussmann Series
Local Availability:
Out Of Stock
Total Availability:
26 Each
Pkg Sizes:
10 Each ($440.00)

MFR Part #:
N/A
Manufacturer:
Advanced Digital Cable Inc.
Local Availability:
Out Of Stock
Total Availability:
10,020 Each
Pkg Sizes:
1 Each ($0.81)

Begin Live Chat