Add More Items
View All Quick Selects
Below you can add an image for 'L138 NSI' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
P&S TM813ICC Disc Sub Rcd33i
Total Availability: In Stock
Check local availability
Book Price
$2,999.99
Per 100
13.5W Led T8 Tube, Shatter-Proof Coated Glass, Ballast Compatible, 4 FT., 3500K, Smartdrive
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$13.86
Each
13.5W Led T8 Tube, Shatter-Proof Coated Glass, Ballast Compatible, 4 FT., 4000K, Smartdrive
13.5W Led T8 Tube, Shatter-Proof Coated Glass, Ballast Compatible, 4 FT., 5000K, Smartdrive
P&S TM813LACC Disc., Sub Rcd33la
$2,948.00
P&S TM813WCC Disc., Sub RCD33W
$3,399.99
This item is no longer available. Click to view alternate items.
Ge, Led, 13 WTT, 1800 LM, 4000 K, Dimmable, T8-U6, 22.5 In Length, 50000 HR Average Life
$23.73
Dulux 13W Double Compact Fluorescent Lamp With 4 Pin Base, 4100K Color Temperature, 82 Cri, For Use With Electronic and Dimming Ballasts, Ecologic
$10.93
Eaton Crouse-Hinds Series Condulet Form 8 Conduit Outlet Body, Feraloy Iron Alloy, LR Shape, 2"
$206.45
1 Lamp, 4' Narrow Strip, Cee Listed Electronic Ballast, T8, Flip-Up Sockets
$102.19
Cli 24SR-LD1-39-C-Unv-L840-CD1-U
Total Availability:
$263.16
Copper Compression Lug, #1 Awg (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, Green Insulation Color, 1 Conductor, +90 °C Operating Temperature, 2.209 In Overall Length, 35 KV, 0.06 LB/Ea
$1,365.74
Ge, Led, 13 WTT, 1800 LM, 3500 K, Dimmable, T8-U6, 22.5 In Length, 50000 HR Average Life
$24.33
Eaton Crouse-Hinds Series Condulet Form 8 Conduit Outlet Body, Feraloy Iron Alloy, LR Shape, 1-1/4"
$94.99
Ge, Led, 13 WTT, 1800 LM, 5000 K, Dimmable, T8-U6, 22.5 In Length, 50000 HR Average Life
Dulux 13W Single Compact Fluorescent Lamp With 2 Pin Base, 4100K Color Temperature, 82 Cri, Ecologic For Use On Magnetic Ballast
$3.48
13W Led T5 Tube, Shatter-Proof Coated Glass, Direct Drive, Single or Double Ended, 4 FT., 5000K, 80+Cri, 120-277V Input
$16.88
Trademaster Plate 2-Gang, 1-Blank, 1-Duplex Receptacle
$5.43
20
Popularity
Default